Limited-reflective
- Panasonic (Panasonic Industrial Devices SUNX) Limited Reflective Microphoto SensorSince it is a limited reflection type that detects a limited metric space, stable detection characteristics can be obtained. Since it is a limited reflection type, even a mirrored object will not affect the detection if it is more than 30 mm away from the detection surface. However, the backgroun... Read MoreStorage Temperature Range (℃) -25~+80 Repeatability (mm) 0.08 or less Response Time 0.8 ms or less Operating Humidity Range 45~85%RH Storage Humidity Range 45~85%RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Mass (g) About 4.5 Type Connector type, head ON Detection Target Copper strand Short Circuit Protection Equipment Material (Terminal) HSM (Ag plating) Emitting Element Infrared LED (modulation type) Detection Method Limited reflection type Output Type NPN trANSIstor open collector Output Operation ON when not receiving light Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON)
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection type micro photo sensorSince it is a limited reflection type that detects a limited metric space, stable detection characteristics can be obtained. Since it is a limited reflection type, even a mirrored object will not affect the detection if it is more than 30 mm away from the detection surface. However, the backgroun... Read MoreStorage Temperature Range (℃) -25~+80 Repeatability (mm) 0.08 or less Response Time 0.8 ms or less Storage Humidity Range 45~85%RH Operating Humidity Range 45~85%RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Mass (g) About 4 Type Connector type, L type (head ON) Detection Target Copper strand RoHS directive (corresponding to 10 substances) Correspondence Short Circuit Protection Equipment Material (Terminal) HSM (Ag plating) Emitting Element Infrared LED (modulation type) Detection Method Limited reflection type Output Type NPN trANSIstor open collector Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON)from S$39.99Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection beam sensorDue to the limited distance detection, it is almost unaffected by the color and material of the detected object. In addition, stable detection is possible with little influence from background objects. With its small size, it can be installed freely even in a narrow space. Achieves protection str... Read Morefrom S$149.90Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection beam sensorDue to the limited distance detection, it is almost unaffected by the color and material of the detected object. In addition, stable detection is possible with little influence from background objects. With its small size, it can be installed freely even in a narrow space. Achieves protection str... Read Morefrom S$159.90Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection beam sensor (built-in amplifier) EX-40Storage Temperature Range (℃) -30~+70 Response Time 0.5 ms or less Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Current Consumption (mA) 35 or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Cable Length (m) 5 Mass (g) About 45 Short Circuit Protection Equipment Protection Class IP67 (IEC), waterproof type (JIS) Detection Method Limited reflection type Output Type NPN trANSIstor open collector Output Operation ON when light is received Sensor Shape Others Material Polyarylate Operation Indicator Lamp Red LED (lights up when output is ON)from S$149.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Limited Reflection Type Micro Photo Sensor (with Built-In Amplifier) PM2Storage Temperature Range (℃) -25~+80 Repeatability (mm) 0.08 or less Response Time 0.8 ms or less Operating Humidity Range 45~85%RH Storage Humidity Range 45~85%RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Mass (g) About 25 Detection Target Copper strand Short Circuit Protection Equipment Detection Method Limited reflection type Output Type NPN trANSIstor open collector Sensor Shape Others Operation Indicator Lamp Red LED (lights up when output is ON) Minimum Detectable Object Φ0.05 copper wire (at set distance 5mm)from S$53.99Min. 123 days
- IDEC Small photoelectric switch with built-in amplifier Small spot reflection typeDetection Distance (mm) 50~150 Type Built-in amplifier Protection Class IP67(IEC) Control Output NPN output Light Color Red detection light Small spot Detection Method Small spot reflection type Head Shape Squarefrom S$259.90Min. 54 days
- OMRON Limited reflection type sensor B5WDetection Method Limited reflection type Sensor Shape Others Detection Target Transparent / specular reflection objectfrom S$99.90Min. 64 days
- Hokuyo Automatic Photoelectric sensor alarm deviceA photoelectric sensor used in combination with a reflector. Detects when a crane, trolley, etc. approaches. The distance between two points is calculated from the phase difference between the reference projection signal and the received signal from the reflector, and the control output (OUT1, 2)... Read MorePower Supply Voltage (V) AC100~240(-15%、+10%、50/60Hz) Objects to Detect Dedicated reflector Detection Method Limited reflection typefrom S$2,799.00Min. 9 days
- IDEC Small photoelectric switch with built-in amplifier Distance setting reflective typeDetection Distance (mm) 20~200 Type Built-in amplifier Protection Class IP67(IEC) Operation mode Light on Control Output NPN output Light Color Red Head Shape Square detection light StandardDiscontinued
- IDEC Small photoelectric switch with built-in amplifier Limited reflection typeDetection Method Limited reflection type Type Built-in amplifierDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection beam sensor (built-in amplifier) EX4Mass (g) About 80 Emitting Element Infrared LED (modulation type) Detection Method Limited reflection typeDiscontinued