Diffuse-reflective
Other Related Pages
- OMRON Photomicrosensor Limited reflective connector type EE-SPY31 / 41Stable detection of workpieces even if the background object is a mirror surface 20 mm apart. Small objects such as copper wire of Φ0.05 mm can be detected. Modulated light type that is strong against ambient light with small variation in detection distance.Detection Method Limited reflection typefrom S$109.90Min. 6 days
- OMRON Photomicrosensor Reflective type Connector type EE-SPY30/40Modulated light type that is strong against ambient ambient light Power supply voltage is wide range voltage output type of DC5 to 24V With optical axis mark that is easy to adjust With light input indicator that is convenient for operation checkmaximum DC voltage (V) 24 Detection Distance (mm) 5 Operating Temperature (℃) 55 maximum current (mA) 80 Sensor Block type RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 Light Source Infrared LED Output Type NPN Electric Connection Non-Solder Connector Material (Housing) PC Optical system PhototrANSIstor Detection Method Retro-Reflective
- Hokuyo Automatic Distance-reflex photoelectric sensor PD5Lineup with detection distances of 1m and 2.5m. It can be used as an alternative to the transmission type, such as position / passage detection on the line. White objects, black objects, or mixed-color objects can be detected at almost a fixed position. The lineup includes a free power supply typ... Read MoreProtection Class IP67 (IEC standard) Light Color Infrared Detection Target Opaque, translucent Detection Method Reflective type Head Shape Squarefrom S$179.90Min. 9 days
- IDEC Small photoelectric switch with built-in amplifier Diffuse reflection typeDetection Distance (mm) 700 Type Built-in amplifier detection light Diffuse light Detection Method Diffuse reflection type Protection Class IP67(IEC) Control Output NPN output Light Color Red Head Shape Squarefrom S$199.90Min. 54 days
- Hokuyo Automatic Distance-reflex photoelectric sensor PD4Protection Class IP66 (IEC standard) Light Color Red, infrared Detection Method Reflective type Head Shape SquareDiscontinued