Retro-reflective
- Panasonic (Panasonic Industrial Devices SUNX) Limited reflection type micro photo sensor [Built-in amplifier]Stable detection due to limited reflection * Please note that depending on the product, white matte paper may detect up to 12.5 mm.Response Time 0.8 ms or less Slit Width (mm) 10 Ambient Humidity to Use 45-85% RH, (when stored) 45-85% RH Power Supply Voltage (V) 5-24 DC ± 10% Ripple P-P5% or less Emission Wavelength (N.m) 880 Mass (g) About 25 Detection Target Copper strand RoHS directive (corresponding to 10 substances) Correspondence Overcurrent Protection Equipment Emitting Element Infrared LED (modulation type) Detection Method Limited reflection type Operation Indicator Lamp Red LED (lights up when output is ON) Minimum Detectable Object Φ0.05 copper wire (at set distance 5)from S$53.99Min. 2 days
- OMRON Photomicrosensor Retroreflective with lens EE-SPZ-AIt is also possible to connect to a programmable controller with an incoming light indicator that is convenient for adjustment and operation check. The connection is a connector method that is also convenient for maintenance.Detection Distance (mm) 200 (when using E39-R1) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Mass (g) About 3 Type of Connection Connector type (not solderable) Power Supply Voltage (V) DC5~24 ± 10%, ripple (pp) 5% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP50 Indicator Lamp Light indicator (red) Output NPN Material (Tip Holder) Polycarbonate Material (Case) Polycarbonate Detection Method Retroreflective Sensor Shape Vertical type Response Frequency (Hz) over 100from S$58.99Min. 6 days
- IDEC Compact photoelectric switch with built-in amplifierType Built-in amplifier Protection Class IP67(IEC) Detection Method Polarized retroreflective Light Color Red Head Shape Square detection light Standardfrom S$199.90Min. 54 days
- IDEC Small photoelectric switch with built-in amplifier Coaxial polarized retroreflective type (Transparent detection type)Type Built-in amplifier Detection Method Coaxial polarized retroreflective Protection Class IP67(IEC) Light Color Red Head Shape Square detection light Standard Detection Target Transparent bodyfrom S$299.90Min. 113 days