Compatible with ± 15V control power supply. The output can be directed at 0 ± 4V. Insulation can be measured. It is possible to measure up to high frequencies in the DC to 20kHz band (when using at high frequencies, it may not be possible to use up to the rated current). Output linearity up to 30... Read More
Accuracy (Output) within ± 1% FS Responsiveness 3μs or less (di / dt = FS / 2μs) Mass (g) 8 Residual voltage (V) Within ± 0.03mV (no load) Linearity Within ± 1% FS
Calculation of eigenvalues on 3-axis accelerometer and temperature sensor board with built-in LoRaWAN wireless connection (VRMS, ARMS, peak, kurtosis, crest factor, skewness, standard deviation) Battery-powered, no wiring required Easy configuration with WISE Studio's user-friendly interface ... Read More
Nylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Direct interface to various energy-saving equipment, overload prevention devices, and other systems is possible. Built-in overvoltage clamp element. It can also be applied to the measu... Read More
Allowable Current (A) (Maximum) 120 Arms continuous Suitable Current (A) 0.01~80Arms (50/60Hz)、RL≦10Ω Linearity ±1%/FS (50/60Hz, RL=60Ω) Lead Wire (Output) UL1007 vinyl wire (AWG22X150L) Mass (g) 45 Desorption times About 100 times Output characteristics 1V±2%/50A (50/60Hz, RL=60Ω) Protection Class (Output) Built-in 7.5Vp clamp element
Certified by the Tokyo Fire Department. A steel ball type seismic sensor that is kind to nature. Manual return type.
Operation Ambient Temperature (℃) -10 to + 70 ° C (with no icing) Contact Configuration 1c Ambient Humidity to Use 45~85%RH Insulation Resistance (MΩ) 50 or more (at 500 VDC) Withstand Voltage (V) 50/60Hz AC1500 1min Type of Resetting Manual reset Product Name Seismic device Type of Operation Steel ball method Type Vibration sensor
Operating Temperature Range (℃) -10~+60 (no freezing) Storage Temperature (℃) -25~+65 Contact Configuration 1c Installation Altitude (m) 2000 or less Shock Resistance (Destruction) 294m/s 2 X, Y, Z directions Operating Humidity Range 35~85%RH Shock Resistance (Malfunction) 98m/s 2 X, Y, Z directions
* The dedicated current sensor (CT) is for low voltage with a circuit voltage of 440V AC or less. It cannot be used for high voltage circuits.
* With various eco-power meters other than the AKW8115, when measuring a high-voltage circuit, the AKW4801C is absolutely necessary because it measures wi... Read More
Output (Protection) With ± 3.0V clamp element Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Through-hole Diameter (Φmm) 36 Desorption times About 100 times Flame Retardance UL94V-0 Error ±2.0%F.S.
Compact and easy-to-use low-cost voltage detection relay. A simple voltage detection relay that protects the safety of automation and labor-saving equipment. It has a 2c output contact and can be widely used for control, alarm, display, etc. Since the output relay can be driven as it is with the ... Read More
Operating Temperature Range (℃) -10 to +40 (no condensation) Mechanical Life 10 million times or more Shock Resistance (Destruction) 294m/s2Rated Carrying Current (A) 5 Electrical Life (Rated Load) (10,000 Times) 5 or more (at maximum applicable load) Power Consumption 5VA or less Operating Voltage 80-110% (SET) (relative to rated value) Rated Working Voltage AC100、200、DC28、DC110 Rated Voltage (V) AC110(50/60Hz) Mass (g) About 100 Type For AC
The smallest clamp type sensor. Nylon spring one-touch clamp type that can be easily attached to existing equipment. Although it is extremely small, it can handle currents up to 15A. Suitable for current presence / absence detection.
Mass (g) 12 Allowable Current (A) 50 Arms continuous Desorption times About 100 times Suitable Current (A) 0.01~15Arms (50/60Hz)、RL≦10Ω
Nylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Direct interface to various energy-saving equipment, overload prevention devices, and other systems is possible. Built-in overvoltage clamp element. It can also be applied to the measu... Read More
Output characteristics 2000mV±2%/100A (50/60Hz, RL=60Ω) Lead Wire (Output) UL1007 vinyl wire (AWG22X150L) Desorption times About 100 times Suitable Current (A) 0.01~120Arms (50/60Hz)、RL≦10Ω Mass (g) 70 Protection Class (Output) Built-in 7.5Vp clamp element Allowable Current (A) 300 Arms continuous Linearity ±1%/FS (50/60Hz, RL=60Ω)
Voltage detection type three-phase motor reverse rotation prevention relay A relay that prevents reverse rotation of the motor due to incorrect wiring. At the same time as the power is turned on, the positive phase and the negative phase are discriminated, and when the power is turned on, the mag... Read More
Operation Ambient Temperature (℃) -10 to +50 (but no freezing) Mechanical Life 1,000,000 times or more Rated Voltage (V) 440 Mass (g) About 100 Electrical Life (Rated Load) (10,000 Times) More than 10 Allowable Voltage Fluctuation Three phase AC410-460V 50 / 60H
Video library One-touch mounting that can be easily attached by hand Compatible with small diameter tubes (Φ2mm / Φ3mm / Φ4mm) Can be closely attached High-speed detection Fingertip size Built-in DC5-24V compatible amplifier, no adjustment required
Dispenser, sample testing device
Cable 0.09mm2 4-core cabtyre cable with 1m maximum mountable torque 0.5N・m Current Consumption (mA) 15 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) 5 ~ 24V DC ± 10% Ripple P-P10% or less Mass (g) About 15 Standard CE Short Circuit Protection Equipment Protection Class IP40(IEC) Objects to Detect liquid
It has excellent flexibility and workability compared to the leak detection band type F03-16PE. When water is absorbed by the F03-16SFC, the surface of the detection band coating can be seen through and the red coating inside can be seen, making it easy to check the location of water leakage. Aft... Read More
New series with voltage sensor timer function that is most suitable for voltage detection / alarm applications Overvoltage detection, undervoltage detection (switched by switch) single operation type (type SDV-F) and double operation type (type SDV-) Prepare two types of D). Added a series with a... Read More
Nylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Direct interface to various energy-saving equipment, overload prevention devices, and other systems is possible. Built-in overvoltage clamp element. By adopting a ferrite core, good li... Read More
Protection Class (Output) Built-in 7.5Vp clamp element Lead Wire (Output) UL1007 vinyl wire (AWG18X200L) Suitable Current (A) 0.01~200Arms (50/60Hz)、RL≦10Ω Mass (g) 140 Output characteristics 2970mV±2%/150A (50/60Hz, RL=60Ω) Allowable Current (A) 300 Arms continuous Desorption times About 100 times Linearity ±1%FS/150A (50/60Hz, RL=60Ω)
An all-in-one structure that incorporates an energization detection circuit into a clamp-type AC current sensor. An energization detection signal can be obtained simply by clamping to the energization line without power supply. Three types are standardized: a high-sensitivity type with an operati... Read More
Accuracy (Operation) Set current ± 5% Storage Environment -30 ℃ ~ + 90 ℃ ≦ 85% RH No condensation Screw Tightening Torque (N・M) 0.3 Mass (g) 75 Desorption times About 100 times
Medium-sized and large-current CT for electric wires up to Φ24. Nylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Supports a wide range of currents from 0.1 to 300A. Built-in overvoltage clamp element.
Allowable Current (A) 360Arms continuous Suitable Current (A) 0.1~300Arms (50/60Hz)、RL≦10Ω Output characteristics 1500mV±2%/300A (50/60Hz, RL=10Ω) Mass (g) 180 Protection Class (Output) Built-in 3.0Vp clamp element Desorption times About 100 times Linearity ±1%FS/300A (50/60Hz, RL=10Ω)
Static motor relay with optional protective elements (1E-3E) Compliant with JEM-1357 static protective relay for three-phase induction motors. The protective element can be arbitrarily combined with overload, open phase, and anti-phase (1E to 3E) with a changeover switch. The operation of the cir... Read More
Operation Ambient Temperature (℃) -10~+60 (no freezing) Storage Temperature Range (℃) -25~+65 Durability 10000 times Operating Humidity Range 35~85%RH Rated Frequency (Hz) 50/60 Frequency Tolerance 95 to 105% of rated frequency Rated Operating Current (A) AC2 to 160 (one pass) Installation Altitude (m) Altitude below 2000 Case Color Munsell 5Y7/1 Mounting Surface mounting integrated type
A clamp to the I / O signal line detects the ON / OFF state and outputs it. It can be used as an input to the drive or PLC of other devices by intercepting the control signal. Clamp the machine to the I / O signal line of the existing equipment. Connect the ON / OFF signal from this unit to the n... Read More
Ambient Temperature (℃) 0 to 60 (operation) /-20 to 70 (storage) Hysteresis 1mA(Typ) Responsiveness 200ms or less for both ON / OFF output Material (Main Unit) 66 nylon (housing) Power Supply Voltage (V) DC12~24 cable type Drawer: Φ4X3c (02.mm2X3) 2m Cable Specification Single electric wire
A place where the environment is not good, such as a lot of dust or high humidity in the electric room. The place of laying is used for the place of insulating material.
Catch disconnection from small-capacity heater to large-capacity heater Detects disconnection of heaters in molding machines, packaging machines, etc. and outputs an alarm. Since it has high-precision judgment capability, it can detect even one disconnection when using multiple heaters. Applicabl... Read More
Operation Ambient Temperature (℃) -10~+55 (no freezing) Control Output 1c AC220V 2A(cosΦ=0.4) Ambient Humidity to Use 45~85%RH Rated Frequency (Hz) 50/60 (shared) Power Supply Voltage Fluctuation 85-110% of rated value Shock Resistance (Destruction) 98m2Return Function Automatic return method Influence of Temperature Within ± 10% (at 20 ± 30 ° C Influence of frequency Within ± 3% (at ± 5% of rated frequency)
Static overcurrent relay ideal for motor overcurrent protection It can be used for overload protection of motors and AC current detection of general three-phase circuits. Since each type has a reverse time characteristic, a lock time at startup, and an instantaneous operation, it is possible to p... Read More
Storage Temperature (℃) -25~+65 Operating Temperature Range (℃) 10 to +60 (However, Do not freeze) Contact Configuration 1c Installation Altitude (m) 2000m or less Shock Resistance (Destruction) 294m/s 2 X, Y, Z directions Operating Humidity Range 35~85%RH Shock Resistance (Malfunction) 98m/s 2 X, Y, Z directions Mass (g) About 170 Case Color Munsell 5Y7/1
Large-sized, large-current CT for electric wires up to Φ36. Nylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Supports a wide range of currents from 0.1 to 500A. Built-in overvoltage clamp element.
Suitable Current (A) 0.1~500Arms (50/60Hz)、RL≦5Ω Lead Wire (Output) UL1007 vinyl wire (AWG18X200L) Output characteristics 1250mV±2%/500A (50/60Hz, RL=5Ω) Protection Class (Output) Built-in 3.0Vp clamp element Allowable Current (A) 600 Arms continuous Linearity ±1%FS/500A (50/60Hz, RL=5Ω) Mass (g) 300 Desorption times About 100 times
The water depth can be measured with an ultrasonic sensor. It has a 50m waterproof structure and is designed to withstand impacts, so you can use it with confidence. Since it comes with a float sensor, it is possible to measure the water depth even in places that are out of reach.
Measuring Range (m) 0.6~80 Sensor Cable Length (m) 10 Frequency (kHz) 200 As ONE Part Number 65-0258-36 Dimension (mm) Body: Φ42 × 198, float sensor: Φ50 × 155 Sensor Float sensor: ○ Positioning Angle (°) Sensor / 15
Supports + 12V single power supply. The output swings in the range of 0.5 to 4.5V around 2.5V, and the direction can be determined. Insulation measurement is possible. It is possible to measure up to high frequencies in the DC to 20kHz band (when using at high frequencies, it may not be possible ... Read More
Accuracy (Output) within ± 1% FS Residual voltage (V) 2.5V ± 20mV or less (no load) Responsiveness 3μs or less (di / dt = FS / 2μs) Mass (g) 8 Linearity Within ± 1% FS
Compatible with ± 15V control power supply. The output can determine the direction at 0 ± 4V. Insulation measurement is possible. Split type electric wire one-touch clamp structure with integrated sensor amplifier.
* This product always requires ± 15V (both + 15V and -15V DC power supplies) as a ... Read More
A long-selling product with a track record of 30 years has been renewed. Compactness has been achieved with the basic functions as it is. (Excluding shape AGD-U2) It has a built-in digital filter to reduce the influence of high-frequency noise and realize more accurate earth leakage monitoring. S... Read More
Operating Time 1 second or less Operating Humidity Range 45% to 85% (with no condensation) Contact Capacity AC100V 1A、 AC200V 0.5A Return Function Automatic, manual switching method
Compatible with ± 15V control power supply. The output can determine the direction at 0 ± 4V. Insulation measurement is possible. Sensor / amplifier integrated structure / split mounting type. It is possible to measure up to high frequencies in the DC to 20kHz band. (When using at high frequency,... Read More
Connector (Connection) 5045-04 (Molex) Responsiveness 3μs or less (di / dt = FS / 2μs)
ON / OFF output can be easily confirmed and set with a vibration level meter. Vibration waveform can be confirmed with AC monitor output.
* Please use the output waveform of the AC monitor of the controller as a simple waveform check. It cannot be used for precision measurement or waveform analysis.
Compatible with ± 15V control power supply. The output can determine the direction at 0 ± 4V. Insulation measurement is possible. High reliability with integrated sensor / amplifier structure. It is possible to measure up to high frequencies in the DC to 20kHz band. (When using at high frequency,... Read More
Connector (Connection) 5045-04 (Molex) Responsiveness 3μs or less (di / dt = FS / 2μs)
An all-in-one structure that incorporates an energization detection circuit into a clamp-type AC current sensor. An energization detection signal can be obtained simply by clamping to the energization line without power supply. Standardized three types: high-sensitivity type with fixed operating ... Read More
Low price, small size and high performance. DIN 48 x 48 mm low voltage leakage relay (JIS C 8374 standard compliant) Constantly monitors and detects electric leakage due to deterioration of insulation of electrical equipment in low-voltage circuits. Achieves high reliability with improved high-fr... Read More
Operating Temperature Range (℃) -10~+55 (no freezing) Rated operating current (mA) 0-50% of rated sensitivity current Vibration Resistance (Destruction) 16.7Hz Double amplitude 4mm 1min Contact Configuration 1c+1a Power Consumption (VA) 3 or less Operating Humidity Range 45% to 85% (with no condensation) Continuous Current (A) 5 Shock Resistance (m/s2) 98 Mass (g) About 110 Earth Leakage Indication LED (red) Type Medium sensitivity type
Compact and lightweight Terminal type compatible with the characteristics of the CTL-CLS series. By adopting the output screw terminal structure, it is possible to correspond to various construction conditions with standard products. Nylon spring one-touch clamp type that can be easily installed ... Read More
Storage Environment -30 ℃ to + 90 ℃, ≤80%, no condensation Screw Tightening Torque (N・M) 0.3 Desorption times About 100 times
Compared to F03-16PE (made of polyethylene), it has excellent high temperature resistance / chemical resistance. Due to the double-sided detection design, the detection accuracy is constant even when folded back.