Ultrasonic Sensors
- Honda Electronics Ultrasonic Sounder Depth FinderThe water depth can be measured with an ultrasonic sensor. It has a 50m waterproof structure and is designed to withstand impacts, so you can use it with confidence. Since it comes with a float sensor, it is possible to measure the water depth even in places that are out of reach.Measuring Range (m) 0.6~80 Sensor Cable Length (m) 10 Frequency (kHz) 200 As ONE Part Number 65-0258-36 Dimension (mm) Body: Φ42 × 198, float sensor: Φ50 × 155 Sensor Float sensor: ○ Positioning Angle (°) Sensor / 15from S$469.90Min. 2 days
- OMRON Small ultrasonic sensor E4E2Built-in small amplifier type that can stably detect transparent films, transparent bottles, PET bottles, etc. Easy to install on small conveyor lines With a stable indicator light that allows you to check the detection marginDetection Distance (mm) 500 Protection Class IEC standard IP64 Output Format NPN open collector NC Detection Method Transmission type Type Ultrasonic sensorfrom S$679.90Min. 4 days
- Honda Electronics Portable sounder PS-7Ideal for diving, small boat fishing, and sounding of small yachts. Easy operation. Battery-powered. 50m waterproof structure. Lighting function.Operation Ambient Temperature (℃) 0~50 Frequency (kHz) 200kHz (directivity angle 24 °) As ONE Part Number 61-0173-88 Mass of Main Unit (g) About 190 Power Input (V) DC9 (dry battery 006P) Lighting LED Type Liquid crystal (7 segments) Battery Life More than 500 measurements Main Unit Dimensions (mm) Φ42×198from S$299.90Min. 2 days
- Honda Electronics Ultrasonic Air Level Meter Cable HD700HD700 cableAs ONE Part Number 61-0174-47 Type HD-700A / HD-700B cable 30mfrom S$259.90Min. 9 days
- Honda Electronics Ultrasonic Air Level Meter Sensor HD1200 TS SeriesHD1200 sensorOperation Ambient Temperature (℃) -20~70 Frequency (kHz) 40 Structure IP66 equivalent Type Sensor Cable Length (m) [Sensor] 5from S$389.90Min. 13 days
- Honda Electronics Ultrasonic sounder PS-7 / PS-7FLThe float sensor with a 10m cable is ideal for measuring water depth in places that are out of reach. Uses a float sensor that is strong against impact. With the auto power off function, the power is automatically turned off in about 10 seconds after the switch is released.As ONE Part Number 61-0173-89Discontinued
- Honda Electronics Ultrasonic sounder PS-7 / PS-7FLYou can easily measure the water depth by pointing the sensor in the direction you want to measure and pressing the switch for 2 to 3 seconds. 50m waterproof and shock resistant structure. With the auto power off function, the power is automatically turned off in about 10 seconds after the switch... Read MoreAs ONE Part Number 61-0173-88Discontinued
- KENIS Ultrasonic sounderThe water depth can be measured with an ultrasonic sensor. It has a 50m waterproof structure and is designed to withstand impacts, so you can use it with confidence.Measuring Range (m) 0.6~80 Frequency (kHz) 200 Dimension (mm) Body: Φ42 × 198 Sensor Float sensor:- Positioning Angle (°) Sensor / 24Discontinued
- Honda Electronics Portable sounder PS-7 seriesIt is a small simple sounder that can easily measure the distance to the target by simply pressing and holding it in the direction you want to measure. The display of PS-7FL has a drip-proof structure.As ONE Part Number 65-0258-36 Diameter x Length (Φmm x mm) Body / 42 × 198, Float / 50 × 140 Type Sensor separation typeDiscontinued
- IDEC Ultrasonic analog distance sensor SA6A typeType Ultrasonic sensor Protection Class IP65(IEC)Discontinued
- azbil (Yamatake Corporation) Ultrasonic sensorLong-distance, high-resolution measurement is possible. Distance measurement is possible with the highest resolution in the industry.Output DC0~10 Detection Distance (mm) 100~1000 Specification Built-in small amplifier Resolution (mm) 0.3 Maximum Response Speed (m/sec) 100Discontinued
- azbil (Yamatake Corporation) Long range ultrasonic sensorLong-distance, high-resolution measurement is possible. Distance measurement is possible with the highest resolution in the industry.Output 4~20mADiscontinued