Vibration Sensors
Other Related Pages
- Advantech Smart vibration sensor WISE2410Calculation of eigenvalues on 3-axis accelerometer and temperature sensor board with built-in LoRaWAN wireless connection (VRMS, ARMS, peak, kurtosis, crest factor, skewness, standard deviation) Battery-powered, no wiring required Easy configuration with WISE Studio's user-friendly interface ... Read Morefrom S$879.90Min. 46 days
- OMRON Seismic device D7HCertified by the Tokyo Fire Department. A steel ball type seismic sensor that is kind to nature. Manual return type.Operation Ambient Temperature (℃) -10 to + 70 ° C (with no icing) Contact Configuration 1c Ambient Humidity to Use 45~85%RH Insulation Resistance (MΩ) 50 or more (at 500 VDC) Withstand Voltage (V) 50/60Hz AC1500 1min Type of Resetting Manual reset Product Name Seismic device Type of Operation Steel ball method Type Vibration sensor
- OMRON Vibration sensor D7FON / OFF output can be easily confirmed and set with a vibration level meter. Vibration waveform can be confirmed with AC monitor output. * Please use the output waveform of the AC monitor of the controller as a simple waveform check. It cannot be used for precision measurement or waveform analysis.Type Vibration sensorfrom S$539.90Min. 6 days
- Yamato Denki Seismic breakerEasy installation by simply plugging it into a grounded outlet. When an earthquake with a seismic intensity of 5 or higher is detected, the main breaker is automatically shut off. Anyone can easily install it because no specialized installation work is required. By shutting off the main breakers ... Read MoreDimension (mm) 90×62×32from S$279.90Min. 5 days
- Tempearl Industrial Measuring instrument ES-BX Seismic sensor Separate typeIt detects an earthquake with a seismic intensity of 5 or higher and automatically shuts off the electric circuit. It will notify you with light and sound during operation, and will shut off the main earth leakage breaker after about 3 minutes. A seismic function is realized by attaching it to th... Read MoreType Vibration sensor Operation Ambient Temperature (℃) -10 to 40 (no condensation or freezing) Mass (kg) 0.22 Outer Dimensions (mm) 137×100×45 Rated Voltage (V) AC100 50/60Hz Installation Location Outside panel Output Signal Pseudo earth leakage method Sensitivity Seismic intensity 5 or morefrom S$379.90Min. 8 days
- Tempearl Industrial Measuring instrument ES-PM Seismic sensor For Pearl MiniIt detects an earthquake with a seismic intensity of 5 or higher and automatically shuts off the electric circuit. It will notify you with light and sound during operation, and will shut off the main earth leakage breaker after about 3 minutes. A seismic function is realized by attaching it to th... Read MoreOperation Ambient Temperature (℃) -10 to 40 (no condensation or freezing) Mass (kg) 0.10 Outer Dimensions (mm) 80 x 34 x 46.5 (including protrusions) Rated Voltage (V) AC100 50/60Hz Installation Location For inside the panel Type Vibration sensor Output Signal Pseudo earth leakage method Sensitivity Seismic intensity 5 or morefrom S$279.90Min. 8 days
- Tempearl Industrial Measuring instrument ES-PT Seismic sensor For Pearl Tect onlyIt detects an earthquake with a seismic intensity of 5 or higher and automatically shuts off the electric circuit. It will notify you with light and sound during operation, and will shut off the main earth leakage breaker after about 3 minutes. A seismic function is realized by attaching it to th... Read MoreOperation Ambient Temperature (℃) -10 to 40 (no condensation or freezing) Mass (kg) 0.10 Outer Dimensions (mm) 90 x 34 x 46.5 (including protrusions) Rated Voltage (V) AC100 50/60Hz Type Vibration sensor Installation Location For inside the panel Output Signal Pseudo earth leakage method Sensitivity Seismic intensity 5 or morefrom S$299.90Min. 8 days
- 3M TiltWatch Tilt IndicatorsIt is a sensor that detects whether or not the package is being transported correctly as indicated. When the package being transported is tilted or overturned more than necessary, the silver display part turns red and the package was not transported as indicated. It will not malfunction if it is ... Read MoreTrusco Part No. 104-3653from S$5.59Min. 2 days
- azbil (Yamatake Corporation) Earthquake SensorSmart loader package for seismic sensor SES70As ONE Part Number 62-3880-03from S$1,099.00Min. 26 days
- azbil (Yamatake Corporation) BibconInsulation Resistance (MΩ) 100 or more (DC500V) Mounting Hole Spacing 130(W)×130(H) Dielectric strength (V / 1 minute) AC1500 Mass (kg) About 1.6 Mounting Screw M6 (4 pieces) Type of Acting Magnet typefrom S$1,699.00Min. 27 days
- LINTEC21 Flashlight with seismic functionWhen an earthquake or power failure equivalent to seismic intensity 4 is detected, it will be lit and an alarm will sound. It can also be used as an SOS buzzer in an emergency. With a neck strap, you can use both hands freely. Used for wall outlets. * Cannot be used for table taps, etc.As ONE Part Number 3-148-01Discontinued
- OMRON Automatic horizontal seismic sensor D7AContact Configuration 1a Ambient Humidity to Use 25~85%RH Withstand Voltage (V) AC250 50 / 60Hz (1 minute) Product Name Automatic horizontal shaker Electrical Rating DC3V 5μA~DC3V 1mA Protection Class IP40 (switch part) Contact Resistance (Ω) Initial 1Ω or less (at terminal) Operating Patterns Set acceleration: 90 to 170 gal Type Vibration sensorDiscontinued