Liquid Leakage Sensors
Other Related Pages
- OMRON Liquid Leakage Sensing Band F03-16peSUS316 is used for the electrode part and polyethylene is used for the insulation coating part to improve resistance to acidity and alkalinity.
- Panasonic (Panasonic Industrial Devices SUNX) Bubble Detection Sensor Small Diameter Tube CompatibleVideo library One-touch mounting that can be easily attached by hand Compatible with small diameter tubes (Φ2mm / Φ3mm / Φ4mm) Can be closely attached High-speed detection Fingertip size Built-in DC5-24V compatible amplifier, no adjustment required Dispenser, sample testing deviceCable 0.09mm2 4-core cabtyre cable with 1m maximum mountable torque 0.5N・m Current Consumption (mA) 15 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) 5 ~ 24V DC ± 10% Ripple P-P10% or less Mass (g) About 15 Standard CE Short Circuit Protection Equipment Protection Class IP40(IEC) Objects to Detect liquid
- OMRON Water Leakage Detection Zone F03-16SF / 16SFCIt has excellent flexibility and workability compared to the leak detection band type F03-16PE. When water is absorbed by the F03-16SFC, the surface of the detection band coating can be seen through and the red coating inside can be seen, making it easy to check the location of water leakage. Aft... Read MoreType Leak sensor Mass (g) Approx. 20 (1m)from S$489.90Min. 6 days
- OMRON Leak detection zone F03-15A place where the environment is not good, such as a lot of dust or high humidity in the electric room. The place of laying is used for the place of insulating material.
- Panasonic (Panasonic Industrial Devices SUNX) Leak Sensor (Built-in Amplifier) EX-F70 / EX-F60Protection Class IP67 (IEC), waterproof typefrom S$199.90Min. 14 days
- OMRON Fluorine Leakage SensorCompared to F03-16PE (made of polyethylene), it has excellent high temperature resistance / chemical resistance. Due to the double-sided detection design, the detection accuracy is constant even when folded back.from S$77.99Min. 6 days
- azbil (Yamatake Corporation) Amplifier Built-in Leakage Sensor HPQ-D SeriesIt is a switch that detects the leakage of acid, alkaline and organic solvent-based chemicals mainly in semiconductor manufacturing equipment and liquid crystal manufacturing equipment (pre-process), and promptly confirms the abnormality of the equipment.from S$119.90Min. 128 days
- OMRON For long-distance wiring Leakage detector K7L-U / UDAchieves a total of 400m long-distance wiring. Minimize the damage caused by leaks. * The wiring distance is the value when the wiring cable is 0.75mm 2 600V VCT 3 cores, the leak detection band is OMRON designated product, and completely insulated (0.2mm 2 can also be used, but the wire). Please... Read Morefrom S$329.90Min. 6 days
- AS ONE Leak Sensor SystemWhen moisture is detected, the LED turns red and the buzzer sounds. By connecting LT-109, AC100V output can be turned ON / OFF in synchronization with moisture detection (normal ON and normal OFF can be switched). * Do not use in an atmosphere such as corrosive gas.As ONE Part Number 1-4308-01 Power Cable (m) 1.8 Dimension (mm) 185 x 229 x 98 (excluding rubber feet) Connection 3 locations (sensor) Power Supply AC100V 50/60Hz 0.3A Specification Leak sensor system Included Accessories Leak sensor x 1, AC adapter (DC15V)from S$1,699.00Min. 13 days
- AS ONE Leak Sensor System 100V Power Relay BoxAs ONE Part Number 1-4308-12 Specification 100V power relay box Dimension (mm) 100×124×70 Power Cable (m) 2.8 Type Leak sensor Included Accessories Main unit connection cable (1m) relay Mechanical relay Output Up to 10A combined with 2 systemsfrom S$299.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Joint for preventing liquid ingress for liquid level sensorfrom S$179.90Min. 63 days
- Panasonic (Panasonic Industrial Devices SUNX) Simple wiring-saving unit for leak sensorType Leak sensor Mass (g) About 85from S$299.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Leak sensor mounting bracketfrom S$29.99Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Water detection sensor EZ-10Due to its strong penetrating power, it penetrates not only translucent containers such as PFA tanks but also opaque containers such as shampoo to detect the liquid inside. It can be adjusted by the sensitivity volume so as not to detect water droplets, air bubbles in the liquid, bubbles on the w... Read MoreStorage Temperature Range (℃) -30~+70 Operation Ambient Temperature (℃) 0 to +55 (no condensation) Response Time 12 ms or less Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Insulation Resistance (MΩ) 20 or more at DC250V Mega Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Detection Distance (mm) 5000 Included Accessories Adjustment driver: 1 Mass (g) Emitter Approx. 45, Receiver Approx. 50 Protection Class IP67 (IEC), waterproof type (JIS) Emitting Element Infrared LED (modulation type) Type Leak sensorfrom S$779.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Safety leak sensor SQ4 series* (Note 1): The above liquid is a typical example. It may not be detected depending on the concentration of the liquid. Please check the detection liquid and sensor installation conditions before use. * (Note 2): Fluorinert is a trademark of 3M, and Galden is a trademark of Solvay Solexis.Bending Radius (mm) R2from S$279.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Water detection sensorStrong penetrating power! A connector type that can be attached in close contact is available. Output operation can be switched. Resistant to water droplets, bubbles, and bubbles! Protective structure IP67 Aqueous solution level detection in resin tank, water / oil interface detection, clear liqu... Read MoreStandard UL、CEfrom S$879.90Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Joint for liquid level sensor Ferrulefrom S$12.99Min. 33 days
- azbil (Yamatake Corporation) Amplifier built-in leak sensor HPQ-DP seriesPower Supply Voltage (V) DC12-24 ± 10% (ripple 10% or less) Protection Class IP67 (IEC standard) Type Leak sensor Specification NC, PP type Detection Method Reflective type Detection Target Waterfrom S$229.90Min. 31 days
- Panasonic (Panasonic Industrial Devices SUNX) Sensor mounting bracketType For LS-H201 □ / LS-H901 □ Material SUS304from S$6.49Min. 13 days
- azbil (Yamatake Corporation) Compact liquid sensor with built-in amplifierThe HPQ-D series of liquid leakage switches with built-in amplifiers are switches that detect leaks of acid, alkaline or organic solvent-based chemicals mainly in semiconductor manufacturing equipment and liquid crystal manufacturing equipment (pre-process), and quickly confirm abnormalities in t... Read MoreCurrent Consumption (mA) 30 or less Power Supply Voltage (V) DC12~24 Protection Class IP67 (IEC standard)from S$329.90Min. 128 days
- Panasonic (Panasonic Industrial Devices SUNX) Fiber level fitting for liquid level sensorfrom S$119.90Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Protective tube extension fitting for liquid level sensorfrom S$149.90Min. 33 days
- NOHKEN Oil leak detector LZ series (sensor)High-sensitivity detection is possible because the detection sensitivity adjustment range is 10 to 100 μS/cm. It has strong adhesion. Since it is a 2-wire system, existing 2-core cables can be used effectively. The sensor can be easily disassembled, making it easy to replace the float during main... Read MoreCable Length (m) 6 Dimension L (mm) 990 Protection Class IP67 equivalentfrom S$1,399.00Min. 25 days
- OMRON Connection Terminal BlockThis is for connecting the K7L main unit to the wiring cable and the detection band when using it for leak detection. * To absorb stress such as pulling the detection band, fix the detection band with a detection band sticker near the terminal block and terminator.Suitable for (Applicable detector) K7L-AT50 / -AT50DDiscontinued
- OMRON Leakage position detector K7L-UP-FLKProtection Class IP20 (Built-in panel type) Type Leak sensorDiscontinued