Electric Current Sensors
Other Related Pages
- U.R.D. General-purpose DC current sensorCompatible with ± 15V control power supply. The output can be directed at 0 ± 4V. Insulation can be measured. It is possible to measure up to high frequencies in the DC to 20kHz band (when using at high frequencies, it may not be possible to use up to the rated current). Output linearity up to 30... Read MoreAccuracy (Output) within ± 1% FS Responsiveness 3μs or less (di / dt = FS / 2μs) Mass (g) 8 Residual voltage (V) Within ± 0.03mV (no load) Linearity Within ± 1% FSfrom S$35.99Min. 2 days
- U.R.D. Ultra-compact clamp type AC current sensorNylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Direct interface to various energy-saving equipment, overload prevention devices, and other systems is possible. Built-in overvoltage clamp element. It can also be applied to the measu... Read MoreAllowable Current (A) (Maximum) 120 Arms continuous Suitable Current (A) 0.01~80Arms (50/60Hz)、RL≦10Ω Linearity ±1%/FS (50/60Hz, RL=60Ω) Lead Wire (Output) UL1007 vinyl wire (AWG22X150L) Mass (g) 45 Desorption times About 100 times Output characteristics 1V±2%/50A (50/60Hz, RL=60Ω) Protection Class (Output) Built-in 7.5Vp clamp element
- OMRON Motor Relay SEOperating Temperature Range (℃) -10~+60 (no freezing) Storage Temperature (℃) -25~+65 Contact Configuration 1c Installation Altitude (m) 2000 or less Shock Resistance (Destruction) 294m/s 2 X, Y, Z directions Operating Humidity Range 35~85%RH Shock Resistance (Malfunction) 98m/s 2 X, Y, Z directions
- Panasonic (Panasonic Industrial Devices SUNX) Split Current Sensor (CT)* The dedicated current sensor (CT) is for low voltage with a circuit voltage of 440V AC or less. It cannot be used for high voltage circuits. * With various eco-power meters other than the AKW8115, when measuring a high-voltage circuit, the AKW4801C is absolutely necessary because it measures wi... Read MoreOutput (Protection) With ± 3.0V clamp element Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Through-hole Diameter (Φmm) 36 Desorption times About 100 times Flame Retardance UL94V-0 Error ±2.0%F.S.
- OMRON Voltage Sensor (Voltage Detection Relay) LG2Compact and easy-to-use low-cost voltage detection relay. A simple voltage detection relay that protects the safety of automation and labor-saving equipment. It has a 2c output contact and can be widely used for control, alarm, display, etc. Since the output relay can be driven as it is with the ... Read MoreOperating Temperature Range (℃) -10 to +40 (no condensation) Mechanical Life 10 million times or more Shock Resistance (Destruction) 294m/s2 Rated Carrying Current (A) 5 Electrical Life (Rated Load) (10,000 Times) 5 or more (at maximum applicable load) Power Consumption 5VA or less Operating Voltage 80-110% (SET) (relative to rated value) Rated Working Voltage AC100、200、DC28、DC110 Rated Voltage (V) AC110(50/60Hz) Mass (g) About 100 Type For AC
- U.R.D. Miniature Clamp Type AC Current SensorThe smallest clamp type sensor. Nylon spring one-touch clamp type that can be easily attached to existing equipment. Although it is extremely small, it can handle currents up to 15A. Suitable for current presence / absence detection.Mass (g) 12 Allowable Current (A) 50 Arms continuous Desorption times About 100 times Suitable Current (A) 0.01~15Arms (50/60Hz)、RL≦10Ω
- U.R.D. Compact Clamp Type AC Current SensorNylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Direct interface to various energy-saving equipment, overload prevention devices, and other systems is possible. Built-in overvoltage clamp element. It can also be applied to the measu... Read MoreOutput characteristics 2000mV±2%/100A (50/60Hz, RL=60Ω) Lead Wire (Output) UL1007 vinyl wire (AWG22X150L) Desorption times About 100 times Suitable Current (A) 0.01~120Arms (50/60Hz)、RL≦10Ω Mass (g) 70 Protection Class (Output) Built-in 7.5Vp clamp element Allowable Current (A) 300 Arms continuous Linearity ±1%/FS (50/60Hz, RL=60Ω)from S$39.99Min. 2 days
- OMRON Anti-Reverse Relay APR-SVoltage detection type three-phase motor reverse rotation prevention relay A relay that prevents reverse rotation of the motor due to incorrect wiring. At the same time as the power is turned on, the positive phase and the negative phase are discriminated, and when the power is turned on, the mag... Read MoreOperation Ambient Temperature (℃) -10 to +50 (but no freezing) Mechanical Life 1,000,000 times or more Rated Voltage (V) 440 Mass (g) About 100 Electrical Life (Rated Load) (10,000 Times) More than 10 Allowable Voltage Fluctuation Three phase AC410-460V 50 / 60Hfrom S$58.99Min. 6 days
- U.R.D. Clamp type AC current sensorNylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Direct interface to various energy-saving equipment, overload prevention devices, and other systems is possible. Built-in overvoltage clamp element. By adopting a ferrite core, good li... Read MoreProtection Class (Output) Built-in 7.5Vp clamp element Lead Wire (Output) UL1007 vinyl wire (AWG18X200L) Suitable Current (A) 0.01~200Arms (50/60Hz)、RL≦10Ω Mass (g) 140 Output characteristics 2970mV±2%/150A (50/60Hz, RL=60Ω) Allowable Current (A) 300 Arms continuous Desorption times About 100 times Linearity ±1%FS/150A (50/60Hz, RL=60Ω)from S$49.99Min. 2 days
- OMRON Voltage Sensor SDVNew series with voltage sensor timer function that is most suitable for voltage detection / alarm applications Overvoltage detection, undervoltage detection (switched by switch) single operation type (type SDV-F) and double operation type (type SDV-) Prepare two types of D). Added a series with a... Read Morefrom S$129.90Min. 34 days
- U.R.D. Clamp-type energization detection moduleAn all-in-one structure that incorporates an energization detection circuit into a clamp-type AC current sensor. An energization detection signal can be obtained simply by clamping to the energization line without power supply. Three types are standardized: a high-sensitivity type with an operati... Read MoreAccuracy (Operation) Set current ± 5% Storage Environment -30 ℃ ~ + 90 ℃ ≦ 85% RH No condensation Screw Tightening Torque (N・M) 0.3 Mass (g) 75 Desorption times About 100 timesfrom S$84.99Min. 2 days
- U.R.D. Clamp-type AC current sensor for medium and power equipmentMedium-sized and large-current CT for electric wires up to Φ24. Nylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Supports a wide range of currents from 0.1 to 300A. Built-in overvoltage clamp element.Allowable Current (A) 360Arms continuous Suitable Current (A) 0.1~300Arms (50/60Hz)、RL≦10Ω Output characteristics 1500mV±2%/300A (50/60Hz, RL=10Ω) Mass (g) 180 Protection Class (Output) Built-in 3.0Vp clamp element Desorption times About 100 times Linearity ±1%FS/300A (50/60Hz, RL=10Ω)from S$49.99Min. 2 days
- OMRON Motor Relay K2CMStatic motor relay with optional protective elements (1E-3E) Compliant with JEM-1357 static protective relay for three-phase induction motors. The protective element can be arbitrarily combined with overload, open phase, and anti-phase (1E to 3E) with a changeover switch. The operation of the cir... Read MoreOperation Ambient Temperature (℃) -10~+60 (no freezing) Storage Temperature Range (℃) -25~+65 Durability 10000 times Operating Humidity Range 35~85%RH Rated Frequency (Hz) 50/60 Frequency Tolerance 95 to 105% of rated frequency Rated Operating Current (A) AC2 to 160 (one pass) Installation Altitude (m) Altitude below 2000 Case Color Munsell 5Y7/1 Mounting Surface mounting integrated typefrom S$279.90Min. 4 days
- Inaba denki Sangyo I / O catcher (clamp type current ON / OFF sensor)A clamp to the I / O signal line detects the ON / OFF state and outputs it. It can be used as an input to the drive or PLC of other devices by intercepting the control signal. Clamp the machine to the I / O signal line of the existing equipment. Connect the ON / OFF signal from this unit to the n... Read MoreAmbient Temperature (℃) 0 to 60 (operation) /-20 to 70 (storage) Hysteresis 1mA(Typ) Responsiveness 200ms or less for both ON / OFF output Material (Main Unit) 66 nylon (housing) Power Supply Voltage (V) DC12~24 cable type Drawer: Φ4X3c (02.mm2X3) 2m Cable Specification Single electric wirefrom S$299.90Min. 2 days
- OMRON Heater burnout alarm K2CUCatch disconnection from small-capacity heater to large-capacity heater Detects disconnection of heaters in molding machines, packaging machines, etc. and outputs an alarm. Since it has high-precision judgment capability, it can detect even one disconnection when using multiple heaters. Applicabl... Read MoreOperation Ambient Temperature (℃) -10~+55 (no freezing) Control Output 1c AC220V 2A(cosΦ=0.4) Ambient Humidity to Use 45~85%RH Rated Frequency (Hz) 50/60 (shared) Power Supply Voltage Fluctuation 85-110% of rated value Shock Resistance (Destruction) 98m2 Return Function Automatic return method Influence of Temperature Within ± 10% (at 20 ± 30 ° C Influence of frequency Within ± 3% (at ± 5% of rated frequency)from S$199.90Min. 34 days
- OMRON Current Sensor SAOStatic overcurrent relay ideal for motor overcurrent protection It can be used for overload protection of motors and AC current detection of general three-phase circuits. Since each type has a reverse time characteristic, a lock time at startup, and an instantaneous operation, it is possible to p... Read MoreStorage Temperature (℃) -25~+65 Operating Temperature Range (℃) 10 to +60 (However, Do not freeze) Contact Configuration 1c Installation Altitude (m) 2000m or less Shock Resistance (Destruction) 294m/s 2 X, Y, Z directions Operating Humidity Range 35~85%RH Shock Resistance (Malfunction) 98m/s 2 X, Y, Z directions Mass (g) About 170 Case Color Munsell 5Y7/1from S$199.90Min. 3 days
- U.R.D. Clamp-type AC current sensor for large power equipmentLarge-sized, large-current CT for electric wires up to Φ36. Nylon spring one-touch clamp type that can be easily attached to existing equipment such as distribution boards. Supports a wide range of currents from 0.1 to 500A. Built-in overvoltage clamp element.Suitable Current (A) 0.1~500Arms (50/60Hz)、RL≦5Ω Lead Wire (Output) UL1007 vinyl wire (AWG18X200L) Output characteristics 1250mV±2%/500A (50/60Hz, RL=5Ω) Protection Class (Output) Built-in 3.0Vp clamp element Allowable Current (A) 600 Arms continuous Linearity ±1%FS/500A (50/60Hz, RL=5Ω) Mass (g) 300 Desorption times About 100 times
- Mitsubishi Electric Leakage Relay Compatible Type ZCT ZT SeriesSpecification Compatible type ZCTfrom S$77.99Min. 6 days
- U.R.D. General-purpose DC current sensorSupports + 12V single power supply. The output swings in the range of 0.5 to 4.5V around 2.5V, and the direction can be determined. Insulation measurement is possible. It is possible to measure up to high frequencies in the DC to 20kHz band (when using at high frequencies, it may not be possible ... Read MoreAccuracy (Output) within ± 1% FS Residual voltage (V) 2.5V ± 20mV or less (no load) Responsiveness 3μs or less (di / dt = FS / 2μs) Mass (g) 8 Linearity Within ± 1% FS
- U.R.D. Split DC current sensorCompatible with ± 15V control power supply. The output can determine the direction at 0 ± 4V. Insulation measurement is possible. Split type electric wire one-touch clamp structure with integrated sensor amplifier. * This product always requires ± 15V (both + 15V and -15V DC power supplies) as a ... Read Morefrom S$199.90Min. 2 days
- OMRON AGD for first-class earth leakage fire alarmA long-selling product with a track record of 30 years has been renewed. Compactness has been achieved with the basic functions as it is. (Excluding shape AGD-U2) It has a built-in digital filter to reduce the influence of high-frequency noise and realize more accurate earth leakage monitoring. S... Read MoreOperating Time 1 second or less Operating Humidity Range 45% to 85% (with no condensation) Contact Capacity AC100V 1A、 AC200V 0.5A Return Function Automatic, manual switching method
- U.R.D. General-purpose DC current sensorCompatible with ± 15V control power supply. The output can determine the direction at 0 ± 4V. Insulation measurement is possible. Sensor / amplifier integrated structure / split mounting type. It is possible to measure up to high frequencies in the DC to 20kHz band. (When using at high frequency,... Read MoreConnector (Connection) 5045-04 (Molex) Responsiveness 3μs or less (di / dt = FS / 2μs)from S$169.90Min. 4 days
- U.R.D. General-purpose DC current sensor Through typeCompatible with ± 15V control power supply. The output can determine the direction at 0 ± 4V. Insulation measurement is possible. High reliability with integrated sensor / amplifier structure. It is possible to measure up to high frequencies in the DC to 20kHz band. (When using at high frequency,... Read MoreConnector (Connection) 5045-04 (Molex) Responsiveness 3μs or less (di / dt = FS / 2μs)from S$99.90Min. 2 days
- U.R.D. Split Type CT with Built-In Power Detection SwitchAn all-in-one structure that incorporates an energization detection circuit into a clamp-type AC current sensor. An energization detection signal can be obtained simply by clamping to the energization line without power supply. Standardized three types: high-sensitivity type with fixed operating ... Read Morefrom S$69.99Min. 4 days
- OMRON Leakage Relay K6ELLow price, small size and high performance. DIN 48 x 48 mm low voltage leakage relay (JIS C 8374 standard compliant) Constantly monitors and detects electric leakage due to deterioration of insulation of electrical equipment in low-voltage circuits. Achieves high reliability with improved high-fr... Read MoreOperating Temperature Range (℃) -10~+55 (no freezing) Rated operating current (mA) 0-50% of rated sensitivity current Vibration Resistance (Destruction) 16.7Hz Double amplitude 4mm 1min Contact Configuration 1c+1a Power Consumption (VA) 3 or less Operating Humidity Range 45% to 85% (with no condensation) Continuous Current (A) 5 Shock Resistance (m/s2) 98 Mass (g) About 110 Earth Leakage Indication LED (red) Type Medium sensitivity typefrom S$169.90Min. 6 days
- U.R.D. Split / clamp type sensorCompact and lightweight Terminal type compatible with the characteristics of the CTL-CLS series. By adopting the output screw terminal structure, it is possible to correspond to various construction conditions with standard products. Nylon spring one-touch clamp type that can be easily installed ... Read MoreStorage Environment -30 ℃ to + 90 ℃, ≤80%, no condensation Screw Tightening Torque (N・M) 0.3 Desorption times About 100 timesfrom S$25.99Min. 8 days
- U.R.D. Ultra-compact DC split current sensorCompatible with ± 15V control power supply. The output can determine the direction at 0 ± 4V. Insulation measurement is possible. Split type electric wire one-touch clamp structure with integrated sensor amplifier. * This product always requires ± 15V (both + 15V and -15V DC power supplies) as a ... Read Morefrom S$199.90Min. 2 days
- U.R.D. Clamp-type AC current sensor for wideband and ground line monitoringOne-touch clamp type CT with a through hole diameter of Φ22 that can be attached to a ground wire up to 100 mm 2. Good output linearity can be obtained in an ultra-wide range of 1mA to 120A. Built-in overvoltage clamp element. Uses a ferrite core / split winding structure that reduces the effects... Read MoreProtection Class (Output) Built-in 7.5Vp clamp element Lead Wire (Output) VVC-0.18X7 core X2C (150L) Allowable Current (A) 120 Arms continuous Suitable Current (A) 1mA~120Arms (50/60Hz)、RL≦10Ω Output characteristics 4V±2%/40A (50/60Hz, RL=200Ω) Mass (g) 60 Structure PBT case / pin hinge structure Linearity ±1%FS/40A (50/60Hz, RL=200Ω)from S$56.99Min. 2 days
- U.R.D. Medium-sized high-frequency current / output lead wire CTMedium-sized and high-frequency band CT (current transformer). A current of up to 500KHz / 200A can be detected in a non-contact manner, and there is almost no load on the current line. It can be applied to the detection and control of AC high-frequency current in inverters, electromagnetic cooke... Read MoreStorage Environment -30 ℃ ~ + 90 ℃ ≦ 80% RH, no condensation Linearity ±3%FS Mass (g) 58 Suitable Current (A) 0.02Arms~200Arms、RL=10Ω Operation Environment -20 ℃ ~ + 75 ℃ ≦ 80% RH, no condensationfrom S$66.99Min. 14 days
- U.R.D. Φ12 hole miniaturized AC current sensorA compact model with common electrical specifications that has a common general-purpose standard medium-sized current sensor (CTL-12-S36-10) and a common number of windings (1000T) and an applicable current of up to 150A. A compact design with a slim outer shape and weight while ensuring a throug... Read MoreStorage Environment -30 ℃ ~ + 90 ℃ ≦ 80% RH No condensation Mass (g) 20 Allowable Current (A) 180 Arms continuous Structure PBT resin case Operation Environment -20 ℃ ~ + 75 ℃ ≦ 80% RH No condensation Suitable Current (A) 0.1~150Arms(50/60Hz)、RL≦10Ωfrom S$19.99Min. 6 days
- OMRON Conductive level switch K8AK-LSPower Consumption 2.0VA / 1.1W or less Power Supply Voltage (V) AC/DC24from S$249.90Min. 6 days