Area Sensors / Light Curtains
Other Related Pages
- PATLITE Beam sensor FE20AIt is a 20m type for outdoor use, which is ideal for managing vehicles leaving the parking lot. It is a versatile outdoor / indoor type with a detection distance of about 20 m (about 50 m when used indoors). By using two sets, one-way detection such as detection only when leaving the parking lot ... Read MoreOperating Temperature Range (℃) -25 to 60 (humidity 95% or less) Mass (kg) 0.65 Alarm holding time 2 seconds ± 1 second Current Consumption (mA) 38 (maximum) elapsed-time of light shielding 50/100/250/500msec. Rated Voltage (V) DC10.5~28 Where to Use Outdoor / indoor Optical axis adjustment range ± 90 ° horizontal, ± 5 ° verticalfrom S$489.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin safety light curtain [Type2 PLcSIL1] SF2CDetection Distance (m) 0.1~3 Power Supply Voltage (V) 24 DC ± 20% Ripple P-P10% or less RoHS directive (corresponding to 10 substances) Correspondence Protection Circuit Equipment Protection Class IP65、IP67(IEC) Insulation Resistance (MΩ) More than 20 in DC500V Mega Minimum Detectable Object Φ25mm opaque bodyfrom S$649.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra thin light curtain SF4C seriesfrom S$32.99Min. 123 days
- OMRON One-side connector cord For emitter / receiver* For cord extension when directly connected in series, combine type F39-JBR2W and type F39-JD □ B. Also, cord lengths of 10 to 20 m cannot be used.from S$199.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Light curtain (hand type)RoHS directive (corresponding to 10 substances) Correspondence Set Contents Emitter / receiver set Minimum Detectable Object Φ25mmfrom S$1,199.00Min. 7 days
- OMRON Control unit F3SP-B1P* Use the connector cord type F39-JD □ B on both sides to connect to the type F3SR-B.Output Relay, 3a + 1bfrom S$589.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Light curtain (hand type) for domestic machinery and shears* When using as a safety device for press machines and shears, light curtains, mounting brackets, cables, and protective tubes are always required.RoHS directive (corresponding to 10 substances) Correspondence Set Contents Emitter / receiver set Minimum Detectable Object Φ25mmfrom S$1,199.00Min. 7 days
- OMRON Setting tool F3SJ PC tool "SD MANAGER"* PC tools are compatible with Windows XP.Type PC tool for F3SJ "SD Manager"from S$399.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) 40mm pitch general-purpose area sensor NA40 end unitfrom S$86.99Min. 123 days
- IDEC SE4D Safety Light Curtain Standard Mounting BracketSpecification Available category 4from S$97.99Min. 5 days
- IDEC SE4D safety light curtain 8-core bottom cap cableSpecification Available category 4from S$299.90Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) Light curtain (Finger type)RoHS directive (corresponding to 10 substances) Correspondence Set Contents Emitter / receiver set Minimum Detectable Object Φ14mmfrom S$1,699.00Min. 34 days
- Panasonic (Panasonic Industrial Devices SUNX) Square proximity sensor [built-in amplifier] GX-F / HRoHS directive (corresponding to 10 substances) Correspondencefrom S$43.99Min. 64 days
- IDEC SE4D type safety light curtain 12-core bottom cap cableSpecification Available category 4from S$379.90Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) Light curtain (Arm / foot type)RoHS directive (corresponding to 10 substances) Correspondence Set Contents Emitter / receiver set Minimum Detectable Object Φ45mmfrom S$4,599.00Min. 34 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin safety light curtain [Type2 PLcSIL1] SF2CRoHS directive (corresponding to 10 substances) Correspondencefrom S$799.90Min. 64 days
- Panasonic (Panasonic Industrial Devices SUNX) Light curtain (Arm / foot type)RoHS directive (corresponding to 10 substances) Correspondence Set Contents Emitter / receiver set Minimum Detectable Object Φ45mmfrom S$1,999.00Min. 34 days
- Autonics Area Sensor BW SeriesAchieves long-distance detection of 7m. Various product groups "22 types" (optical axis pitch: 20 / 40mm, detection width: 120-940mm). Minimize the non-sensing area due to the 20mm optical axis pitch. Easy side / front and long-distance identification with high-brightness indicator. Bui... Read MoreResponse Speed 10ms Detection Distance (m) 7 Detection Distance (mm) 7000 Standard to Conform CE、RoHS Connector Cord drawer connector type 300m RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC12~24 Protection Class IP65 (IEC standard) Detection Method Through-beam type Wiring Connection Wiring lead connector 300mmfrom S$479.90Min. 28 days
- Autonics Protective bracket for thin area center BWP seriesProtective bracket for BWP20-12 (P)Height (m) 274 RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 23 days
- OMRON Safety light curtain F3SJ-B Keycap for mutingSpecification Keycap for mutingfrom S$67.99Min. 6 days
- OMRON Single beam safety sensor Relay connector for E3ZS / E3FSSpecification Relay connectorfrom S$67.99Min. 64 days
- Autonics Thin Area Center BWP Series SensorAchieves an ultra-thin 13 mm by using a prenell lens. Easy side / front and long-distance identification with high-brightness indicator. Floodlight stop function, mutual interference prevention function.Material (K's) Plastic Cell Spacing (mm) (Optical axis) 20 Detection Distance (m) 5 Detection Distance (mm) 5000 Response Speed 7ms Standard to Conform CE、RoHS Connector Cord drawer type 3m RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC12~24 Protection Class IP40 (IEC standard) Detection Target Opaque body of Φ30mm or more Detection Method Through-beam type Wiring Connection Wiring drawer 3mfrom S$469.90Min. 28 days
- Autonics Protective bracket for thin area center BWP seriesProtective bracket for BWP20-08 (P)Height (m) 194 RoHS directive (corresponding to 10 substances) Correspondencefrom S$49.99Min. 23 days
- OMRON Safety light curtain F3SG-R spatter protection cover (for floodlight / receiver)from S$58.99Min. 6 days
- IDEC SE4D Safety Light Curtain Series Connection CableSpecification Available category 4from S$259.90Min. 35 days
- Panasonic (Panasonic Industrial Devices SUNX) Compact safety beam sensor [Type4] ST4from S$69.99Min. 123 days