It is a 20m type for outdoor use, which is ideal for managing vehicles leaving the parking lot. It is a versatile outdoor / indoor type with a detection distance of about 20 m (about 50 m when used indoors). By using two sets, one-way detection such as detection only when leaving the parking lot ... Read More
Operating Temperature Range (℃) -25 to 60 (humidity 95% or less) Mass (kg) 0.65 Alarm holding time 2 seconds ± 1 second Current Consumption (mA) 38 (maximum) elapsed-time of light shielding 50/100/250/500msec. Rated Voltage (V) DC10.5~28 Where to Use Outdoor / indoor Optical axis adjustment range ± 90 ° horizontal, ± 5 ° vertical
Detection Distance (m) 0.1~3 Power Supply Voltage (V) 24 DC ± 20% Ripple P-P10% or less RoHS directive (corresponding to 10 substances) Correspondence Protection Circuit Equipment Protection Class IP65、IP67(IEC) Insulation Resistance (MΩ) More than 20 in DC500V Mega Minimum Detectable Object Φ25mm opaque body
Achieves long-distance detection of 7m. Various product groups "22 types" (optical axis pitch: 20 / 40mm, detection width: 120-940mm). Minimize the non-sensing area due to the 20mm optical axis pitch. Easy side / front and long-distance identification with high-brightness indicator. Bui... Read More
Response Speed 10ms Detection Distance (m) 7 Detection Distance (mm) 7000 Standard to Conform CE、RoHS Connector Cord drawer connector type 300m RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC12~24 Protection Class IP65 (IEC standard) Detection Method Through-beam type Wiring Connection Wiring lead connector 300mm
Achieves an ultra-thin 13 mm by using a prenell lens. Easy side / front and long-distance identification with high-brightness indicator. Floodlight stop function, mutual interference prevention function.
Material (K's) Plastic Cell Spacing (mm) (Optical axis) 20 Detection Distance (m) 5 Detection Distance (mm) 5000 Response Speed 7ms Standard to Conform CE、RoHS Connector Cord drawer type 3m RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC12~24 Protection Class IP40 (IEC standard) Detection Target Opaque body of Φ30mm or more Detection Method Through-beam type Wiring Connection Wiring drawer 3m
Small / ultra-thin size. Long-distance / short-distance detection mode can be switched. Mutual interference prevention function (frequency switching method). Built-in picking indicator.
Material (K's) Plastic Cell Spacing (mm) (Optical axis) 25 Height (mm) 140 Detection Distance (m) 3 Detection Distance (mm) 3000 Response Speed 30ms Dimensions (Length L x Width W x Height H) (mm) 9.9×30×140 Standard to Conform CE、RoHS Connector Cord drawer type 2m RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC12~24 Protection Class IP40 (IEC standard) Detection Method Through-beam type Wiring Connection Wiring drawer 2m
It is a slim type area sensor. By adopting a Fresnel lens, we have achieved an ultra-thin 13 mm.
For detecting the transfer of tall product lines.
Length (mm) 13 Width (mm) 30 Detection Distance (m) 5 Various certifications CE Output Format NPN open collector output Detection Method Through-beam type Material / Finish plastic
Shock Resistance (m/s2) 150 3 times in 6 directions Protection Class IEC60259 standard IP20 Type Image sensor Material (Cover) Lighting unit: PC Atmosphere No corrosive gas Light Source White LED
A wide variety of mat sizes are available.
* Because it is a rubber product, the actual mat size may have a tolerance of ± 6 mm at the maximum from the above dimensions.
Mechanical Durability 1,000,000 times or more Maximum acceptable load (N) 2000N (as requested by EN1760-1) Mass (kg/m 2) About 24.4 Color Black Protection Class IP67 Material PVC (polyvinyl chloride) Detection Method Pressure sensitive Specification Rated detection mass: 30 kg or more
Cell Spacing (mm) (Axial light) 20 Insulation Resistance (MΩ) 20 or more (at 500 VDC) Start-up Time 2s or less after power-on Power Cable (m) 3 (Cord drawer type) Lens Diameter (Φmm) 7×12 Emission Wavelength (N.m) 870 Withstand Voltage AC1000V、50/60Hz、1min Type of Connection Connector type (M12, 8-pin) Power Supply Voltage (V) DC24 ± 20% (ripple pp 10% or less) Application Hand / arm detection Protection Class IP65、IP67(IEC60529) Light Source Infrared LED Output Operation ON when light is received Included Accessories Test rod, user's manual Sensor Type4 safety light curtain Minimum Detectable Object Φ30mm Power Cable Φ6mm Allowable bending radius R5mm