Rotary Encoders
Other Related Pages
- OMRON Rotary Encoder Incremental Type E6B2-CΦ40 general-purpose type power supply voltage DC5 to 24V compatible Equipped with origin position display function that simplifies Z phase alignment Achieves axial load capacity, radial direction 30N, thrust direction 20N Reverse connection, load short-circuit protection circuit for improved reli... Read MoreEncoder Type Incremental form
- OMRON Rotary Encoder Incremental Type E6A2-CSmall encoder (outer diameter Φ25) Ideal for positioning.Maximum Rotation Speed (min-1[rpm]) 5000 Encoder Type Incremental form Type Rotary encoder
- OMRON Rotary Encoder Incremental Type E6C2-C"Toughness" & "Easy" Uses seal bearings to achieve IP64f drip-proof and oil-proof properties. Enhanced shaft load bearing performance. Achieves radial 50N and thrust 30N Cord diagonal pull-out method. Improves reliability with horizontal drawer and rear drawer possible rev... Read MoreMaximum Rotation Speed (min-1[rpm]) 6000
- JTEKT Electronics (former Koyo Electronics Industries) Resin Coupling for Encoder*Because it is made of plastic, its strength is inferior to that of metal. *Avoid using with more than the maximum torque. *If the rotation speed exceeds 3000rpm, please center the shaft so that the allowable mounting error is 50% or less.Allowable Endplay (mm) 0.4 Allowable Deviation Angle (°) 5 Material Glass fiber reinforced PBT resinfrom S$24.99Min. 2 days
- OMRON Flange E69- □Thickness (mm) 3.2 Included Accessories Mounting bracket for servo mount (E62-2) Material (Main Unit) SPCCfrom S$12.99Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N seriesRobust shaft Φ8 thin 35mm wide power supply 4.75-30VLength (mm) 35 Outer Diameter (Φmm) 50 Shaft Diameter (Φmm) 8 phase accuracy 90 degree Power Supply Voltage (V) DC4.75~30 Type Thinfrom S$179.90Min. 124 days
- MUTOH Rotary encoderIt does not require coupling and can be mounted in a shape that fits the device / compact design is possible measurementInner Diameter to Install (Φmm) (Axis) 8 Shock Resistance (m/s2) (Durability) 490 (50G) Storage Temperature Range (℃) -20~80 Operating Temperature Range (℃) 0~45 Transmission Distance (m) 15 or less Output withstand voltage (V) 30 Allowable Rotation Speed (min -1 [rpm]) 3000 Operating Humidity Range 35 to 90% RH (no condensation) Starting torque (N ・ m) 5×10-3 Mass (g) 70 (including cable) Output phase difference 90°±45° Output phase A, B, Z phase Power Input (V) DC4.5~13 Type For measuring Protection Class IP50 Specification Moment of inertia: 4gcm 2 Operation Mode Open collector Cable Output / 2mΦ3 (tip untreated) Current Consumption (mA) less than 50
- OMRON Rotary Encoder Incremental Type E6C3-CAchieves "durability" and "ease of use"! By adopting seal bearings, IP65f drip-proof and oil-proof structure is realized. Excellent axial load resistance. Achieves radial 80N and thrust 50N.Maximum Rotation Speed (min-1[rpm]) 5000 Encoder Type Incremental form Type Rotary encoder
- NIDEC COPAL ELECTRONICS (FUJISOKU) EncoderCompatible with static electricity with a resin shaft. Compact size of 16 mm square. Low cost design with switch. Switch life and rotation life are 1 million times. * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage, and no load conditions.RoHS directive (corresponding to 10 substances) Correspondence
- Line Seiki Rotary EncoderHigh-performance, low-cost type rotary encoder. Connect to a shaft or gear and measure the amount of rotation, rotation angle, and rotation position.Operating Temperature Range (℃) -10~+70 (no condensation) Maximum Response Frequency (kHz) 100 Dimension PCD (mm) 30 Outer Diameter (Φmm) 38 Shank Diameter (Φmm) 6 Maximum Permissible Rotational Speed (s-1[rpm]) 6000 Mass (g) About 120 (including cable 0.5m) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 equivalent Encoder Type Incremental Type Rotary encoderfrom S$169.90Min. 110 days
- JTEKT Electronics (former Koyo Electronics Industries) Metal coupling for encoderMaterial Aluminum alloy (equivalent to 7075)from S$99.90Min. 2 days
- OMRON Rotary encoder absolute type E6CP-A* When the power is turned on, an inrush current of about 8A flows. (Time: about 0.3ms) * Protective structure: There is no protection against water and oil.Starting Torque (mNm [gfcm]) 0.98 or less Inertia Moment (kgm2) 1 × 10 -6 or less Maximum Rotation Speed (min-1[rpm]) 1000 Shock Resistance (m/s2) 1000 X, Y, Z directions 3 times Cable Length (m) 2 Output Shaft Allowable Thrust Load (N) 20 Resolution 256 pulses / revolution Output Shaft Allowable Radial Load (N) 30 Maximum Response Frequency (kHz) 5 Current Consumption (mA) 90 or less Material (Case) ABS Encoder Type Absolute type Mass (g) Approx. 200 (packed) Included Accessories Coupling bracket for servo mounting Power Supply Voltage (V) DC5-5% ~ 12 + 10% Ripple (pp) 5% or less Type of Output Code Gray binary Protection Class IEC standard IP50 Material (Mounting Bracket) Iron galvanized Output Open collector output Material (Main Unit) Polyphenylene sulfide Type of Connection Pre-wired model Type Rotary encoder Material (shaft) SUS416 Accuracy ± 1 ° or lessfrom S$359.90Min. 6 days
- OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-CMaximum Rotation Speed (min-1[rpm]) 10000 Protection Class IEC standard IP50 Encoder Type Incremental form Type Rotary encoderfrom S$459.90Min. 4 days
- OMRON Rotary encoder absolute type E6C3-AAchieves "durability" and "ease of use"! By adopting seal bearings, IP65f drip-proof and oil-proof structure is realized. Excellent axial load resistance. Achieves radial 80N and thrust 50N Achieves high impact resistance by adopting a metal slit plate Optimal angle control is... Read MoreMaximum Rotation Speed (min-1[rpm]) 5000 Encoder Type Absolute type Type Rotary encoderfrom S$539.90Min. 6 days
- OMRON Rotary encoder absolute type E6F-A* When the power is turned on, an inrush current of about 9A flows. (Time: about 5 μs)Encoder Type Absolute type Type Rotary encoderfrom S$649.90Min. 6 days
- MUTOH Rotary encoderIt does not require coupling and can be mounted in a shape that fits the device / compact design is possible measurementInner Diameter to Install (Φmm) (Axis) 23 (+ 0.15 / + 0.10) Shock Resistance (m/s2) (Durability) 490 (50G) Storage Temperature Range (℃) -20~80 Operating Temperature Range (℃) 0~45 Transmission Distance (m) 15 or less Operating Humidity Range 35 to 90% RH (no condensation) Mass (g) 400 Starting torque (N ・ m) 50×10-3 Current Consumption (mA) 60 or less Allowable Rotation Speed (min -1 [rpm]) 700 Output phase difference 90°±45° Output phase A, B phase Power Input (V) DC4.5~13 Type For measuring Protection Class IP50 Specification Moment of inertia: 255gcm 2 Cable Output / 2mΦ5.3 (with DIN8P connector) Operation Mode Voltage output, pull-up resistance 2kΩfrom S$779.90Min. 8 days
- NEMICON Rotary encoder shaft type 38S modelSmall popular type! Supports abundant resolution (100 to 4096P / R)!Acceptable thrust load (N) (Axial load) 19.6 Acceptable radial load (N) (Axial load) 29.4 Acceptable angular acceleration (rad / s 2 ) (Rotation angle) 1 × 10 5 Humidity (% RH) (Withstand) 85 or less / No condensation Operating Temperature (℃) -10~+85 Storage Temperature (℃) -30~+85 Starting torque 0.98 × 10 -3 Nm or less Mass (g) 100 or less (excluding cable) Outer Diameter (Φmm) 38 Cable Length (mm) 500 Shank Diameter (Φmm) 6 number of maximum rotation (rev / min) 6000 Inertia Moment (kgm2) 8×10-7 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 Type shaftfrom S$279.90Min. 7 days
- JTEKT Electronics (former Koyo Electronics Industries) Φ38 thin rotary encoder shaft typeThin design with an outer diameter of Φ38 mm and a depth of 26 mm. Various output forms are available. Lineup up to 2500P / R despite its small diameter.Waveform (Signal) Two-phase output + origin Origin signal (Width) 100% ± 50% Operation Ambient Temperature (℃) -10~+80 Storage Temperature Range (℃) -25~+85 Starting torque (N ・ m) 0.001 or less (at + 20 ° C) Acceptable thrust load (N) 20 Phase difference 25%±12.5% Length (mm) 26 Allowable Ripple 3% rms or less Acceptable radial load (N) 30 Ambient Humidity to Use 35% to 85% RH (no condensation) Outer Diameter (Φmm) 38 Cable 5-core shielded oil-resistant PVC, AWG26 Current Consumption (mA) 50 or less (no load) Duty Ratio 50%±25% Cable Outer Diameter (Φmm) 6 Maximum Rotation Speed (min-1[rpm]) Acceptable: 5000 Mass (g) Approx. 100 (including 1m cable) Inertia Moment (kgm2) Axis: 0.6 × 10 -6 Mounting Screw Spacing (mm) Compatible with Φ30 / 28 Protection Class IP50 Type shaftfrom S$249.90Min. 124 days
- JTEKT Electronics (former Koyo Electronics Industries) Φ38 thin rotary encoder hollow shaft typeThin design with an outer diameter of Φ38 mm and a depth of 32 mm. Various output forms are available. Lineup up to 2500P / R despite its small diameter.Waveform (Signal) Two-phase output + origin Origin signal (Width) 100% ± 50% Operation Ambient Temperature (℃) -10~+80 Storage Temperature Range (℃) -25~+85 Starting torque (N ・ m) 0.001 or less (at + 20 ° C) Acceptable thrust load (N) 20 Phase difference 25%±12.5% Allowable Ripple 3% rms or less Acceptable radial load (N) 30 Length (mm) 32 Ambient Humidity to Use 35% to 85% RH (no condensation) Outer Diameter (Φmm) 38 Cable 5-core shielded oil-resistant PVC, AWG26 Current Consumption (mA) 50 or less (no load) Duty Ratio 50%±25% Cable Outer Diameter (Φmm) 6 Maximum Rotation Speed (min-1[rpm]) Acceptable: 5000 Mass (g) Approx. 100 (including 1m cable) Inertia Moment (kgm2) Axis: 0.6 × 10 -6 Type Hollow shaft Protection Class IP50from S$279.90Min. 124 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) EncoderFine setting is possible with high resolution of 256 P / R. Long life due to non-contact and magnetic type. Square wave output (built-in amplifier), rotation feeling that is easy to set. * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage... Read MoreResolution 250 RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage DC5V±5%、15mAfrom S$74.99Min. 8 days
- NEMICON Rotary encoder 18S seriesA small encoder with an outer diameter of Φ18. Achieves shaft Φ2.5 while Φ18.Power Consumption (mA) (Maximum) 30 Operating Temperature Range (℃) -10~85 Storage Temperature Range (℃) -30~85 Cable Length (cm) 15 Inertia Moment (kgm2) 1×10-5 Mass (g) 20 or less Starting torque 4.9 × 10 -4 Nm or less Maximum Response Frequency (kHz) 400P/R or less:120、500P/R or more:240 Maximum Rotation Speed (min -1 [rpm]) 6000 Ambient Humidity (% RH) 85 or less (non-condensing) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 maximum current (mA) Retraction: 20from S$229.90Min. 7 days
- NEMICON Rotary encoder 38H seriesSupports a wide range of resolutions (100 to 4096 P / R).Starting torque (Maximum) 3.0 × 10 -4 N ・ m Acceptable angular acceleration (rad / s 2 ) (Rotation angle) 1 × 10 5 Operating Temperature Range (℃) -10~80 Storage Temperature Range (℃) -20~80 Maximum Response Frequency (kHz) 1024P/R or less:120、2000P/R or more:240 Inertia Moment (kgm2) 1×10-9 Mass (g) 5 or less (excluding cable) Cable Length (cm) 50 Maximum Rotation Speed (min -1 [rpm]) 6000 Ambient Humidity (% RH) 90 or less (non-condensing) RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) [Load side pull-up] (maximum) 13.2from S$299.90Min. 7 days
- OMRON Extension cord E69- □Diameter (Φmm) Insulator: 1.1 Suitable Rotary Encoder Model E6CP-A, E6C3-A, E6F-A Conductor Cross Section Area (mm2) 0.2from S$389.90Min. 6 days
- Ono Sokki Ultra-compact and Low Torque Type Rotary EncoderLow starting torque type Outputs 2-phase square wave + zero mark signal * Please check the manufacturer's website for detailed specifications and usage.Storage Temperature Range (℃) -10~+70 Response frequency (kHz) 100 Mass (g) 100 Starting Torque 2mN・m Outer Diameter (Φmm) 38 Shank Diameter (Φmm) 4 Rotational Speed (r/min) 6000 humidity (%) 90 (withstand) Phase difference 90°±45° Vibration Resistance (m/s 2) 98 Shock Resistance (m/s2) 980 Current consumption DC5~12V(50mA) Type of Connection Direct cable Output Voltage (V) Hi: -20% or more, Lo: 0.5V or less Protection Class IP40 Acceptable shaft load (N) Radial: 25, Thrust: 15 Output Waveform Two-phase square wave Output Type collectorfrom S$389.90Min. 5 days
- JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N seriesHollow shaft with outer diameter Φ50 Thin 35mm Wide power supply 4.75-30VLength (mm) 35 Outer Diameter (Φmm) 50 phase accuracy 90 degree Power Supply Voltage (V) DC4.75~30 Type Hollow shaft typefrom S$299.90Min. 124 days
- OMRON Ultra-small rotary encoder (outer diameter φ20), absolute type E6J-AAbsolute type. Outer diameter: Φ20. Resolution: 256 (8 bits). Assortment of shaft type and hollow shaft type.Resolution 256 pulses / revolution Maximum Rotation Speed (min-1[rpm]) 6000 Encoder Type Absolute type Power Supply Voltage (V) DC5 Protection Class IEC standard IP40 Output Format NPN open collector output Type Rotary encoderfrom S$699.90Min. 4 days
- BOURNS ECW1D-B24-BC0024LRoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder Dust-proof / jet-proof / cableMaximum Permissible Rotational Speed (s-1[rpm]) 5000 Power Supply Voltage (V) DC10~30 Protection Class IP65 (dust-resistant and jet-proof type) Encoder Type Incremental form Type Rotary encoder Operation Mode Totem pole output Signal Format Two-phase output + originfrom S$1,499.00Min. 19 days
- NEMICON Manual type rotary encoder (manual pulse) UFO seriesGreatly contributes to effective use in the panel. Built-in click mechanism.Operating Temperature Range (℃) -10~60 Storage Temperature Range (℃) -20~70 Service Life 1,000,000 rotations or more (200r / min) Mass (g) 200 or less Maximum Response Frequency (kHz) 5 Ambient Humidity (% RH) 85 or less (non-condensing) Signal System AB90 ° phase difference signal RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP64 (when mounted on panel) Maximum Rotation Speed (min -1 [rpm]) Instant: 600, continuous: 200 maximum current (mA) Retraction: 20from S$249.90Min. 7 days
- NEMICON Manual type rotary encoder (manual pulse) UFO-M2 seriesTransmission optical method. Built-in click mechanism.Operating Temperature Range (℃) -10~60 Storage Temperature Range (℃) -20~70 Service Life 1,000,000 rotations or more (200r / min) Mass (g) 200 or less Maximum Response Frequency (kHz) 5 Ambient Humidity (% RH) 85 or less (non-condensing) Signal System AB90 ° phase difference signal RoHS directive (corresponding to 10 substances) Correspondence Color Dial: black Protection Class IP64 (when mounted on panel) Maximum Rotation Speed (min -1 [rpm]) Instant: 600, continuous: 200 maximum current (mA) Retraction: 20from S$329.90Min. 2 days
- OMRON Ultra-compact rotary encoder (outer diameter Φ20), incremental E6J-CIncremental form. Outer diameter: Φ20. Resolution (pulse / rotation): (maximum) 1,000 P / R. Assortment of shaft type and hollow shaft type.Maximum Rotation Speed (min-1[rpm]) 6000 Power Supply Voltage (V) DC5 Protection Class IEC standard IP40 Encoder Type Incremental form Type Rotary encoderfrom S$589.90Min. 104 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Joystick encoderA multifunctional device equipped with an optical encoder and push switch on a joystick. Long life (joystick 500,000 times, encoder / push switch 1 million times) Operation panels for equipment and devices such as medical equipment, broadcasting equipment, and security cameras. * Catalog specific... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage DC5V±5%、20mA Switch Includedfrom S$119.90Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N seriesRobust shaft Φ8 thin 35mm with outer diameter Φ50Output Specifications 2-phase + origin Line driver output Length (mm) 35 Outer Diameter (Φmm) 50 Shaft Diameter (Φmm) 8 phase accuracy 90 degree Power Supply Voltage (V) DC4.75~5.25 Shape Power supply DC5VΦ50 Incremental type Type Thinfrom S$359.90Min. 124 days
- BOURNS ENA1J-B28-L00100LRoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder Dust-proof / jet-proof type / connector typeReinforced spindle realizes strong axial load (radial 100N / thrust 50N) and long life (bearing life 1.2 x 10 10 rotations). Fast response, wide temperature range (-10 to + 70 ° C). Dust-proof, jet-proof type. Totem pole output that can extend the cable for a long time. A servo mount that is conv... Read MoreInertia Moment (kgm2) (Axis) 1 × 10 -5 Operation Ambient Temperature (℃) -10~+70 Storage Temperature (℃) -25~+85 Starting torque (N ・ m) 0.1 or less (+ 20 ° C) Maximum Response Frequency (kHz) 20.8 Allowable Ripple 3% rms or less Ambient Humidity (% RH) 35 to 85 (no condensation) Number of Pulses 3600 Maximum Permissible Rotational Speed (s-1[rpm]) 5000 Duty Ratio 50±25% Load Voltage (V) DC 35 or less (power supply) Power Supply Voltage (V) DC10~30 Protection Class IP65 (dust-resistant and jet-proof type) Encoder Type Incremental form Acceptable shaft load (N) Radial: 100 ・ Thrust: 50 Type Rotary encoder Operation Mode Totem pole output Signal Format Two-phase output + originfrom S$1,699.00Min. 19 days
Filter by categories