Incremental
Other Related Pages
- OMRON Rotary Encoder Incremental Type E6B2-CΦ40 general-purpose type power supply voltage DC5 to 24V compatible Equipped with origin position display function that simplifies Z phase alignment Achieves axial load capacity, radial direction 30N, thrust direction 20N Reverse connection, load short-circuit protection circuit for improved reli... Read MoreEncoder Type Incremental form
- OMRON Rotary Encoder Incremental Type E6A2-CSmall encoder (outer diameter Φ25) Ideal for positioning.Maximum Rotation Speed (min-1[rpm]) 5000 Encoder Type Incremental form Type Rotary encoder
- OMRON Rotary Encoder Incremental Type E6C2-C"Toughness" & "Easy" Uses seal bearings to achieve IP64f drip-proof and oil-proof properties. Enhanced shaft load bearing performance. Achieves radial 50N and thrust 30N Cord diagonal pull-out method. Improves reliability with horizontal drawer and rear drawer possible rev... Read MoreMaximum Rotation Speed (min-1[rpm]) 6000
- JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N seriesRobust shaft Φ8 thin 35mm wide power supply 4.75-30VLength (mm) 35 Outer Diameter (Φmm) 50 Shaft Diameter (Φmm) 8 phase accuracy 90 degree Power Supply Voltage (V) DC4.75~30 Type Thinfrom S$179.90Min. 124 days
- MUTOH Rotary encoderIt does not require coupling and can be mounted in a shape that fits the device / compact design is possible measurementInner Diameter to Install (Φmm) (Axis) 8 Shock Resistance (m/s2) (Durability) 490 (50G) Storage Temperature Range (℃) -20~80 Operating Temperature Range (℃) 0~45 Transmission Distance (m) 15 or less Output withstand voltage (V) 30 Allowable Rotation Speed (min -1 [rpm]) 3000 Operating Humidity Range 35 to 90% RH (no condensation) Starting torque (N ・ m) 5×10-3 Mass (g) 70 (including cable) Output phase difference 90°±45° Output phase A, B, Z phase Power Input (V) DC4.5~13 Type For measuring Protection Class IP50 Specification Moment of inertia: 4gcm 2 Operation Mode Open collector Cable Output / 2mΦ3 (tip untreated) Current Consumption (mA) less than 50
- OMRON Rotary Encoder Incremental Type E6C3-CAchieves "durability" and "ease of use"! By adopting seal bearings, IP65f drip-proof and oil-proof structure is realized. Excellent axial load resistance. Achieves radial 80N and thrust 50N.Maximum Rotation Speed (min-1[rpm]) 5000 Encoder Type Incremental form Type Rotary encoder
- NIDEC COPAL ELECTRONICS (FUJISOKU) EncoderCompatible with static electricity with a resin shaft. Compact size of 16 mm square. Low cost design with switch. Switch life and rotation life are 1 million times. * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage, and no load conditions.RoHS directive (corresponding to 10 substances) Correspondence
- Line Seiki Rotary EncoderHigh-performance, low-cost type rotary encoder. Connect to a shaft or gear and measure the amount of rotation, rotation angle, and rotation position.Operating Temperature Range (℃) -10~+70 (no condensation) Maximum Response Frequency (kHz) 100 Dimension PCD (mm) 30 Outer Diameter (Φmm) 38 Shank Diameter (Φmm) 6 Maximum Permissible Rotational Speed (s-1[rpm]) 6000 Mass (g) About 120 (including cable 0.5m) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 equivalent Encoder Type Incremental Type Rotary encoderfrom S$169.90Min. 110 days
- OMRON Incremental Type Outer Diameter 40mm (Hollow Shaft) E6H-CMaximum Rotation Speed (min-1[rpm]) 10000 Protection Class IEC standard IP50 Encoder Type Incremental form Type Rotary encoderfrom S$459.90Min. 4 days
- MUTOH Rotary encoderIt does not require coupling and can be mounted in a shape that fits the device / compact design is possible measurementInner Diameter to Install (Φmm) (Axis) 23 (+ 0.15 / + 0.10) Shock Resistance (m/s2) (Durability) 490 (50G) Storage Temperature Range (℃) -20~80 Operating Temperature Range (℃) 0~45 Transmission Distance (m) 15 or less Operating Humidity Range 35 to 90% RH (no condensation) Mass (g) 400 Starting torque (N ・ m) 50×10-3 Current Consumption (mA) 60 or less Allowable Rotation Speed (min -1 [rpm]) 700 Output phase difference 90°±45° Output phase A, B phase Power Input (V) DC4.5~13 Type For measuring Protection Class IP50 Specification Moment of inertia: 255gcm 2 Cable Output / 2mΦ5.3 (with DIN8P connector) Operation Mode Voltage output, pull-up resistance 2kΩfrom S$779.90Min. 8 days
- NEMICON Rotary encoder shaft type 38S modelSmall popular type! Supports abundant resolution (100 to 4096P / R)!Acceptable thrust load (N) (Axial load) 19.6 Acceptable radial load (N) (Axial load) 29.4 Acceptable angular acceleration (rad / s 2 ) (Rotation angle) 1 × 10 5 Humidity (% RH) (Withstand) 85 or less / No condensation Operating Temperature (℃) -10~+85 Storage Temperature (℃) -30~+85 Starting torque 0.98 × 10 -3 Nm or less Mass (g) 100 or less (excluding cable) Outer Diameter (Φmm) 38 Cable Length (mm) 500 Shank Diameter (Φmm) 6 number of maximum rotation (rev / min) 6000 Inertia Moment (kgm2) 8×10-7 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 Type shaftfrom S$279.90Min. 7 days
- JTEKT Electronics (former Koyo Electronics Industries) Φ38 thin rotary encoder shaft typeThin design with an outer diameter of Φ38 mm and a depth of 26 mm. Various output forms are available. Lineup up to 2500P / R despite its small diameter.Waveform (Signal) Two-phase output + origin Origin signal (Width) 100% ± 50% Operation Ambient Temperature (℃) -10~+80 Storage Temperature Range (℃) -25~+85 Starting torque (N ・ m) 0.001 or less (at + 20 ° C) Acceptable thrust load (N) 20 Phase difference 25%±12.5% Length (mm) 26 Allowable Ripple 3% rms or less Acceptable radial load (N) 30 Ambient Humidity to Use 35% to 85% RH (no condensation) Outer Diameter (Φmm) 38 Cable 5-core shielded oil-resistant PVC, AWG26 Current Consumption (mA) 50 or less (no load) Duty Ratio 50%±25% Cable Outer Diameter (Φmm) 6 Maximum Rotation Speed (min-1[rpm]) Acceptable: 5000 Mass (g) Approx. 100 (including 1m cable) Inertia Moment (kgm2) Axis: 0.6 × 10 -6 Mounting Screw Spacing (mm) Compatible with Φ30 / 28 Protection Class IP50 Type shaftfrom S$249.90Min. 124 days
- JTEKT Electronics (former Koyo Electronics Industries) Φ38 thin rotary encoder hollow shaft typeThin design with an outer diameter of Φ38 mm and a depth of 32 mm. Various output forms are available. Lineup up to 2500P / R despite its small diameter.Waveform (Signal) Two-phase output + origin Origin signal (Width) 100% ± 50% Operation Ambient Temperature (℃) -10~+80 Storage Temperature Range (℃) -25~+85 Starting torque (N ・ m) 0.001 or less (at + 20 ° C) Acceptable thrust load (N) 20 Phase difference 25%±12.5% Allowable Ripple 3% rms or less Acceptable radial load (N) 30 Length (mm) 32 Ambient Humidity to Use 35% to 85% RH (no condensation) Outer Diameter (Φmm) 38 Cable 5-core shielded oil-resistant PVC, AWG26 Current Consumption (mA) 50 or less (no load) Duty Ratio 50%±25% Cable Outer Diameter (Φmm) 6 Maximum Rotation Speed (min-1[rpm]) Acceptable: 5000 Mass (g) Approx. 100 (including 1m cable) Inertia Moment (kgm2) Axis: 0.6 × 10 -6 Type Hollow shaft Protection Class IP50from S$279.90Min. 124 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) EncoderFine setting is possible with high resolution of 256 P / R. Long life due to non-contact and magnetic type. Square wave output (built-in amplifier), rotation feeling that is easy to set. * Catalog specifications are representative values measured under 25 ° C ± 2 ° C, 35% to 85% RH, rated voltage... Read MoreResolution 250 RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage DC5V±5%、15mAfrom S$74.99Min. 8 days
- NEMICON Rotary encoder 18S seriesA small encoder with an outer diameter of Φ18. Achieves shaft Φ2.5 while Φ18.Power Consumption (mA) (Maximum) 30 Operating Temperature Range (℃) -10~85 Storage Temperature Range (℃) -30~85 Cable Length (cm) 15 Inertia Moment (kgm2) 1×10-5 Mass (g) 20 or less Starting torque 4.9 × 10 -4 Nm or less Maximum Response Frequency (kHz) 400P/R or less:120、500P/R or more:240 Maximum Rotation Speed (min -1 [rpm]) 6000 Ambient Humidity (% RH) 85 or less (non-condensing) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP50 maximum current (mA) Retraction: 20from S$229.90Min. 7 days
- NEMICON Rotary encoder 38H seriesSupports a wide range of resolutions (100 to 4096 P / R).Starting torque (Maximum) 3.0 × 10 -4 N ・ m Acceptable angular acceleration (rad / s 2 ) (Rotation angle) 1 × 10 5 Operating Temperature Range (℃) -10~80 Storage Temperature Range (℃) -20~80 Maximum Response Frequency (kHz) 1024P/R or less:120、2000P/R or more:240 Inertia Moment (kgm2) 1×10-9 Mass (g) 5 or less (excluding cable) Cable Length (cm) 50 Maximum Rotation Speed (min -1 [rpm]) 6000 Ambient Humidity (% RH) 90 or less (non-condensing) RoHS directive (corresponding to 10 substances) Correspondence Voltage (V) [Load side pull-up] (maximum) 13.2from S$299.90Min. 7 days
- Ono Sokki Ultra-compact and Low Torque Type Rotary EncoderLow starting torque type Outputs 2-phase square wave + zero mark signal * Please check the manufacturer's website for detailed specifications and usage.Storage Temperature Range (℃) -10~+70 Response frequency (kHz) 100 Mass (g) 100 Starting Torque 2mN・m Outer Diameter (Φmm) 38 Shank Diameter (Φmm) 4 Rotational Speed (r/min) 6000 humidity (%) 90 (withstand) Phase difference 90°±45° Vibration Resistance (m/s 2) 98 Shock Resistance (m/s2) 980 Current consumption DC5~12V(50mA) Type of Connection Direct cable Output Voltage (V) Hi: -20% or more, Lo: 0.5V or less Protection Class IP40 Acceptable shaft load (N) Radial: 25, Thrust: 15 Output Waveform Two-phase square wave Output Type collectorfrom S$389.90Min. 5 days
- JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N seriesHollow shaft with outer diameter Φ50 Thin 35mm Wide power supply 4.75-30VLength (mm) 35 Outer Diameter (Φmm) 50 phase accuracy 90 degree Power Supply Voltage (V) DC4.75~30 Type Hollow shaft typefrom S$299.90Min. 124 days
- BOURNS ECW1D-B24-BC0024LRoHS directive (corresponding to 10 substances) Correspondencefrom S$10.99Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder Dust-proof / jet-proof / cableMaximum Permissible Rotational Speed (s-1[rpm]) 5000 Power Supply Voltage (V) DC10~30 Protection Class IP65 (dust-resistant and jet-proof type) Encoder Type Incremental form Type Rotary encoder Operation Mode Totem pole output Signal Format Two-phase output + originfrom S$1,499.00Min. 19 days
- NEMICON Manual type rotary encoder (manual pulse) UFO seriesGreatly contributes to effective use in the panel. Built-in click mechanism.Operating Temperature Range (℃) -10~60 Storage Temperature Range (℃) -20~70 Service Life 1,000,000 rotations or more (200r / min) Mass (g) 200 or less Maximum Response Frequency (kHz) 5 Ambient Humidity (% RH) 85 or less (non-condensing) Signal System AB90 ° phase difference signal RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP64 (when mounted on panel) Maximum Rotation Speed (min -1 [rpm]) Instant: 600, continuous: 200 maximum current (mA) Retraction: 20from S$249.90Min. 7 days
- OMRON Ultra-compact rotary encoder (outer diameter Φ20), incremental E6J-CIncremental form. Outer diameter: Φ20. Resolution (pulse / rotation): (maximum) 1,000 P / R. Assortment of shaft type and hollow shaft type.Maximum Rotation Speed (min-1[rpm]) 6000 Power Supply Voltage (V) DC5 Protection Class IEC standard IP40 Encoder Type Incremental form Type Rotary encoderfrom S$589.90Min. 104 days
- NEMICON Manual type rotary encoder (manual pulse) UFO-M2 seriesTransmission optical method. Built-in click mechanism.Operating Temperature Range (℃) -10~60 Storage Temperature Range (℃) -20~70 Service Life 1,000,000 rotations or more (200r / min) Mass (g) 200 or less Maximum Response Frequency (kHz) 5 Ambient Humidity (% RH) 85 or less (non-condensing) Signal System AB90 ° phase difference signal RoHS directive (corresponding to 10 substances) Correspondence Color Dial: black Protection Class IP64 (when mounted on panel) Maximum Rotation Speed (min -1 [rpm]) Instant: 600, continuous: 200 maximum current (mA) Retraction: 20from S$329.90Min. 2 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Joystick encoderA multifunctional device equipped with an optical encoder and push switch on a joystick. Long life (joystick 500,000 times, encoder / push switch 1 million times) Operation panels for equipment and devices such as medical equipment, broadcasting equipment, and security cameras. * Catalog specific... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage DC5V±5%、20mA Switch Includedfrom S$119.90Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N seriesRobust shaft Φ8 thin 35mm with outer diameter Φ50Output Specifications 2-phase + origin Line driver output Length (mm) 35 Outer Diameter (Φmm) 50 Shaft Diameter (Φmm) 8 phase accuracy 90 degree Power Supply Voltage (V) DC4.75~5.25 Shape Power supply DC5VΦ50 Incremental type Type Thinfrom S$359.90Min. 124 days
- BOURNS ENA1J-B28-L00100LRoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder Dust-proof / jet-proof type / connector typeReinforced spindle realizes strong axial load (radial 100N / thrust 50N) and long life (bearing life 1.2 x 10 10 rotations). Fast response, wide temperature range (-10 to + 70 ° C). Dust-proof, jet-proof type. Totem pole output that can extend the cable for a long time. A servo mount that is conv... Read MoreInertia Moment (kgm2) (Axis) 1 × 10 -5 Operation Ambient Temperature (℃) -10~+70 Storage Temperature (℃) -25~+85 Starting torque (N ・ m) 0.1 or less (+ 20 ° C) Maximum Response Frequency (kHz) 20.8 Allowable Ripple 3% rms or less Ambient Humidity (% RH) 35 to 85 (no condensation) Number of Pulses 3600 Maximum Permissible Rotational Speed (s-1[rpm]) 5000 Duty Ratio 50±25% Load Voltage (V) DC 35 or less (power supply) Power Supply Voltage (V) DC10~30 Protection Class IP65 (dust-resistant and jet-proof type) Encoder Type Incremental form Acceptable shaft load (N) Radial: 100 ・ Thrust: 50 Type Rotary encoder Operation Mode Totem pole output Signal Format Two-phase output + originfrom S$1,699.00Min. 19 days
- JTEKT Electronics (former Koyo Electronics Industries) Φ38 thin rotary encoder + shaft typeOpen collector output type long shaft typeCurrent Consumption (mA) (No load) 50 or less Operation Ambient Temperature (℃) -10~+80 Shaft Length (mm) 18.6 Maximum Response Frequency (kHz) 200 Allowable Ripple 3% + rms or less Duty Ratio 50±25% Power Supply Voltage (V) DC4.5~26.4 Type Rotary encoder Mounting Screw Spacing (mm) Φ28/30from S$169.90Min. 124 days
- Autonics Φ30mm shaft type incremental rotary encoderExternal 30Φ axis type incremental rotary encoder. Easy to install even in tight spaces. For industrial robot arm angle, position detection, and automatic position control of transport equipment.Width (mm) 30 Height (mm) 30 Length (mm) 46.5 Mass (g) 80 Material / Finish Aluminum Various certifications CEfrom S$169.90Min. 24 days
- OMRON Rotary encoder Incremental type E6D-C* When the power is turned on, an inrush current of about 2A flows. (Time: about 50 μs) * There is no protection against water and oil.Maximum Rotation Speed (min-1[rpm]) 12000 Protection Class IEC standard IP50 Encoder Type Incremental form Type Rotary encoderfrom S$999.00Min. 6 days
- BOURNS EMS22D51-B28-LS5RoHS directive (corresponding to 10 substances) Correspondencefrom S$79.99Min. 6 days
- BOURNS EM14A1D-C24-L008SRoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 6 days
- OMRON Incremental outer diameter Φ60 E6F-CIncremental type outer diameter: Φ60 Resolution (maximum): 1000 IP65, oil-proof structure, radial 120N with strong shaft strength, thrust 50NMaximum Rotation Speed (min-1[rpm]) 5000 Protection Class IEC standard IP65 Encoder Type Incremental form Type Rotary encoderfrom S$489.90Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Rotary encoder TRD-NThin design with an outer diameter of Φ50 mm and a depth of 35 mm. Protective structure that can be selected according to the usage environment. The dust-proof and jet-proof type (IP65) is an aluminum die-cast case. Wide resolution (1 to 2500 P / R). Uses a robust Φ8mm stainless steel shaft. Wide... Read MoreLength (mm) 35 Outer Diameter (Φmm) 50 Protection Class After the cable, dustproof IP50 Power Supply Voltage (V) DC4.75~30 Encoder Type Incremental form Classification Shaft type Operation Mode Totem pole outputfrom S$359.90Min. 123 days
- Autonics Φ60mm hollow shaft type incremental rotary encoderExternal 60Φd hollow shaft type incremental rotary encoder with shaft inner diameter Φ20mm side wiring drawer type. For NC machine tool table position control, etc.Mass (g) 330 Length (mm) 41.5 Width (mm) 60 Height (mm) 60 Material / Finish Aluminum Various certifications CEfrom S$379.90Min. 24 days
- OMRON Incremental type Outer diameter Φ40Incremental type outer diameter: Φ40 Resolution (maximum): 2,000 P / RPower Supply Voltage (V) DC5~24 Output Format Open collector output (NPN output)from S$279.90Min. 5 days
- JTEKT Electronics (former Koyo Electronics Industries) Encoder TRD-N seriesHollow shaft with outer diameter Φ50 Thin 35mmOutput Specifications 2-phase + origin Line driver output Length (mm) 35 Outer Diameter (Φmm) 50 phase accuracy 90 degree Power Supply Voltage (V) DC4.75~5.25 Type Hollow shaft type Shape Power supply DC5VΦ50 Incremental typefrom S$399.90Min. 124 days