Absolute
- OMRON Rotary encoder absolute type E6CP-A* When the power is turned on, an inrush current of about 8A flows. (Time: about 0.3ms) * Protective structure: There is no protection against water and oil.Starting Torque (mNm [gfcm]) 0.98 or less Inertia Moment (kgm2) 1 × 10 -6 or less Maximum Rotation Speed (min-1[rpm]) 1000 Shock Resistance (m/s2) 1000 X, Y, Z directions 3 times Cable Length (m) 2 Output Shaft Allowable Thrust Load (N) 20 Resolution 256 pulses / revolution Output Shaft Allowable Radial Load (N) 30 Maximum Response Frequency (kHz) 5 Current Consumption (mA) 90 or less Material (Case) ABS Encoder Type Absolute type Mass (g) Approx. 200 (packed) Included Accessories Coupling bracket for servo mounting Power Supply Voltage (V) DC5-5% ~ 12 + 10% Ripple (pp) 5% or less Type of Output Code Gray binary Protection Class IEC standard IP50 Material (Mounting Bracket) Iron galvanized Output Open collector output Material (Main Unit) Polyphenylene sulfide Type of Connection Pre-wired model Type Rotary encoder Material (shaft) SUS416 Accuracy ± 1 ° or lessfrom S$359.90Min. 6 days
- OMRON Rotary encoder absolute type E6C3-AAchieves "durability" and "ease of use"! By adopting seal bearings, IP65f drip-proof and oil-proof structure is realized. Excellent axial load resistance. Achieves radial 80N and thrust 50N Achieves high impact resistance by adopting a metal slit plate Optimal angle control is... Read MoreMaximum Rotation Speed (min-1[rpm]) 5000 Encoder Type Absolute type Type Rotary encoderfrom S$539.90Min. 6 days
- OMRON Rotary encoder absolute type E6F-A* When the power is turned on, an inrush current of about 9A flows. (Time: about 5 μs)Encoder Type Absolute type Type Rotary encoderfrom S$649.90Min. 6 days
- OMRON Ultra-small rotary encoder (outer diameter φ20), absolute type E6J-AAbsolute type. Outer diameter: Φ20. Resolution: 256 (8 bits). Assortment of shaft type and hollow shaft type.Resolution 256 pulses / revolution Maximum Rotation Speed (min-1[rpm]) 6000 Encoder Type Absolute type Power Supply Voltage (V) DC5 Protection Class IEC standard IP40 Output Format NPN open collector output Type Rotary encoderfrom S$699.90Min. 4 days
- Autonics Multi-Turn Absolute Rotary EncoderThere is a total resolution of 23 bits (8388608 divisions) of 10 bits for single rotation (1024 divisions) and 13 bits for multiple rotations (8192 rotations). For drill position control of NC lathes and table angle control of machine tools. For parking equipment (car turntable control), etc.Width (mm) 50 Height (mm) 50 Length (mm) 91 IP grade IP64 (dustproof, oilproof protection) Detection Method Opticalfrom S$439.90Min. 3 days