All Category

Rotary Encoders / Other Related Supplies

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Coupling E69- □
    OMRON Coupling E69- □
    * The value is for the standard type.
    Rating:
    93%
    from S$25.99
    Min. 4 days
  2. Resin Coupling for Encoder
    JTEKT Electronics (former Koyo Electronics Industries) Resin Coupling for Encoder
    *Because it is made of plastic, its strength is inferior to that of metal. *Avoid using with more than the maximum torque. *If the rotation speed exceeds 3000rpm, please center the shaft so that the allowable mounting error is 50% or less.
    Allowable Endplay (mm)  0.4  Allowable Deviation Angle (°)  Material  Glass fiber reinforced PBT resin 
    from S$24.99
    Min. 2 days
  3. Flange E69- □
    OMRON Flange E69- □
    Thickness (mm)  3.2  Included Accessories  Mounting bracket for servo mount (E62-2)  Material (Main Unit)  SPCC 
    from S$12.99
    Min. 6 days
  4. Metal coupling for encoder
    JTEKT Electronics (former Koyo Electronics Industries) Metal coupling for encoder
    Material  Aluminum alloy (equivalent to 7075) 
    from S$99.90
    Min. 2 days
  5. Mounting bracket for encoder
    JTEKT Electronics (former Koyo Electronics Industries) Mounting bracket for encoder
    Rating:
    100%
    from S$45.99
    Min. 2 days
  6. Extension cord E69- □
    OMRON Extension cord E69- □
    Diameter (Φmm)  Insulator: 1.1  Suitable Rotary Encoder Model  E6CP-A, E6C3-A, E6F-A  Conductor Cross Section Area (mm2 0.2 
    from S$329.90
    Min. 6 days
  7. Rotary encoder accessory E69- □
    OMRON Rotary encoder accessory E69- □
    from S$139.90
    Min. 4 days
  8. Servo mount bracket E69- □
    OMRON Servo mount bracket E69- □
    from S$8.99
    Min. 6 days
  9. Option for Rotary Encoder TRD-J
    JTEKT Electronics (former Koyo Electronics Industries) Option for Rotary Encoder TRD-J
    It has high torsional rigidity and is suitable for high resolution, and has a large allowable transmission torque.
    As ONE Part Number  3-5496-03  Material  Aluminum die cast hub / polyimide plate  Type  Leaf spring coupling 
    from S$77.99
    Min. 10 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction