A standard for photoelectric sensors that achieves small size, long distance, power saving and resource saving.
* Reflector and mounting bracket are sold separately.
Withstand Voltage (V) AC1000 50/60Hz 1min Protection Class IEC standard IP67
Reduces environmental load by reducing power consumption by up to 60%.
* Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, b... Read More
Easily detect glossy uneven workpieces without being affected by background or color The BGS / FGS switching method supports various detection object / background combinations. The unique disturbance light avoidance algorithm is strong against inverter fluorescent lamps. IP67 protection structure... Read More
Type Built-in amplifier Detection Method Distance setting type Head Shape Square
Pursuing ease of wiring / adjustment.
* The timer cannot be disabled for the sensor with timer function (type E3JM- □□□ 4T).
Shock Resistance (Malfunction) (m/s2) 100 X, Y, Z directions 3 times Insulation Resistance (MΩ) 20 or more (at 500 VDC) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Material (Case) ABS Withstand Voltage (V) AC2000 50/60Hz 1min Protection Class IEC standard IP66 Material (Mounting Bracket) Iron Material (Lens) Methacrylic resin Material (Cover) Polycarbonate Type of Connection Terminal block type
Built-in 0.1ms high-speed input response timer function 0.1ms fast input response Optimal as a 2-input controller Power supply 24V type (type S3D2-AKD / CKD / CCD), 1-input 1-output off-delay (2 circuits) type (type S3D2-DK / EK) convenient for load control, lamp display, etc. The power supply fo... Read More
* The minimum detection object is the value (typical example) when the detection distance and sensitivity are set to the optimum state in the standard mode.
The 3.5 mm thin "ultra-thin beam sensor" can be installed anywhere if there is a small space. The high-speed response of 0.5 ms makes it ideal for detecting small parts and fast-moving objects.
* Due to the change of the manufacturer's company name, SUNX brand products will be gradu... Read More
Storage Temperature Range (℃) -30~+70 Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Insulation Resistance (MΩ) 20 or more at DC250V Mega Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH detection light Diffuse light Short Circuit Protection Equipment Protection Class IP67 (IEC), waterproof type (JIS) Output Type NPN trANSIstor open collector Detection Target Opaque body Light Color Red Emitting Element Red LED (modulation type) Head Shape Square Detection Method Transmission type
It is an "ultra-compact beam sensor" that uses a one-chip photo IC to achieve ultra-miniature miniature size performance and reliability equal to or better than conventional beam sensors. Equipped with a sensitivity volume, it is convenient when fine adjustment is required.
* Due to the... Read More
Storage Temperature Range (℃) -30~+70 Response Time 0.5 ms or less Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Insulation Resistance (MΩ) 20 or more at DC250V Mega Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Type Built-in amplifier RoHS directive (corresponding to 10 substances) Correspondence Short Circuit Protection Equipment Protection Class IP67 (IEC), waterproof type (JIS) Output Type NPN trANSIstor open collector Light Color Red Emitting Element Red LED (modulation type) Head Shape Square
Industry standard photoelectric sensor
For detecting the passage of objects, etc.
* There is no indicator light on the transmissive floodlight.
Material (Cover) (Front cover) PMMA Sensitivity Adjustment 1 turn volume Light Source 4-element red LED, wavelength 632nm Response Time 500 μs or less Material (Case) ABS Mass (g) About 10 RoHS directive (corresponding to 10 substances) Correspondence Rated Power Supply Voltage DC10~30V EMC Standard to Conform EMC Directive (2004/108 / EC) EN Standard EN 60947-5-2 Stable Status Indicator Lamp Green LED Protection Class IP67 Output Mode Light ON / Dark ON switch switching Output indicator Orange LED Type Photoelectric sensor
Supports various detection needs with abundant variations. Improved resistance to ambient light such as inverter fluorescent lamps. Installation reliability is improved by using a metal sleeve. A different frequency type is prepared for the transmissive type to realize stress-free installation. I... Read More
Achieves a low price by installing the original Opto-ASIC. The latest 4-element red LED is used as the light source. Ultra-low current consumption, easy-to-read indicator light and operation panel. Succeeded in reducing costs by independently developing a chip-on-board Opto-ASIC that integrates a... Read More
Connector (Cable) Φ3.8 × 2m Included Accessories (Mounting bracket) BEF-W100B Operation Ambient Temperature (℃) -25 to +55 (no freezing) Sensitivity Adjustment 1 turn volume Ambient Humidity to Use 35 to 85% RH (no condensation) Light Source 4-element red LED, wavelength 640nm Response Time 500 μs or less Wavelength (nm) 640 Mass (g) Approx. 10 (Excluding code) Type Built-in amplifier Type of Connection Code expression Power Supply Voltage (V) DC10-30 ripple (pp) 10% included Protection Class IP67(IEC) Output Mode Light ON / Dark ON (Switch selection) Control Output NPN output Light Color Red Head Shape Square
Space-saving with a small, thin head. With an interference prevention function that can be attached closely. The sensor unit has an input indicator for easy setting.
Supports various detection needs with abundant variations. Improved resistance to ambient light such as inverter fluorescent lamps. Installation reliability is improved by using a metal sleeve. A different frequency type is prepared for the transmissive type to realize stress-free installation. I... Read More
Excellent water / oil resistance, impact resistance, and long-distance detection. Excellent water / oil resistance (IP67). Safe long-distance detection even in an oil mist atmosphere. Maximum 30m (transparent type) Excellent impact resistance of 1000m / s 2 at rated value. Assortment of M12 metal... Read More
Simple, no selection required! Ready-to-use one-package amplifier operation is not required, and even in narrow spaces, bending R1mm unbreakable fiber
Bending Radius (mm) 1 Power Supply Voltage (V) DC12-24 ± 10% Ripple (pp) 10% or less Type Fiber amplifier Included Accessories Mounting bracket (E39-L143) Response Time Operation and reset: 200 μs or less Output PNP Light Color Red Head Shape Square
No optical axis adjustment is required, response time is fast, and excellent repeatability. The 2-optical axis type can detect the deceleration / stop position of a tracked trolley of a stacker crane with a single sensor. EMC Directive Compliant Product
Detection Distance (mm) 25 Type Built-in amplifier Power Supply Voltage (V) DC12-24 (+ 10%, -10%, ripple 5% or less) Protection Class IP67 (IEC standard) Light Color Infrared Light Source Infrared LED (880nm) Detection Target Opaque body Head Shape groove
A standard fiber that can be attached with a nut. Achieves an affordable price while greatly improving bending performance. The type that can be attached to a lens can detect long distances and minute objects by attaching a lens.
* Due to the change of the manufacturer's company name, SUNX br... Read More
Type Fiber unit Protection Class IP67 Bending Radius (mm) R2 Detection Method Transmission type Head Shape screw
Video library lineup Minimal size Volume ratio reduced by about 50% Micro object detection Option that can be used in various scenes
Parts feeder parts detection, test tube tray presence / absence detection, LED lead detection
Response Time 0.5 ms or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% or less Mass (g) Emitter / Receiver Approx. 15 Short Circuit Protection Equipment Specification Grounding method: Floating Protection Class IP67(IEC) Operation Indicator Lamp Orange LED (lights up when output is ON) Standard UL/C-UL、CE
Equipped with an ultra-thin, easy-to-see work indicator light that is 1/2 the conventional size and only 10 mm long-distance detection 3 m [NA1-5] that can be used side by side Lighting operation can be selected Detection operation can be selected Web showroom picking system introduction
Preventi... Read More
Storage Temperature Range (℃) -10~+60 Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Detection Distance (mm) 5000 Protection Class IP40(IEC) Light Color Infrared detection light Multiple rows Detection Target Opaque object (completely shaded object) Type area sensor Head Shape Square Product Name Ultra-thin area sensor Minimum Detectable Object Φ30 opaque body (fully shaded object)