Fiber Units
Other Related Pages
- OMRON Fiber unit E32 series Through-beam* The minimum detection object is the value (typical example) when the detection distance and sensitivity are set to the optimum state in the standard mode.
- Panasonic (Panasonic Industrial Devices SUNX) fiberA standard fiber that can be attached with a nut. Achieves an affordable price while greatly improving bending performance. The type that can be attached to a lens can detect long distances and minute objects by attaching a lens. * Due to the change of the manufacturer's company name, SUNX br... Read MoreType Fiber unit Protection Class IP67 Bending Radius (mm) R2 Detection Method Transmission type Head Shape screwfrom S$46.99Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Digital Fiber Sensor FX-500 SeriesStorage Temperature Range (℃) -20~+70 Power Supply Voltage (V) 12 ~ 24V DC ± 10% Ripple P-P10% or less Bending Radius (mm) R2 Light Color Redfrom S$229.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Digital fiber sensor FX-300 seriesStorage Temperature Range (℃) -20~+70 Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Insulation Resistance (MΩ) 20 or more at DC250V Mega Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Digital isplay 4-digit red LED display Mass (g) About 20 Setting Sensitivity Minor Adjustment Function Equipment Operation Indicator Lamp Orange LED (lights up when output is ON) Bending Radius (mm) R2from S$229.90Min. 103 days
- azbil (Yamatake Corporation) Fiber Unit HPF SeriesIt supports various applications and environments with a wide range of variations.
- Panasonic (Panasonic Industrial Devices SUNX) Digital Fiber Sensors FX-100 SeriesThe FX-100 series of digital fiber sensors are equipped with two digital screens that allow you to check the threshold value and the amount of incoming light at the same time, and also demonstrate outstanding operability during various settings. Since the connector used is a commercially availabl... Read MoreMass (g) About 15 Bending Radius (mm) R2 Light Color Red Emitting Element Red LEDfrom S$129.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Sleeve fiberFor stable detection of minute parts, we guarantee centering accuracy of small heads with ultra-fine diameter fibers.from S$64.99Min. 3 days
- Panasonic (Panasonic Industrial Devices SUNX) Heat resistant fiberRoHS directive (corresponding to 10 substances) Correspondence Type Fiber unit Bending Radius (mm) R25 Head Shape Screw typefrom S$129.90Min. 3 days
- Panasonic (Panasonic Industrial Devices SUNX) Area fiberFiber Length (m) 2 (Free cut type) Protection Class IP40from S$169.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Nut type fiberOil-resistant fiber Compact and space-saving Conveyor side is neatly installed. With a lens attached, long-distance detection can be performed with a transmissive type and spot detection can be performed with a reflective type.from S$109.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Narrow optical fiberFiber Length (m) 2from S$169.90Min. 123 days
- azbil (Yamatake Corporation) Digital Fiber Sensor HPX-EG SeriesAchieves both ease of use and high detection performance in various aspects. Double digital display. (Simultaneous display of light intensity and set value) Equipped with functions pursuing ease of use (automatic sensitivity switching function, threshold tracking function)Type Fiber unit Light Color Redfrom S$199.90Min. 31 days
- Panasonic (Panasonic Industrial Devices SUNX) Manual setting fiber sensor FX-311 seriesStorage Temperature Range (℃) -20~+70 Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Mass (g) About 15 Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% or less Short Circuit Protection Equipment Type Fiber amplifier Operation Indicator Lamp Orange LED (lights up when output is ON)from S$199.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Color mark sensorThe digital color mark sensor LX-100 series enables stable mark detection with a coaxial reflection optical system and a sharp spot of approximately 1 mm x 5 mm, which enables high-precision sensing.Detection Distance (mm) 10±3 Type Fiber unit Bending Radius (mm) R2from S$489.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Basic configuration (8-core cable)RoHS directive (corresponding to 10 substances) Correspondencefrom S$159.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Digital fiber sensor FX-410 seriesStorage Temperature Range (℃) -20~+70 Power Supply Voltage (V) 12 ~ 24V DC ± 10% Ripple P-P10% or less Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Short Circuit Protection Equipment Type Fiber amplifier Operation Indicator Lamp Orange LED (lights up when output is ON) Bending Radius (mm) R2from S$259.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) New standard fiberProtection Class IP67from S$64.99Min. 3 days
- Panasonic (Panasonic Industrial Devices SUNX) fiber* Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, but there is no difference in quality.Material Fiber: Acrylic, Jacket: Polyethylene Fiber Length (mm) 500 Bending Radius (mm) R25 or more Detection Distance (mm) 4 (center 1.5) Operating Humidity Range 35-85% RH, Storage: 35-85% RH Minimum Detectable Object Φ0.05mm copper strand Storage Temperature Range (℃) -40~+70 Detection Method Reflective type Hysteresis 10% or less of operating distance Head Shape screwfrom S$97.99Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Fiber sensor for ultra-fast response / LED detection FX2Storage Temperature Range (℃) -30~+70 Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Withstand Voltage (V) AC1500 for 1 minute Product Name Amplifier Short Circuit Protection Equipment Output Type NPN transistor universal Material Polycarbonate Operation Indicator Lamp Red LED (lights up when output is ON) Mass (g) System unit mass: Approximately 120 gfrom S$359.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Small spot fiberYou can finely select the application spot diameter. Moreover, space saving is realized by combining with nut type fiber. The amount of light input is about 3 times (compared to the conventional one). Variable spot diameter Achieves long-distance parallel light Tightening torque 5 times (compared... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Basic configuration (5-core cable)RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Basic configuration (8-core cable)RoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Manually set fiber sensorAmbient Humidity to Use 35-85% RH, (when stored) 35-85% RH Mass (g) About 15 RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% or less Short Circuit Protection Equipment Type Fiber unit Operation Indicator Lamp Orange LED (lights up when output is ON) Light Color Red Emitting Element Red LED (modulation type)from S$199.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) fiber* Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, but there is no difference in quality.Storage Temperature Range (℃) -20~+70 Fiber Length (m) 1 Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Mass (g) About 15 Suitable for Amplifier: FZ-11, FZ-11P Bending Radius (mm) R25 or more Light Color Red Detection Method Reflective type Head Shape Squarefrom S$199.90Min. 24 days
- Panasonic (Panasonic Industrial Devices SUNX) Liquid level fiberFiber Length (m) 2 Lens Cannot be installed fiber type Contact type, liquid level detection Protection Class IP68G Sleep Function None Allowable Bending Radius (mm) Protection tube: R20, Fiber: R10 Detection Method Reflective type Tip Diameter Φ4mmfrom S$639.90Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Φ1 / 1. Fiber cutter for 3mm fiber / Φ4mm protective tubefrom S$19.99Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Communication unit for open networkRemote monitoring of traceability equipment Efficient maintenance work Preventive maintenance Easy maintenance with memory function Wiring, construction, and space saving Space-saving by setting empty units It is possible to utilize extra channels without waste.from S$32.99Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Data bank channel switching unit FX-CHData bank channels of up to 16 digital laser sensors LS-401 (P) and digital fiber sensors FX-301B / G / H (P) (blue light / green light / infrared light type) can be collectively signaled by an external signal. You can switch.from S$129.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Area fiberRoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Reflective fiberFiber Length (m) 2 Lens Cannot be installed Tip Diameter M3 Sleep Function None Detection Method Reflective type fiber type Screw typefrom S$99.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Color fiber sensor FZ-10Bending Radius (mm) R2from S$199.90Min. 123 days