Fiber Amplifiers
Other Related Pages
- OMRON Simple Fiber Amplifier E3X-SD / NAEasy and inexpensive simple fiber amplifier
- OMRON Smart Fiber Amplifier E3x-HdSurprisingly stable detection with one fingertipLight Color Red Head Shape Square
- OMRON Fiber Sensor Value Pack E3X-VSimple, no selection required! Ready-to-use one-package amplifier operation is not required, and even in narrow spaces, bending R1mm unbreakable fiberBending Radius (mm) 1 Power Supply Voltage (V) DC12-24 ± 10% Ripple (pp) 10% or less Type Fiber amplifier Included Accessories Mounting bracket (E39-L143) Response Time Operation and reset: 200 μs or less Output PNP Light Color Red Head Shape Squarefrom S$199.90Min. 84 days
- OMRON Simple fiber sensor E3X-NAUses 1 key and 1 function that can be used easily and immediately Stable detection of low reflection detectors and large detectors with overwhelming power of the highest level in its class (equipped with GIGARAY)Type Fiber amplifier Protection Class IEC standard IP50 Light Color Redfrom S$149.90Min. 84 days
- OPTEX FA Fiber amplifier ultra high-speed digital type D3RF / D3IF seriesProtection Class IP50(IEC) Light Color Red Head Shape Square Sensitivity Adjustment Various teaching and manual adjustmentfrom S$159.90Min. 9 days
- OMRON Smart fiber amplifier E3NX-FAType Fiber amplifier Light Color Red Head Shape Squarefrom S$299.90Min. 124 days
- OMRON Smart fiber amplifierWith the world's No. 1 basic performance * 1, Application compatibility is further expandedfrom S$299.90Min. 123 days
- OMRON Communication unit for fiber amplifier (E3X-DA-N series) For CompoBus / S* Please note that cord drawer type (type E3X-DA11-N etc.) and water resistant type (type E3X-DA11V etc.) cannot be connected. * Only products with lot No. 1 8 6 0 1 number or later can be connected. Alternatively, products with an underline under "MADE IN JAPAN" on the cover can also b... Read MoreMaximum number of connections 14 units Current Consumption (mA) 30 or less Ambient Humidity (% RH) 35 to 85 (with no condensation) Mass (g) Approx. 150 (packed) Communication Protocol CompoBus/S Power Supply Voltage (V) DC14~26.4 Type Sensor interlocking unitfrom S$559.90Min. 84 days
- OMRON Communication unit DeviceNet for fiber amplifier (E3X-DA-N series)* Please note that cord drawer type (type E3X-DA11-N etc.) and water resistant type (type E3X-DA11V etc.) cannot be connected. * Only products with lot No. 1 8 6 0 1 or later can be connected. Alternatively, products with an underline under "MADE IN JAPAN" on the cover can also be conne... Read Morefrom S$649.90Min. 84 days
- OMRON Digital fiber amplifier (cord pull-out type) E3X-DA-S / MDAHigh-performance fiber amplifier with stable detection * If the detection function is selected as the fastest mode, the communication function will be disabled and the mutual interference prevention function and communication function with the mobile console cannot be used.Discontinued
- OPTEX FA Fiber sensor BRF / BGF / BIF seriesType Fiber amplifier Protection Class IP66(IEC) Head Shape SquareDiscontinued
- OMRON Wet sensor amplifier unit E3X-DA □□ TG-S* Tough mode and on-delay / off-delay timer are set at the time of shipment from the factory. * Check the chemicals you use and the condition of the spray before using.Cable Length (m) 2 Power Supply Voltage (V) DC12-24 ± 10% Ripple (pp) 10% or less Type Fiber amplifier Type of Connection Pre-wired model Head Shape SquareDiscontinued
- OMRON Color sensing type digital fiber sensor E3X-DAC-SIt is equipped with a color sensing engine that processes the received light with three RGB parameters. Since it is detected by the color information of the work, the color difference can be detected reliably. Since the three parameter changes are processed by the ratio, it is not affected by the... Read MorePower Supply Voltage (V) DC12-24 ± 10% Ripple (pp) 10% or less Head Shape Square Light Source (Emission Wavelength) White light emitting diode (420-700nm)Discontinued
- OMRON Communication unit for digital type sensor (DeviceNet type)Operation Ambient Temperature (℃) -20~+55 Storage Temperature (℃) -30~+70 Dimensions (H x W x D) (mm) 34.6×30×71.3 Ambient Humidity to Use 35 to 85% (no condensation) Current Consumption (mA) 70 or less Mass (g) Approx. 150 (packed) Power Supply Voltage (V) DC11~25 Communication Protocol For DeviceNet Type Sensor interlocking unitDiscontinued
- IDEC Fiber photoelectric switch SA1C-F amplifier unitType Fiber amplifier Protection Class IP66(IEC) Light Color RedDiscontinued
- OMRON High performance digital fiber sensor E3X-DA-SFiber sensor power tuning function that supports stable detection with high power makes it easy to set the optimum light intensity value * If the detection function is selected as the fastest mode, the communication function and mutual interference prevention function will be disabled.Insulation Resistance (MΩ) 20 or more (at 500 VDC) Shock Resistance (m/s2) 500 times each in X, Y and Z directions Withstand Voltage (V) AC1000 50/60Hz 1min Power Supply Voltage (V) DC12-24 ± 10% Ripple (pp) 10% or less Ambient Humidity (% RH) During use: 35 to 85 (no condensation) Included Accessories Instruction manual Material (Case) Polybutylene terephthalate Material (Cover) Polycarbonate Light Color Red Head Shape Square Sensitivity Adjustment Teaching or manual adjustmentDiscontinued
- OMRON Digital fiber sensor E3X-DA-NA true ultimate fiber amplifier that pursues "ease of use" and "high performance" to the utmost limitHead Shape SquareDiscontinued
- OMRON Digital fiber sensor (connector type) E3X-DA-S / MDAFiber sensor that realizes stable detection * If the detection function is selected as the fastest mode, the communication function will be disabled and the mutual interference prevention function and communication function with the mobile console cannot be used.Discontinued