Photoelectric Sensors
Other Related Pages
- OMRON AC / DC Power Supply Free Type Photoelectric Switch E3JKCondensed functions in a slim body. Moreover, it realizes an economical price.Type Built-in power supply type
- OMRON Photoelectric Sensor with Built-in Small Amplifier (Transmissive Type) E3ZA standard for photoelectric sensors that achieves small size, long distance, power saving and resource saving. * Reflector and mounting bracket are sold separately.Withstand Voltage (V) AC1000 50/60Hz 1min Protection Class IEC standard IP67
- OMRON Compact Amplifier Built-in Photoelectric Sensor (Regression Reflection Type) (with M.S.R Function) E3ZA standard for photoelectric sensors that achieves small size, long distance, power saving and resource saving.Type Built-in amplifier
- Panasonic (Panasonic Industrial Devices SUNX) Small Beam Sensor (Built-in Amplifier) CX-400 Series Ver.2Reduces environmental load by reducing power consumption by up to 60%. * Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, b... Read More
- OMRON Compact Amplifier Built-in Photoelectric Sensor (Distance Setting Type) E3Z-LsEasily detect glossy uneven workpieces without being affected by background or color The BGS / FGS switching method supports various detection object / background combinations. The unique disturbance light avoidance algorithm is strong against inverter fluorescent lamps. IP67 protection structure... Read MoreType Built-in amplifier Detection Method Distance setting type Head Shape Square
- OMRON AC / DC Power Free Type Photoelectric SwitchPursuing ease of wiring / adjustment. * The timer cannot be disabled for the sensor with timer function (type E3JM- □□□ 4T).Shock Resistance (Malfunction) (m/s2) 100 X, Y, Z directions 3 times Insulation Resistance (MΩ) 20 or more (at 500 VDC) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Material (Case) ABS Withstand Voltage (V) AC2000 50/60Hz 1min Protection Class IEC standard IP66 Material (Mounting Bracket) Iron Material (Lens) Methacrylic resin Material (Cover) Polycarbonate Type of Connection Terminal block type
- OMRON Sensor Controller S3D2Built-in 0.1ms high-speed input response timer function 0.1ms fast input response Optimal as a 2-input controller Power supply 24V type (type S3D2-AKD / CKD / CCD), 1-input 1-output off-delay (2 circuits) type (type S3D2-DK / EK) convenient for load control, lamp display, etc. The power supply fo... Read More
- OMRON Ultra-compact, ultra-thin amplifier built-in photoelectric sensor E3T (M2 mounting type) (transmissive type)Various compact shapes can be used for various purposes. Also ideal for secondary battery production lines.
- Panasonic (Panasonic Industrial Devices SUNX) Free power supply / compact beam sensor (built-in power supply) NX5 seriesCable Length (m) 5 Protection Class IP66 (IEC), water resistant Head Shape Square
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin Beam Sensor (Built-in Amplifier) EX-10 SeriesThe 3.5 mm thin "ultra-thin beam sensor" can be installed anywhere if there is a small space. The high-speed response of 0.5 ms makes it ideal for detecting small parts and fast-moving objects. * Due to the change of the manufacturer's company name, SUNX brand products will be gradu... Read MoreStorage Temperature Range (℃) -30~+70 Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Insulation Resistance (MΩ) 20 or more at DC250V Mega Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH detection light Diffuse light Short Circuit Protection Equipment Protection Class IP67 (IEC), waterproof type (JIS) Output Type NPN trANSIstor open collector Detection Target Opaque body Light Color Red Emitting Element Red LED (modulation type) Head Shape Square Detection Method Transmission typefrom S$129.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-small Beam Sensor (Built-in Amplifier) EX-20 SeriesIt is an "ultra-compact beam sensor" that uses a one-chip photo IC to achieve ultra-miniature miniature size performance and reliability equal to or better than conventional beam sensors. Equipped with a sensitivity volume, it is convenient when fine adjustment is required. * Due to the... Read MoreStorage Temperature Range (℃) -30~+70 Response Time 0.5 ms or less Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Insulation Resistance (MΩ) 20 or more at DC250V Mega Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Type Built-in amplifier RoHS directive (corresponding to 10 substances) Correspondence Short Circuit Protection Equipment Protection Class IP67 (IEC), waterproof type (JIS) Output Type NPN trANSIstor open collector Light Color Red Emitting Element Red LED (modulation type) Head Shape Squarefrom S$129.90Min. 2 days
- OMRON Amplifier built-in photoelectric sensor (medium) (transmission type) E3S-ADetection Distance (mm) 7000 Detection Target Opaque body Head Shape Square Detection Method Transmission typefrom S$129.90Min. 4 days
- OPTEX FA Amplifier built-in photoelectric sensor Z3 seriesIndustry standard photoelectric sensor For detecting the passage of objects, etc. * There is no indicator light on the transmissive floodlight.Material (Cover) (Front cover) PMMA Sensitivity Adjustment 1 turn volume Light Source 4-element red LED, wavelength 632nm Response Time 500 μs or less Material (Case) ABS Mass (g) About 10 RoHS directive (corresponding to 10 substances) Correspondence Rated Power Supply Voltage DC10~30V EMC Standard to Conform EMC Directive (2004/108 / EC) EN Standard EN 60947-5-2 Stable Status Indicator Lamp Green LED Protection Class IP67 Output Mode Light ON / Dark ON switch switching Output indicator Orange LED Type Photoelectric sensorfrom S$89.99Min. 2 days
- azbil (Yamatake Corporation) Photoelectric Sensor HP7 SeriesSupports various detection needs with abundant variations. Improved resistance to ambient light such as inverter fluorescent lamps. Installation reliability is improved by using a metal sleeve. A different frequency type is prepared for the transmissive type to realize stress-free installation. I... Read Morefrom S$48.99Min. 2 days
- OPTEX FA Amplifier built-in sensor Low cost type Z-eco seriesAchieves a low price by installing the original Opto-ASIC. The latest 4-element red LED is used as the light source. Ultra-low current consumption, easy-to-read indicator light and operation panel. Succeeded in reducing costs by independently developing a chip-on-board Opto-ASIC that integrates a... Read MoreConnector (Cable) Φ3.8 × 2m Included Accessories (Mounting bracket) BEF-W100B Operation Ambient Temperature (℃) -25 to +55 (no freezing) Sensitivity Adjustment 1 turn volume Ambient Humidity to Use 35 to 85% RH (no condensation) Light Source 4-element red LED, wavelength 640nm Response Time 500 μs or less Wavelength (nm) 640 Mass (g) Approx. 10 (Excluding code) Type Built-in amplifier Type of Connection Code expression Power Supply Voltage (V) DC10-30 ripple (pp) 10% included Protection Class IP67(IEC) Output Mode Light ON / Dark ON (Switch selection) Control Output NPN output Light Color Red Head Shape Square
- OMRON Small Head Amplifier Photoelectric Sensor (Sensor Part) E3CSpace-saving with a small, thin head. With an interference prevention function that can be attached closely. The sensor unit has an input indicator for easy setting.Head Shape Square
- azbil (Yamatake Corporation) General-Purpose Photoelectric Switches with Self-Contained Amplifier HP7 SeriesSupports various detection needs with abundant variations. Improved resistance to ambient light such as inverter fluorescent lamps. Installation reliability is improved by using a metal sleeve. A different frequency type is prepared for the transmissive type to realize stress-free installation. I... Read Morefrom S$89.99Min. 108 days
- Panasonic (Panasonic Industrial Devices SUNX) Beam sensorType Built-in amplifier Bending Radius (mm) R2from S$199.90Min. 123 days
- OMRON Oil-resistant long-distance photoelectric sensor (metal case) E3S-CExcellent water / oil resistance, impact resistance, and long-distance detection. Excellent water / oil resistance (IP67). Safe long-distance detection even in an oil mist atmosphere. Maximum 30m (transparent type) Excellent impact resistance of 1000m / s 2 at rated value. Assortment of M12 metal... Read More
- Hokuyo Automatic Photoelectric sensor with integrated transmitter / receiver amplifier FBX-25No optical axis adjustment is required, response time is fast, and excellent repeatability. The 2-optical axis type can detect the deceleration / stop position of a tracked trolley of a stacker crane with a single sensor. EMC Directive Compliant ProductDetection Distance (mm) 25 Type Built-in amplifier Power Supply Voltage (V) DC12-24 (+ 10%, -10%, ripple 5% or less) Protection Class IP67 (IEC standard) Light Color Infrared Light Source Infrared LED (880nm) Detection Target Opaque body Head Shape groovefrom S$109.90Min. 152 days
- azbil (Yamatake Corporation) Compact Amplifier Built-In Photoelectric Sensor HPJ SeriesCompact fingertip sizeType Built-in amplifier
- OMRON Photoelectric sensor for transparent body detection E3S-RIdeal for detecting transparent objects such as glass wafersfrom S$339.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin picking sensorEquipped with an ultra-thin, easy-to-see work indicator light that is 1/2 the conventional size and only 10 mm long-distance detection 3 m [NA1-5] that can be used side by side Lighting operation can be selected Detection operation can be selected Web showroom picking system introduction Preventi... Read Morefrom S$199.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-compact beam sensor [built-in amplifier]Video library lineup Minimal size Volume ratio reduced by about 50% Micro object detection Option that can be used in various scenes Parts feeder parts detection, test tube tray presence / absence detection, LED lead detectionResponse Time 0.5 ms or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% or less Mass (g) Emitter / Receiver Approx. 15 Short Circuit Protection Equipment Specification Grounding method: Floating Protection Class IP67(IEC) Operation Indicator Lamp Orange LED (lights up when output is ON) Standard UL/C-UL、CEfrom S$129.90Min. 13 days
- ESCO [For reflective photoelectric sensor] ReflectorEsco Part No. EA940LM-10 Type reflectorfrom S$19.99Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Regular-use, Ultra-thin Area Sensor NA2-NStorage Temperature Range (℃) -10~+60 Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Operating Humidity Range 35~85%RH Storage Humidity Range 35~85%RH Detection Distance (mm) 5000 Protection Class IP40(IEC) Light Color Infrared detection light Multiple rows Detection Target Opaque object (completely shaded object) Type area sensor Head Shape Square Product Name Ultra-thin area sensor Minimum Detectable Object Φ30 opaque body (fully shaded object)
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-compact laser sensor (built-in amplifier) EX-L200 seriesResponse Time 0.5 ms or less Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Protection Class IP67(IEC、JIS) Operation Indicator Lamp Orange LED (lights up when output is ON) Light Color Red Head Shape Square
- OMRON Micro spot / mark (amplifier separation) (sensor part) E3C-VS / VMSince it is an ultra-fine beam, it is ideal for detecting minute objects and marks.Cable Length (m) 2 Insulation Resistance (MΩ) 20 or more (at 500 VDC) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Withstand Voltage (V) AC500 50/60Hz 1min Type of Connection Cord drawer type Detection Method Reflective type (for mark detection) Type Separate amplifier type Head Shape Squarefrom S$149.90Min. 5 days
- OMRON Photoelectric sensor with built-in amplifier (Medium model) (Retro-reflective type)from S$359.90Min. 104 days
- Panasonic (Panasonic Industrial Devices SUNX) New Form Beam Sensor EX-30 Series Ver.2Guidance for version upgrade Easy design Clears all weak points of fiber sensor Can be installed in the same way as standard fiber No amplifier required No break Protect tube No space required Achieves 1/2 installation man-hours by single-point tightening installation Achieves long-distance detec... Read More
- OMRON Laser type small amplifier built-in photoelectric sensor (transmission type) E3Z-LT / LR / LLType Built-in amplifier Detection Method Transmission typefrom S$559.90Min. 6 days
- azbil (Yamatake Corporation) Small Proximity Sensor with Built-in Amplifier APM SeriesRated Power Supply Voltage DC12/24Vfrom S$35.99Min. 12 days
- OPTEX FA Amplifier Built-in Laser Sensor ZL SeriesCompatible with high-speed lines: Response time 250 μs Excellent environmental resistance: IP67 protective structure, impact resistance 50G. Standard specification size: Standard pitch 25.4 mm.Sensitivity Adjustment 1 turn volume Type Built-in amplifier Power Supply Voltage (V) DC10-30 ripple (pp) 10% included Protection Class IP67(IEC) Output Mode Light ON / Dark ON switch switching Light Color Red Light Source Red semiconductor laser Head Shape Square detection light laserfrom S$249.90Min. 2 days
- OMRON Photoelectric sensor E3FAType Built-in amplifier detection light Diffuse light Light Color Red Head Shape screwfrom S$179.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Free power supply / compact beam sensor [built-in power supply]Standard sensor that can be used all over the worldResponse Time 10 ms or less Ambient Humidity to Use 35-85% RH, (when stored) 35-85% RH Type Built-in power supply type RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP66 (IEC), water resistant Light Color Infrared Emitting Element Infrared LED (modulation type) Output Operation ON when light is received Operation Indicator Lamp Red LED (lights up when output is ON) Output Relay contact 1c