Pressure sensor with LED display with improved visibility You can check the current pressure state at a glance with the red LED display and the analog-like LED bar display. With a chattering prevention function, the measured pressure is averaged and output. Prevents erroneous output due to a mome... Read More
Protection Class IEC standard IP50 Measurable Fluid Non-corrosive / non-flammable gas
Output (mW) 2 Laser Class 2 Current Consumption (mA) 35 or less Wavelength (nm) 650 Digital isplay 7 segment 3 digit LED Type Built-in amplifier Power Supply Voltage (V) DC10-30 ripple (pp) 10% included Protection Class IP67(IEC) Operation Mode Light ON / Dark ON Switch in function Light Color Red Head Shape Square Sensitivity Adjustment Teaching type Detection Target Transparent body detection light laser
Simple & easy operation Functional design High-definition LCD display Compact & lightweight design Two types of low pressure and high pressure Pursuing three output modes workability
Confirmation of adsorption of electronic parts, confirmation of original pressure
High-precision hydraulic pressure management is possible Small stainless steel body Oil-less single diaphragm structure lineup "Current value" and "threshold value" are displayed at the same time, and the threshold value can be set directly. 3 color display (red, green, orange... Read More
Response Time 1 ms or less Current Consumption (mA) 20 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Mass (g) About 100 Standard CE Method Capacitor ground (case-charging part) Type of Connection Connector Included Accessories Connector (e-CON): 1 piece Protection Class IP67(IEC) Pressure Port R1 / 4 male thread Pressure Shield gauge pressure
High-precision hydraulic pressure management is possible Small stainless steel body Oilless single diaphragm structure Throttle is installed to resist pressure surges Lineup "Current value" and "Threshold value" are displayed at the same time, and the threshold value can be se... Read More
Input voltage range (V) 1 to 5 DC (within rated pressure range) Mass (g) 25 (excluding cable with connector) Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Standard CE Type of Connection Connector Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% or less Short Circuit Protection Equipment Protection Class IP40(IEC) Hysteresis Min 1 digit (variable) Output Operation Select NO / NC by key operation Repeatability Within ± 0.2% FS
Rated Pressure Range (kPa) (Negative pressure) 0--101 Protection Class IEC standard IP50 Specification Linear output: 1 to 5V Measurable Fluid Non-corrosive / non-flammable gas Output Type PNP open collector
Fiber sensor feeling The current value and threshold can be checked simultaneously on a two-screen display. Wiring-saving and space-saving network communication is possible. Ultra-high-speed response 150 μs Equipped with 2 independent outputs and 5 output modes By attaching a hexagon wrench, cons... Read More
Current Consumption (mA) 15 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Suitable for Air, non-corrosive gas Standard CE Included Accessories Connector (e-CON): 1 piece Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% or less Pressure Gauge pressure
Power Supply Voltage (V) 12-24 DC ± 10% Ripple P-P10% or less Power Consumption (mA) 30 or less Mass (g) About 25 Measurable Fluid Air / non-corrosive gas RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP40(IEC) Specification Overseas
High-precision hydraulic pressure management is possible Small stainless steel body Oilless single diaphragm structure Throttle is installed to resist pressure surges Lineup "Current value" and "Threshold value" are displayed at the same time, and the threshold value can be se... Read More
Input voltage range (V) 1 to 5 DC (within rated pressure range) Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Mass (g) About 20 Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% or less Pressure Gauge pressure sensor supply voltage Same as power supply voltage
Break the common sense of construction! Free design! Embedded sensor head mounting Quick maintenance Reduction of mounting space Easy adjustment! Can be used with the sensor head alone Pressure port is made of durable stainless steel New industry standard! 2 screens + direct setting High-speed re... Read More
Break the common sense of construction! Free design! Embedded sensor head mounting Quick maintenance Reduction of mounting space Easy adjustment! Can be used with the sensor head alone Pressure port is made of durable stainless steel New industry standard! 2 screens + direct setting High-speed re... Read More
Power Supply Voltage (V) 12 ~ 24V DC ± 10% Ripple P-P10% or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Type of Connection Connector Short Circuit Protection Equipment Protection Class IP40(IEC) Hysteresis Min 1 digit (variable) sensor supply voltage Same as power supply voltage Output Operation Select NO/NC by key operation Standard UL/C-UL、CE
Easy to use and excellent in durability! Nitrogen gas measurement is also possible! Select flow rate conversion function Newly equipped with MODBUS (RTU) communication function Energy loss "zero" High flow rate measurement accuracy Compatible with loop piping Rich output functions "... Read More
Operation Ambient Temperature (℃) -10 to +60 (when stored: -20 to +70) Rated pressure range (MPa) 0 to less than 1 (gauge pressure) Pressure 0kPa:4mA、1MPa:20mA Power Consumption (W) 1.5 or less Operating Voltage (V) 24 DC±10% Response Time 500ms Standard CE Overcurrent Protection Equipment Protection Class IP64(IEC) Pressure loss Minimal (equivalent to straight pipe)
European safety standard compliant product (CE marking display) UL standard certified (CE6-25 standard type only) Small, lightweight and compact design Adoption of a newly developed seal achieves excellent stability for high frequency use Adoption of a newly developed lever provides long service ... Read More
Mechanical Life 10 million times or more Rating 250VAC、3A:125VAC、5A Assured Pressure Resistance (MPa) 50 Mass (g) 550 Maximum Operation Frequency (times/min) 60 (Electrical) Type CE Dust / Water Protection IP66 Shock Resistance (m/s2) Maximum 300 (Approx. 30G) Connector Diameter Rc1/4 Mounting freedom Repeatability (%) ±2F.S
The diaphragm pressure gauge SPG is a "domestic" diaphragm pressure gauge that achieves high durability, high reliability, and high accuracy with a capacitive pressure sensor that uses sapphire for the pressure sensitive part.
Warming-up Time Standard 30min Max 1h Response Speed 35 ms (50 ms for SPG6B) Mounting All directions possible Ambient Humidity to Use 10 to 90% RH (no condensation) Temperature (℃) No self-heating / 125/150/160/180/200 Resolution 1/10000FS Cable Length (m) less than 10 Temperature / Humidity Range for Storage -20~+80℃ 10~95%RH Zero adjustment range ±20%FS