Pressure Sensors
- Tyco Electronics Japan TE Connectivity Pressure SensorSpecification Pressure sensorfrom S$29.99Min. 6 days
- NACHI (NACHI-FUJIKOSHI) pressure switchEuropean safety standard compliant product (CE marking display) UL standard certified (CE6-25 standard type only) Small, lightweight and compact design Adoption of a newly developed seal achieves excellent stability for high frequency use Adoption of a newly developed lever provides long service ... Read MoreMechanical Life 10 million times or more Rating 250VAC、3A:125VAC、5A Assured Pressure Resistance (MPa) 50 Mass (g) 550 Maximum Operation Frequency (times/min) 60 (Electrical) Type CE Dust / Water Protection IP66 Shock Resistance (m/s2) Maximum 300 (Approx. 30G) Connector Diameter Rc1/4 Mounting freedom Repeatability (%) ±2F.Sfrom S$229.90Min. 3 days
- azbil (Yamatake Corporation) SensorThe diaphragm pressure gauge SPG is a "domestic" diaphragm pressure gauge that achieves high durability, high reliability, and high accuracy with a capacitive pressure sensor that uses sapphire for the pressure sensitive part.Temperature / Humidity Range for Storage -20~+80℃ 10~95%RH Mounting All directions possible Ambient Humidity to Use 10 to 90% RH (no condensation) Temperature (℃) No self-heating / 125/150/160/180/200 Resolution 1/10000FS Zero adjustment range ±20%FS Cable Length (m) less than 10 Response Speed 35 ms (50 ms for SPG6B) Warming-up Time Standard 30min Max 1hDiscontinued
- azbil (Yamatake Corporation) SensorThe diaphragm pressure gauge SPG is a "domestic" diaphragm pressure gauge that achieves high durability, high reliability, and high accuracy with a capacitive pressure sensor that uses sapphire for the pressure sensitive part.Temperature (℃) No self-heating / 125/150/160/180/200 Ambient Humidity to Use 10 to 90% RH (no condensation) Temperature / Humidity Range for Storage -20~+80℃ 10~95%RH Mounting All directions possible Resolution 1/10000FS Zero adjustment range ±20%FS Warming-up Time Standard 30min Max 1h Response Speed 35 ms (50 ms for SPG6B) Cable Length (m) less than 10Discontinued