All Category

Flow Sensors

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Air flow sensor  T-branch connector for D6FZ-FGT series
    OMRON Air flow sensor T-branch connector for D6FZ-FGT series
    Specification  T-branch connector 
    from S$129.90
    Min. 6 days
  2. Air flow sensor  Double-sided connector cord for D9FZ-FGT series
    OMRON Air flow sensor Double-sided connector cord for D9FZ-FGT series
    from S$97.99
    Min. 6 days
  3. EWA2 air flow monitor
    Panasonic EWA2 air flow monitor
    Easy to use and excellent in durability! Nitrogen gas measurement is also possible! Select flow rate conversion function Newly equipped with MODBUS (RTU) communication function Energy loss "zero" High flow rate measurement accuracy Compatible with loop piping Rich output functions "... Read More
    Operation Ambient Temperature (℃)  -10 to +60 (when stored: -20 to +70)  Rated pressure range (MPa)  0 to less than 1 (gauge pressure)  Pressure  0kPa:4mA、1MPa:20mA  Power Consumption (W)  1.5 or less  Operating Voltage (V)  24 DC±10%  Response Time  500ms  Standard  CE  Overcurrent Protection  Equipment  Protection Class  IP64(IEC)  Pressure loss  Minimal (equivalent to straight pipe) 
    from S$1,999.00
    Min. 23 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction