Displacement / Dimension Measurement Sensors / Rotation Angle Sensors
Other Related Pages
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-high speed and high precision laser displacement sensor HL-C2* Models with a minimum resolution of less than 0.25 μm fall under the export restrictions stipulated in the "Foreign Exchange and Foreign Trade Law". However, the models in parentheses are products that do not meet the export restrictions, provided that they are used in combination wit... Read Morefrom S$129.90Min. 123 days
- Midori Precisions Linear Displacement Sensor LP-FJ SeriesOutput smoothness 0.1% or less Insulation Resistance (MΩ) 100 or more DC500V Withstand Voltage AC500V for 1 minute Input Voltage (V) DC36 or less / 50 ℃ Type Other displacement sensors Resistance Tolerance (%) ±20 Temperature resistance ±400ppm/K
- Panasonic (Panasonic Industrial Devices SUNX) COMS type micro laser distance sensor<Compact> CMOS laser sensor realized in the industry's smallest class * shape (* As of May 2015, according to the manufacturer's research) <Overwhelmingly stable detection> Achieves high-precision detection on the order of 1/100 mm Equipped with convenient functions Compact an... Read MoreTemperature Characteristics 0.03% F.S./℃ Installation Altitude (m) 2000 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% Short Circuit Protection Equipped (automatic return type) Protection Class IP67(IEC) Response Time Switchable between 1.5ms / 5ms / 10ms Standard UL/C-UL、CE、FDAfrom S$469.90Min. 6 days
- OPTEX FA C-MOS laser sensor BGS-DL seriesType Measuring sensor Protection Class IP67(IEC)from S$299.90Min. 2 days
- Midori Precisions Non-Contact Rotation Angle Sensor CP-3HABS SeriesIt is a non-contact potentiometer that uses Hall ICs, and the main body is made of resin with the same mounting pitch as the QP-3HB to reduce costs and enhance ESD resistance. For fail-safe use, 6 wires and 2 outputs are standard, and a return spring is built in the shaft as standard. It is stron... Read MoreLinearity (Absolute) ± 4% FS ・ FS = 90 ° Electrostatic breakdown voltage (kV) (Contact) ± 16, (between terminals) ± 8 Specification (EMS)100V/m Operating Temperature Range (℃) -40~125 Offset Angle (°) 120 Mechanical Rotation Angle (°) 120±5 Resolution 12bit/Vin Current Consumption (mA) 20 or less Rotational Torque (mN・m[gfcm]) 5~60 Mass (g) About 30 Input Voltage (V) DC5 Type Sealability / IP65 Single linearity (%) ± 3 equivalent Electrical Rotation Angle (°) ±45
- OPTEX FA Compact laser displacement sensor CD22 seriesSmallest displacement sensor in its class Ideal for device integrationRoHS directive (corresponding to 10 substances) Correspondence Type Displacement sensorfrom S$959.90Min. 6 days
- ASA ELECTRONICS INDUSTRY Linear sensorCable Core wire Φ0.9 × 3, length 0.3m Type Other displacement sensors Material (Case) GF reinforced PBT (orange) Mounting M2 Tightening torque 0.15N ・ m Protection Class IP65from S$29.99Min. 2 days
- OMRON Ultrasonic displacement sensor E4PA-NWide measurement range, high-precision detection Long-distance detection, compatible with various applications Since it is an ultrasonic wave that can easily set the measurement range with a setting plug with a temperature compensation function, it is not affected by color. Further evolutionPower Consumption (mW) 1800 or less Shock Resistance (m/s2) 300 X, Y, Z directions 3 times Type of Connection 5-pole connector type Power Supply Voltage (V) DC10-30 Ripple (pp) 10% or less Type Discriminating displacement sensor Standard Sensing Object (mm) Flat plate 100 × 100 Protection Class IEC60529 standard IP65 Material (Case) Stainless steel (SUS303) Repeatability ± 0.1% FS or less Linearity ± 1% FS or lessfrom S$1,799.00Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Digital displacement sensor controllerRich expressive power with dual display (with NAVI function). The sensor head measured value (measured value) and judgment value (calculated value) can be displayed at the same time on a two-stage digital display. Uses omnidirectional liquid crystal. High contrast, clear and easy to see, and a wi... Read MoreSuitable for (Sensor head) HG-S1010 (R), HG-S1110 (R) Display Range (mm) -199.9999~199.9999 Display Resolution 0.1 Power Supply Voltage (V) 24 DC ± 10% including ripple 0.5 (PP) Ambient Humidity to Use 35-85% RH, (when stored) 35-85% RH Protection Class IP40(IEC)from S$389.90Min. 5 days
- OMRON Extension cord for smart sensor ZX2 series* Multiple extension cords cannot be connected and used.from S$149.90Min. 6 days
- Midori Precisions Linear Displacement Sensor LP-20F SeriesA 20mm stroke model of a conductive plastic potentiometer.Operating Temperature Range (℃) -40~+100 Rated Power (W) 0.6(70℃) Mass (g) About 60 Stroke (mm) Valid: 20 Single linearity (%) ±1FS Dimension (mm) Φ25×(MAX)103from S$299.90Min. 20 days
- OMRON Smart sensor Laser type Sensor head (transmissive type) ZX-LNCable Length (m) 0.5 Type of Connection Connector relay Protection Class IEC standard IP40from S$1,299.00Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Compact laser displacement sensor HL-G1 seriesOperation Ambient Temperature (℃) -10 to 45 (no icing) Storage Temperature Range (℃) -20 to 60 (no icing) Power Supply Voltage (V) 24 DC ± 10% including ripple 0.5V (PP) Operating Humidity Range 35% to 85% (with no condensation) Storage Humidity Range 35% to 85% (with no condensation) Type Other displacement sensors Short Circuit Protection Equipment (automatic return type) Protection Class IP67(IEC) Insulation Resistance More than 20MΩ at 250V DC mega Operation Indicator Lamp Open when ON (output operation) Product Name The sensor head Current Consumption (mA) under 100from S$1,499.00Min. 2 days
- OPTEX FA C-MOS laser displacement sensor CD33 seriesType High precision displacement sensor Protection Class IP67(IEC)from S$1,499.00Min. 132 days
- Panasonic (Panasonic Industrial Devices SUNX) Digital displacement sensor Sensor headSlim & robust. Slim like a pencil type! Supports hot-swap. Uses a bending-resistant cable. Uses a cable that can be used for moving parts and is resistant to disconnection. Flat bearing 2-point support structure. Bearings that do not use balls are placed at two points above and below. Overwhe... Read MoreMeasuring Range (mm) 10 Stroke (mm) 10.5 or more Insulation Resistance (MΩ) 100 or more (at 250 VDC) Operation Indicator Lamp 2-color LED (orange / green) Ambient Humidity to Use 35-85% RH, (when stored) 35-85% RH Mass (g) About 80 RoHS directive (corresponding to 10 substances) Correspondence Position Detection Method Optical absolute linear encoderfrom S$979.90Min. 5 days
- OMRON Smart sensor Laser type Connector cord on both sidesType For extensionfrom S$389.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Compact laser displacement sensorIntroducing application examples! High-precision measurement and data analysis using a PC can be realized with this one unit. Basic performance Function High-performance type (HL-G1 □ -SJ / HL-G1 □ -RS-J)Ambient Altitude to Use (m) 2000 or less Sampling Cycle 200μs、500μs、1ms、2ms Power Supply Voltage 24V DC ± 10% including ripple 0.5V (PP) Standard CE、FDA Light Receiving Element CMOS image sensor Short Circuit Protection Equipment (automatic return type) Protection Class IP67((IEC) Included Accessories Laser warning label: 1 set Insulation Resistance More than 20MΩ at 250V DC mega Output Operation Open when ON (output operation) Digital isplay Red LED 5 1/2 digit display Output indicator Yellow LED x 3 Current Consumption (mA) under 100 Temperature Characteristics ±0.08% F.S./℃from S$1,599.00Min. 19 days
- OMRON Smart sensor processing unit ZX2 seriesType Discriminating displacement sensorfrom S$179.90Min. 6 days
- OMRON Contact displacement sensor D5VMeasures various objects such as glass, plastic, and rubber with low operating force (0.3N).Detection Distance (mm) 5 Type Other displacement sensorsfrom S$779.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Small laser displacement sensor Extension cablefrom S$199.90Min. 33 days
- BOURNS 3299W-1-104LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 6 days
- BOURNS PDB183-GTR01-254A2RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 6 days
- BOURNS 3299W-1-103LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 3 days
- OPTEX FA Transmission type edge sensor TD1 seriesEdge position / width, gap measurement For measuring edge positionRoHS directive (corresponding to 10 substances) Correspondence Type Edge measurement sensorfrom S$1,299.00Min. 6 days
- OPTEX FA Displacement sensor amplifier unit CDA seriesDisplacement sensor amplifier unit For controlling displacement sensorRoHS directive (corresponding to 10 substances) Correspondencefrom S$779.90Min. 6 days
- BOURNS 3266X-1-504LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 7 days
- BOURNS 3329H-1-501LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- BOURNS 3266W-1-253LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 6 days
- BOURNS 3315C-001-016LRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 6 days
- BOURNS 3329H-1-503LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- BOURNS 3269W-1-202LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.89Min. 6 days
- BOURNS 3329H-1-203LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 3 days
- BOURNS 3224X-1-504ERoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 6 days
- BOURNS 3269W-1-104LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.49Min. 6 days
- BOURNS 3329H-1-504LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Contact type digital displacement sensor Sensor headTightening strength (N.m) (Mounting nut) 15 Resolution 0.5μm Insulation Resistance 100 MΩ or more at 250 VDC Sampling Cycle 1ms Operation Indicator Lamp 2-color LED (orange / green) Measuring Range (mm) 32 Stroke 32.5mm or more Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Mass (g) About 150 Method Capacitor ground Function Hot-swap function Position Detection Method Optical absolute linear encoder systemfrom S$1,299.00Min. 8 days
- OMRON Smart sensor (laser CCD length sensor) extension cable ZX-GT* Up to two extension cables can be connected. However, use in a combination where the total cable length between the receiver and the controller is within 30 m (including the receiver code 2 m).from S$459.90Min. 6 days
Filter by categories