* Models with a minimum resolution of less than 0.25 μm fall under the export restrictions stipulated in the "Foreign Exchange and Foreign Trade Law". However, the models in parentheses are products that do not meet the export restrictions, provided that they are used in combination wit... Read More
Output smoothness 0.1% or less Insulation Resistance (MΩ) 100 or more DC500V Withstand Voltage AC500V for 1 minute Input Voltage (V) DC36 or less / 50 ℃ Type Other displacement sensors Resistance Tolerance (%) ±20 Temperature resistance ±400ppm/K
<Compact> CMOS laser sensor realized in the industry's smallest class * shape (* As of May 2015, according to the manufacturer's research) <Overwhelmingly stable detection> Achieves high-precision detection on the order of 1/100 mm Equipped with convenient functions
Compact an... Read More
Temperature Characteristics 0.03% F.S./℃ Installation Altitude (m) 2000 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) DC12 ~ 24 ± 10% Ripple P-P10% Short Circuit Protection Equipped (automatic return type) Protection Class IP67(IEC) Response Time Switchable between 1.5ms / 5ms / 10ms Standard UL/C-UL、CE、FDA
Wide measurement range, high-precision detection Long-distance detection, compatible with various applications Since it is an ultrasonic wave that can easily set the measurement range with a setting plug with a temperature compensation function, it is not affected by color. Further evolution
Power Consumption (mW) 1800 or less Shock Resistance (m/s2) 300 X, Y, Z directions 3 times Type of Connection 5-pole connector type Power Supply Voltage (V) DC10-30 Ripple (pp) 10% or less Type Discriminating displacement sensor Standard Sensing Object (mm) Flat plate 100 × 100 Protection Class IEC60529 standard IP65 Material (Case) Stainless steel (SUS303) Repeatability ± 0.1% FS or less Linearity ± 1% FS or less
Rich expressive power with dual display (with NAVI function). The sensor head measured value (measured value) and judgment value (calculated value) can be displayed at the same time on a two-stage digital display. Uses omnidirectional liquid crystal. High contrast, clear and easy to see, and a wi... Read More
Suitable for (Sensor head) HG-S1010 (R), HG-S1110 (R) Display Range (mm) -199.9999~199.9999 Display Resolution 0.1 Power Supply Voltage (V) 24 DC ± 10% including ripple 0.5 (PP) Ambient Humidity to Use 35-85% RH, (when stored) 35-85% RH Protection Class IP40(IEC)
A 20mm stroke model of a conductive plastic potentiometer.
Operating Temperature Range (℃) -40~+100 Rated Power (W) 0.6(70℃) Mass (g) About 60 Stroke (mm) Valid: 20 Single linearity (%) ±1FS Dimension (mm) Φ25×(MAX)103
Operation Ambient Temperature (℃) -10 to 45 (no icing) Storage Temperature Range (℃) -20 to 60 (no icing) Power Supply Voltage (V) 24 DC ± 10% including ripple 0.5V (PP) Operating Humidity Range 35% to 85% (with no condensation) Storage Humidity Range 35% to 85% (with no condensation) Type Other displacement sensors Short Circuit Protection Equipment (automatic return type) Protection Class IP67(IEC) Insulation Resistance More than 20MΩ at 250V DC mega Operation Indicator Lamp Open when ON (output operation) Product Name The sensor head Current Consumption (mA) under 100
Slim & robust. Slim like a pencil type! Supports hot-swap. Uses a bending-resistant cable. Uses a cable that can be used for moving parts and is resistant to disconnection. Flat bearing 2-point support structure. Bearings that do not use balls are placed at two points above and below. Overwhe... Read More
Measuring Range (mm) 10 Stroke (mm) 10.5 or more Insulation Resistance (MΩ) 100 or more (at 250 VDC) Operation Indicator Lamp 2-color LED (orange / green) Ambient Humidity to Use 35-85% RH, (when stored) 35-85% RH Mass (g) About 80 RoHS directive (corresponding to 10 substances) Correspondence Position Detection Method Optical absolute linear encoder
Introducing application examples! High-precision measurement and data analysis using a PC can be realized with this one unit. Basic performance Function High-performance type (HL-G1 □ -SJ / HL-G1 □ -RS-J)
Ambient Altitude to Use (m) 2000 or less Sampling Cycle 200μs、500μs、1ms、2ms Power Supply Voltage 24V DC ± 10% including ripple 0.5V (PP) Standard CE、FDA Light Receiving Element CMOS image sensor Short Circuit Protection Equipment (automatic return type) Protection Class IP67((IEC) Included Accessories Laser warning label: 1 set Insulation Resistance More than 20MΩ at 250V DC mega Output Operation Open when ON (output operation) Digital isplay Red LED 5 1/2 digit display Output indicator Yellow LED x 3 Current Consumption (mA) under 100 Temperature Characteristics ±0.08% F.S./℃
* Up to two extension cables can be connected. However, use in a combination where the total cable length between the receiver and the controller is within 30 m (including the receiver code 2 m).
Tightening strength (N.m) (Mounting nut) 15 Resolution 0.5μm Insulation Resistance 100 MΩ or more at 250 VDC Sampling Cycle 1ms Operation Indicator Lamp 2-color LED (orange / green) Measuring Range (mm) 32 Stroke 32.5mm or more Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Mass (g) About 150 Method Capacitor ground Function Hot-swap function Position Detection Method Optical absolute linear encoder system
Ambient Humidity to Use 25% to 85% (with no condensation) Cable Length (m) 5-wire shielded cable 2 Current Consumption (mA) 80 or less Mass (g) Approx. 200 (including cable) Protection Class IP30 Output NPN open collector Output Format NPN open collector Operation Mode NPN open collector
Operation Ambient Temperature (℃) 0 to +50 (with no condensation) Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RH Type Measuring sensor
Display Range (mm) -99.9999~99.9999 Minimum Reading 0.1μm Number of connections 1 sensor head Current Consumption (mA) 200 or less Response Speed 2,000mm/s Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) DC12-24 DC ± 10% Ripple P-P10% or less Included Accessories Mounting frame Preset Function Polarity and 6 digits Quantization Error ±1digit
Ambient Altitude to Use (m) 2000 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Suitable for Controller HG-SC □ Protection Class IP40(IEC)
Waza-ari here! Flat bearing 2-point support structure Metal guide Anti-rotation structure Lateral load Sliding frequency 100 million times or more (typical value) No "price skipping" or "forgetting zero point" Achieves best-in-class accuracy Tip axis shake amount 35 μm or less... Read More
Display Range -199.9999~199.9999mm Display Resolution 0.1μm Ambient Altitude to Use (m) 2000 or less Digital isplay 204 segment LCD Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) DC24 ± 10% including ripple 0.5V (PP) Standard EMC Directive Short Circuit Protection Equipment (automatic return type) combination sensor head HG-S1010(R)、HG-S1110(R)、HG-S1032 Protection Class IP40(IEC) Trigger input Input time 2 ms or more (ON) Accept/Reject Output NO / NC switching type Alarm Output Open at alarm Output PNP transistor open collector