All Category

High Precision Displacement Sensors

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Ultra-high speed and high precision laser displacement sensor HL-C2
    Panasonic (Panasonic Industrial Devices SUNX) Ultra-high speed and high precision laser displacement sensor HL-C2
    * Models with a minimum resolution of less than 0.25 μm fall under the export restrictions stipulated in the "Foreign Exchange and Foreign Trade Law". However, the models in parentheses are products that do not meet the export restrictions, provided that they are used in combination wit... Read More
    from S$129.90
    Min. 123 days
  2. Digital displacement sensor controller
    Panasonic (Panasonic Industrial Devices SUNX) Digital displacement sensor controller
    Rich expressive power with dual display (with NAVI function). The sensor head measured value (measured value) and judgment value (calculated value) can be displayed at the same time on a two-stage digital display. Uses omnidirectional liquid crystal. High contrast, clear and easy to see, and a wi... Read More
    Suitable for  (Sensor head) HG-S1010 (R), HG-S1110 (R)  Display Range (mm)  -199.9999~199.9999  Display Resolution  0.1  Power Supply Voltage (V)  24 DC ± 10% including ripple 0.5 (PP)  Ambient Humidity to Use  35-85% RH, (when stored) 35-85% RH  Protection Class  IP40(IEC) 
    from S$389.90
    Min. 5 days
  3. Digital displacement sensor Sensor head
    Panasonic (Panasonic Industrial Devices SUNX) Digital displacement sensor Sensor head
    Slim & robust. Slim like a pencil type! Supports hot-swap. Uses a bending-resistant cable. Uses a cable that can be used for moving parts and is resistant to disconnection. Flat bearing 2-point support structure. Bearings that do not use balls are placed at two points above and below. Overwhe... Read More
    Measuring Range (mm)  10  Stroke (mm)  10.5 or more  Insulation Resistance (MΩ)  100 or more (at 250 VDC)  Operation Indicator Lamp  2-color LED (orange / green)  Ambient Humidity to Use  35-85% RH, (when stored) 35-85% RH  Mass (g)  About 80  RoHS directive (corresponding to 10 substances)  Correspondence  Position Detection Method  Optical absolute linear encoder 
    from S$979.90
    Min. 5 days
  4. Compact laser displacement sensor
    Panasonic (Panasonic Industrial Devices SUNX) Compact laser displacement sensor
    Introducing application examples! High-precision measurement and data analysis using a PC can be realized with this one unit. Basic performance Function High-performance type (HL-G1 □ -SJ / HL-G1 □ -RS-J)
    Ambient Altitude to Use (m)  2000 or less  Sampling Cycle  200μs、500μs、1ms、2ms  Power Supply Voltage  24V DC ± 10% including ripple 0.5V (PP)  Standard  CE、FDA  Light Receiving Element  CMOS image sensor  Short Circuit Protection  Equipment (automatic return type)  Protection Class  IP67((IEC)  Included Accessories  Laser warning label: 1 set  Insulation Resistance  More than 20MΩ at 250V DC mega  Output Operation  Open when ON (output operation)  Digital isplay  Red LED 5 1/2 digit display  Output indicator  Yellow LED x 3  Current Consumption (mA)  under 100  Temperature Characteristics  ±0.08% F.S./℃ 
    from S$1,599.00
    Min. 19 days
  5. Contact type digital displacement sensor Sensor head
    Panasonic (Panasonic Industrial Devices SUNX) Contact type digital displacement sensor Sensor head
    Tightening strength (N.m)  (Mounting nut) 15  Resolution  0.5μm  Insulation Resistance  100 MΩ or more at 250 VDC  Sampling Cycle  1ms  Operation Indicator Lamp  2-color LED (orange / green)  Measuring Range (mm)  32  Stroke  32.5mm or more  Ambient Humidity to Use  35-85% RH, Storage: 35-85% RH  Mass (g)  About 150  Method  Capacitor ground  Function  Hot-swap function  Position Detection Method  Optical absolute linear encoder system 
    from S$1,299.00
    Min. 8 days
  6. Fiber coaxial displacement sensor  Cable for ZW-X
    OMRON Fiber coaxial displacement sensor Cable for ZW-X
    from S$199.90
    Min. 4 days
  7. High-speed, high-precision eddy current digital displacement sensor GP-X
    Panasonic (Panasonic Industrial Devices SUNX) High-speed, high-precision eddy current digital displacement sensor GP-X
    Storage Humidity Range  35~85%RH  Operating Humidity Range  35~85%RH  Detection Target  SUS304 / Iron (SPCC) 60 × 60 × t1mm 
    from S$649.90
    Min. 123 days
  8. Ultra-high speed and high precision laser displacement sensor controller
    Panasonic (Panasonic Industrial Devices SUNX) Ultra-high speed and high precision laser displacement sensor controller
    Type  RS-232C compatible  Conform to  RS-232C  Product Name  controller 
    from S$5,399.00
    Min. 123 days
  9. Contact type digital displacement sensor controller
    Panasonic (Panasonic Industrial Devices SUNX) Contact type digital displacement sensor controller
    Waza-ari here! Flat bearing 2-point support structure Metal guide Anti-rotation structure Lateral load Sliding frequency 100 million times or more (typical value) No "price skipping" or "forgetting zero point" Achieves best-in-class accuracy Tip axis shake amount 35 μm or less... Read More
    Display Range  -199.9999~199.9999mm  Display Resolution  0.1μm  Ambient Altitude to Use (m)  2000 or less  Digital isplay  204 segment LCD  Ambient Humidity to Use  35-85% RH, Storage: 35-85% RH  Power Supply Voltage (V)  DC24 ± 10% including ripple 0.5V (PP)  Standard  EMC Directive  Short Circuit Protection  Equipment (automatic return type)  combination sensor head  HG-S1010(R)、HG-S1110(R)、HG-S1032  Protection Class  IP40(IEC)  Trigger input  Input time 2 ms or more (ON)  Accept/Reject Output  NO / NC switching type  Alarm Output  Open at alarm  Output  PNP transistor open collector 
    from S$389.90
    Min. 8 days
  10. Ultra-high speed and high precision laser displacement sensor head
    Panasonic (Panasonic Industrial Devices SUNX) Ultra-high speed and high precision laser displacement sensor head
    Resolution  0.05μm (0.25μm)  Protection Class  IP67 (IEC) (excluding connector)  Applicable Standard  JIS / IEC standard  Product Name  The sensor head 
    from S$6,499.00
    Min. 123 days
  11. Fiber coaxial displacement sensor  ZW cable
    OMRON Fiber coaxial displacement sensor ZW cable
    from S$249.90
    Min. 4 days
  12. Bank unit for smart sensor type ZX series
    OMRON Bank unit for smart sensor type ZX series
    Type  Discriminating displacement sensor 
    from S$699.90
    Min. 6 days
  13. Fiber coaxial displacement sensor
    OMRON Fiber coaxial displacement sensor
    High-precision in-line measurement of fluttering, tilting gloss, lightness, and fine parts It is possible to measure thin transparent stickers and reflected light on the front and back of the film separately, which was difficult in the past. In the past, the spot diameter was large, and it was n... Read More
    from S$1,299.00
    Min. 5 days
  14. Fiber Coaxial Displacement Sensor  Fiber Connector Cleaner for ZW
    OMRON Fiber Coaxial Displacement Sensor Fiber Connector Cleaner for ZW
    from S$25.99
    Min. 64 days
  15. Ultra-high speed and high precision laser displacement sensor
    Panasonic (Panasonic Industrial Devices SUNX) Ultra-high speed and high precision laser displacement sensor
    Standard  CE、FDA 
    from S$129.90
    Min. 8 days
  16. Smart sensor linear proximity type ZX-E
    OMRON Smart sensor linear proximity type ZX-E
    Type  High precision displacement sensor 
    Discontinued
  17. Smart sensor
    OMRON Smart sensor
    Discontinued
  18. Smart sensor ultrasonic amplifier unit ZX-UDA
    OMRON Smart sensor ultrasonic amplifier unit ZX-UDA
    Type  High precision displacement sensor 
    Discontinued
  19. Ultra high precision laser displacement sensor CDX series
    OPTEX FA Ultra high precision laser displacement sensor CDX series
    World's highest linearity ultra-high precision displacement sensor For micron level workpiece measurement
    Discontinued
  20. Smart sensor ultrasonic sensor head ZX-UD
    OMRON Smart sensor ultrasonic sensor head ZX-UD
    Type  High precision displacement sensor 
    Discontinued
  21. High precision laser displacement sensor CD4 series amplifier (NPN output type)
    OPTEX FA High precision laser displacement sensor CD4 series amplifier (NPN output type)
    Maximum number of connections  (Sensor head) Up to 2 units  Sampling Cycle  100μs  Power Supply Voltage (V)  DC12~24(±10%)  Protection Class  IP20(IEC)  Temperature Characteristics  ±0.01% F.S./℃ 
    Discontinued
  22. Smart sensor (visual sensor with integrated LCD monitor) ZFX
    OMRON Smart sensor (visual sensor with integrated LCD monitor) ZFX
    Type  High precision displacement sensor 
    Discontinued
  23. High precision eddy current displacement sensor GP-A
    Panasonic (Panasonic Industrial Devices SUNX) High precision eddy current displacement sensor GP-A
    Short Circuit Protection  Current Consumption (mA)  150 or less  Power Supply Voltage (V)  24 DC ± 10% Ripple P-P10% or less  Storage Humidity Range  35~85%RH  Operating Humidity Range  35~85%RH 
    Discontinued
  24. High precision laser displacement sensor CD4 series sensor head
    OPTEX FA High precision laser displacement sensor CD4 series sensor head
    Linearity  ±0.1%F.S.  Mass (g)  250 (including 500mm cable)  Wavelength (nm)  650  Protection Class  IP67(IEC)  Type  High precision displacement sensor  Light Source  Red semiconductor laser 
    Discontinued
  25. Ultra high speed and high precision laser displacement sensor monitor
    Panasonic (Panasonic Industrial Devices SUNX) Ultra high speed and high precision laser displacement sensor monitor
    Specification  Intelligent monitor for HL-C2  Type  High precision displacement sensor 
    Discontinued
  26. Amplifier unit ZFV-C
    OMRON Amplifier unit ZFV-C
    Power Supply Voltage (V)  DC24  Type  Multi measurement type 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction