Displacement Sensors for Differentiation
Other Related Pages
- OMRON Ultrasonic displacement sensor E4PA-NWide measurement range, high-precision detection Long-distance detection, compatible with various applications Since it is an ultrasonic wave that can easily set the measurement range with a setting plug with a temperature compensation function, it is not affected by color. Further evolutionPower Consumption (mW) 1800 or less Shock Resistance (m/s2) 300 X, Y, Z directions 3 times Type of Connection 5-pole connector type Power Supply Voltage (V) DC10-30 Ripple (pp) 10% or less Type Discriminating displacement sensor Standard Sensing Object (mm) Flat plate 100 × 100 Protection Class IEC60529 standard IP65 Material (Case) Stainless steel (SUS303) Repeatability ± 0.1% FS or less Linearity ± 1% FS or lessfrom S$1,799.00Min. 6 days
- OMRON Extension cord for smart sensor ZX2 series* Multiple extension cords cannot be connected and used.from S$149.90Min. 6 days
- OMRON Smart sensor Laser type Sensor head (transmissive type) ZX-LNCable Length (m) 0.5 Type of Connection Connector relay Protection Class IEC standard IP40from S$1,299.00Min. 6 days
- OMRON Smart sensor Laser type Connector cord on both sidesType For extensionfrom S$389.90Min. 6 days
- OMRON Smart sensor processing unit ZX2 seriesType Discriminating displacement sensorfrom S$179.90Min. 6 days
- OMRON Smart sensor (laser CCD length sensor) extension cable ZX-GT* Up to two extension cables can be connected. However, use in a combination where the total cable length between the receiver and the controller is within 30 m (including the receiver code 2 m).from S$459.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Communication unit for digital displacement sensorAmbient Altitude to Use (m) 2000 or less Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Suitable for Controller HG-SC □ Protection Class IP40(IEC)from S$389.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) High-precision, high-function contact mutation sensorDisplay Range (mm) -99.9999~99.9999 Minimum Reading 0.1μm Number of connections 1 sensor head Current Consumption (mA) 200 or less Response Speed 2,000mm/s Ambient Humidity to Use 35-85% RH, Storage: 35-85% RH Power Supply Voltage (V) DC12-24 DC ± 10% Ripple P-P10% or less Included Accessories Mounting frame Preset Function Polarity and 6 digits Quantization Error ±1digitfrom S$869.90Min. 18 days
- Panasonic (Panasonic Industrial Devices SUNX) High-precision, high-function contact type mutation sensorfrom S$329.90Min. 18 days
- Panasonic (Panasonic Industrial Devices SUNX) Contact type digital displacement sensorfrom S$87.99Min. 33 days
- OMRON Smart sensor Laser CMOS type For ZX2 Communication interface unitProduct Name Communication interface unit for ZX2from S$679.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) High-precision, high-functional contact type mutation sensorfrom S$159.90Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Joint for contact type digital displacement sensorfrom S$37.99Min. 33 days
- OMRON Smart sensor Laser type Amplifier unit ZX-LType Discriminating displacement sensorDiscontinued