All Category

Dimension Measurement Sensors

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Linear Displacement Sensor LP-FJ Series
    Midori Precisions Linear Displacement Sensor LP-FJ Series
    Output smoothness  0.1% or less  Insulation Resistance (MΩ)  100 or more DC500V  Withstand Voltage  AC500V for 1 minute  Input Voltage (V)  DC36 or less / 50 ℃  Type  Other displacement sensors  Resistance Tolerance (%)  ±20  Temperature resistance  ±400ppm/K 
    Rating:
    87%
    from S$439.90
    Min. 2 days
  2. COMS type micro laser distance sensor
    Panasonic (Panasonic Industrial Devices SUNX) COMS type micro laser distance sensor
    <Compact> CMOS laser sensor realized in the industry's smallest class * shape (* As of May 2015, according to the manufacturer's research) <Overwhelmingly stable detection> Achieves high-precision detection on the order of 1/100 mm Equipped with convenient functions Compact an... Read More
    Temperature Characteristics  0.03% F.S./℃  Installation Altitude (m)  2000 or less  Ambient Humidity to Use  35-85% RH, Storage: 35-85% RH  Power Supply Voltage (V)  DC12 ~ 24 ± 10% Ripple P-P10%  Short Circuit Protection  Equipped (automatic return type)  Protection Class  IP67(IEC)  Response Time  Switchable between 1.5ms / 5ms / 10ms  Standard  UL/C-UL、CE、FDA 
    from S$469.90
    Min. 6 days
  3. C-MOS laser sensor BGS-DL series
    OPTEX FA C-MOS laser sensor BGS-DL series
    Type  Measuring sensor  Protection Class  IP67(IEC) 
    from S$299.90
    Min. 2 days
  4. Linear sensor
    ASA ELECTRONICS INDUSTRY Linear sensor
    Cable  Core wire Φ0.9 × 3, length 0.3m  Type  Other displacement sensors  Material (Case)  GF reinforced PBT (orange)  Mounting  M2 Tightening torque 0.15N ・ m  Protection Class  IP65 
    from S$29.99
    Min. 2 days
  5. Linear Displacement Sensor LP-20F Series
    Midori Precisions Linear Displacement Sensor LP-20F Series
    A 20mm stroke model of a conductive plastic potentiometer.
    Operating Temperature Range (℃)  -40~+100  Rated Power (W)  0.6(70℃)  Mass (g)  About 60  Stroke (mm)  Valid: 20  Single linearity (%)  ±1FS  Dimension (mm)  Φ25×(MAX)103 
    from S$299.90
    Min. 20 days
  6. Laser Sensor
    Hokuyo Automatic Laser Sensor
    Type  Measuring sensor 
    from S$279.90
    Min. 63 days
  7. C-MOS laser displacement sensor CD33 series
    OPTEX FA C-MOS laser displacement sensor CD33 series
    Type  High precision displacement sensor  Protection Class  IP67(IEC) 
    from S$1,499.00
    Min. 132 days
  8. Linear Displacement Sensor LP-50F Series
    Midori Precisions Linear Displacement Sensor LP-50F Series
    Operating Temperature Range (℃)  -40~+100  Rated Power (W)  1.5(70℃)  Mass (g)  About 75  Stroke (mm)  Valid: 50  Single linearity (%)  ±0.5FS 
    from S$459.90
    Min. 27 days
  9. Transmission type edge sensor TD1 series
    OPTEX FA Transmission type edge sensor TD1 series
    Edge position / width, gap measurement For measuring edge position
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Edge measurement sensor 
    from S$1,499.00
    Min. 6 days
  10. Laser line sensor LA
    Panasonic (Panasonic Industrial Devices SUNX) Laser line sensor LA
    Type  Measuring sensor 
    from S$76.99
    Min. 123 days
  11. Laser line sensor
    Panasonic (Panasonic Industrial Devices SUNX) Laser line sensor
    Operation Ambient Temperature (℃)  0 to +50 (with no condensation)  Storage Humidity Range  35~85%RH  Operating Humidity Range  35~85%RH  Type  Measuring sensor 
    from S$379.90
    Min. 123 days
  12. Laser Micrometer 3Z4L V3 Controller
    OMRON Laser Micrometer 3Z4L V3 Controller
    from S$5,599.00
    Min. 104 days
  13. Laser micrometer accessories
    OMRON Laser micrometer accessories
    from S$649.90
    Min. 4 days
  14. Laser sensor
    Panasonic (Panasonic Industrial Devices SUNX) Laser sensor
    from S$389.90
    Min. 5 days
  15. Linear Displacement Sensor LP-20F Series
    Midori Precisions Linear Displacement Sensor LP-20F Series
    Green Pot contact type (using conductive plastic resistance element) Linear displacement sensor detection stroke: 20 mm Two types of input axis interfaces are available
    Output smoothness  0.1% or less  Rated Power (W)  0.6(70℃)  Effective stroke (mm)  20±0.5  Mass (g)  About 60  Type  Measuring sensor  Single linearity (%)  ±1  Resistance Tolerance (%)  ±20 
    Discontinued
  16. Linear displacement sensor LP-FP series
    Midori Precisions Linear displacement sensor LP-FP series
    * Please note that if a current of 1mA or more is passed through the white wire, the resistor may burn out.
    Output smoothness  0.1% or less  Resistance Value (Ω)  1k  Type  Measuring sensor  Single linearity (%)  ±1  Resistance Tolerance (%)  ±20 
    Rating:
    80%
    Discontinued
  17. Long distance laser displacement sensor
    azbil (Yamatake Corporation) Long distance laser displacement sensor
    The long-distance laser displacement sensor HLA series uses red laser light as a light source to enable long-distance and wide-range displacement measurement.
    Detection Range (mm)  50~250  Detection Distance (m)  0.77  Current Consumption (mA)  16  Detection Method  Reflective type 
    Discontinued
  18. HG-C1100
    Panasonic HG-C1100
    Discontinued
  19. Laser line shape sensor SHP series
    OPTEX FA Laser line shape sensor SHP series
    Type  Measuring sensor 
    Discontinued
  20. Laser displacement sensor CD1 series
    OPTEX FA Laser displacement sensor CD1 series
    Response Time  100ms / 10ms / 1ms switch switching  Laser Class  Output (mW)  3.3 max  Wavelength (nm)  650  Power Supply Voltage (V)  DC12~24 (+10%、-5%)  Protection Class  IP67(IEC)  Type  Measuring sensor  Sensitivity  Set / Fit / Auto switch switching  Operation  Set / Run / Run off delay Switch switch  Temperature Characteristics  ± 0.02% FS / ℃ (drift) 
    Discontinued
  21. HG-C1050-P
    Panasonic HG-C1050-P
    Discontinued
  22. Laser range sensor UTM-30LN
    Hokuyo Automatic Laser range sensor UTM-30LN
    Type  area sensor  detection light  laser  Detection Distance (mm)  100-30000 (white paper 500 or more)  Protection Class  IP64 (IEC standard) 
    Discontinued
  23. HG-C1050
    Panasonic HG-C1050
    Discontinued
  24. Laser range sensor URG-04LX
    Hokuyo Automatic Laser range sensor URG-04LX
    Type  area sensor  Detection Distance (mm)  60-4000 (70 white paper)  detection light  laser 
    Discontinued
  25. Laser edge sensor
    Panasonic (Panasonic Industrial Devices SUNX) Laser edge sensor
    A red semiconductor laser is used for the light emitting element and a CCD is used for the light receiving element. By creating ideal parallel light, highly accurate measurement is possible. * Be sure to use the sensor head and controller as a set.
    Type  Measuring sensor 
    Discontinued
  26. HG-C1030
    Panasonic HG-C1030
    Discontinued
  27. Laser range sensor UXM-30LN-PW
    Hokuyo Automatic Laser range sensor UXM-30LN-PW
    Type  area sensor  detection light  laser  Protection Class  IP67 (IEC standard) 
    Discontinued
  28. Laser sensor D series
    OPTEX FA Laser sensor D series
    Protection Class  IP67(IEC)  Type  Measuring sensor 
    Discontinued
  29. HG-C1100-P
    Panasonic HG-C1100-P
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction