Other Displacement Sensors
- OPTEX FA Compact laser displacement sensor CD22 seriesSmallest displacement sensor in its class Ideal for device integrationRoHS directive (corresponding to 10 substances) Correspondence Type Displacement sensorfrom S$959.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Compact laser displacement sensor HL-G1 seriesOperation Ambient Temperature (℃) -10 to 45 (no icing) Storage Temperature Range (℃) -20 to 60 (no icing) Power Supply Voltage (V) 24 DC ± 10% including ripple 0.5V (PP) Operating Humidity Range 35% to 85% (with no condensation) Storage Humidity Range 35% to 85% (with no condensation) Type Other displacement sensors Short Circuit Protection Equipment (automatic return type) Protection Class IP67(IEC) Insulation Resistance More than 20MΩ at 250V DC mega Operation Indicator Lamp Open when ON (output operation) Product Name The sensor head Current Consumption (mA) under 100from S$1,499.00Min. 2 days
- OMRON Contact displacement sensor D5VMeasures various objects such as glass, plastic, and rubber with low operating force (0.3N).Detection Distance (mm) 5 Type Other displacement sensorsfrom S$779.90Min. 4 days
- OPTEX FA Displacement sensor amplifier unit CDA seriesDisplacement sensor amplifier unit For controlling displacement sensorRoHS directive (corresponding to 10 substances) Correspondencefrom S$779.90Min. 6 days
- OMRON Contact type displacement sensor D5SNProtection Class IEC60529 standard IP67 Type Other displacement sensors Product Name Sensorfrom S$1,299.00Min. 6 days
- OMRON Smart laser sensor E3NC Lens attachment for sensor headProduct Name Lens attachment (for sensor head)from S$85.99Min. 6 days
- OMRON Contact type displacement sensor amplifier D5SNAmbient Humidity to Use 25% to 85% (with no condensation) Cable Length (m) 5-wire shielded cable 2 Current Consumption (mA) 80 or less Mass (g) Approx. 200 (including cable) Protection Class IP30 Output NPN open collector Output Format NPN open collector Operation Mode NPN open collectorfrom S$859.90Min. 6 days
- OMRON Linear discrimination unit Z4W-DPower Supply Voltage (V) AC100~240 ±10% 50/60Hz Product Name Linear discrimination unit Output PASS judgment output, NG judgment outputfrom S$559.90Min. 4 days
- azbil (Yamatake Corporation) High precision laser position measurement sensorThe K1G is a combination of a parallel light laser and a CMOS linear image sensor, and can measure the work position with high accuracy. Film meandering measurement and film sheet thickness measurement. Mixing different types of electronic components, discriminating abnormalities on glass substra... Read Morefrom S$129.90Min. 128 days
- OMRON Insulation resistance monitoring equipmentIn order to prevent equipment outages and electric shock accidents, it is important to understand the deterioration tendency of the insulation resistance of equipment, but the current situation is that there is a shortage of skilled maintenance personnel and it is difficult to devote time to manu... Read MoreDiscontinued
- Midori Precisions Linear Displacement Sensor LP-10F SeriesResistance Value (Ω) 1k Mass (g) About 60 Type Other displacement sensorsDiscontinued
- Midori Precisions Linear Displacement Sensor LP-F SeriesType Other displacement sensorsDiscontinued
- Midori Precisions Contact Type Linear Displacement Sensor LP-50F SeriesMass (g) About 75 Type Other displacement sensorsDiscontinued
- Midori Precisions Linear displacement sensor LP-F-15 seriesType Other displacement sensorsDiscontinued
- Panasonic (Panasonic Industrial Devices SUNX) High-speed multi-point laser displacement sensor HL-D3 seriesStorage Temperature Range (℃) -20~+70 Storage Humidity Range 35~85%RH Operating Humidity Range 35~85%RHDiscontinued
- OPTEX FA Display mounted laser displacement sensor CD3 seriesOutput (mW) 1 max Laser Class 2 Wavelength (nm) 650 Current Consumption (mA) At 12 VDC: 120 Max. At 24 VDC: 80 Max. Power Supply Voltage (V) DC12~24 (+10%、-5%) Sensitivity Fixed (1-20) / Auto switch Protection Class IP67(IEC) Type Other displacement sensors Temperature Characteristics ± 0.08% FS / ℃ (drift)Discontinued
- Panasonic (Panasonic Industrial Devices SUNX) High speed coaxial laser displacement sensor HL-H1 seriesType Other displacement sensorsDiscontinued