Rotation Angle Sensors
Other Related Pages
- Midori Precisions Non-Contact Rotation Angle Sensor CP-3HABS SeriesIt is a non-contact potentiometer that uses Hall ICs, and the main body is made of resin with the same mounting pitch as the QP-3HB to reduce costs and enhance ESD resistance. For fail-safe use, 6 wires and 2 outputs are standard, and a return spring is built in the shaft as standard. It is stron... Read MoreLinearity (Absolute) ± 4% FS ・ FS = 90 ° Electrostatic breakdown voltage (kV) (Contact) ± 16, (between terminals) ± 8 Specification (EMS)100V/m Operating Temperature Range (℃) -40~125 Offset Angle (°) 120 Mechanical Rotation Angle (°) 120±5 Resolution 12bit/Vin Current Consumption (mA) 20 or less Rotational Torque (mN・m[gfcm]) 5~60 Mass (g) About 30 Input Voltage (V) DC5 Type Sealability / IP65 Single linearity (%) ± 3 equivalent Electrical Rotation Angle (°) ±45
- BOURNS 3299W-1-104LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 6 days
- BOURNS PDB183-GTR01-254A2RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 6 days
- BOURNS 3299W-1-103LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 3 days
- BOURNS 3266X-1-504LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 7 days
- BOURNS 3329H-1-501LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- BOURNS 3266W-1-253LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 6 days
- BOURNS 3315C-001-016LRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 6 days
- BOURNS 3269W-1-104LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.49Min. 6 days
- BOURNS 3329H-1-504LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- BOURNS 3214J-1-204ERoHS directive (corresponding to 10 substances) Correspondencefrom S$5.59Min. 6 days
- BOURNS 3006P-7-104LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.79Min. 6 days
- BOURNS 3329H-1-503LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- BOURNS 3269W-1-202LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.89Min. 6 days
- BOURNS 3329H-1-203LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 3 days
- BOURNS 3224X-1-504ERoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 6 days
- BOURNS 3269W-1-102LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.89Min. 3 days
- BOURNS 3224X-1-104ERoHS directive (corresponding to 10 substances) Correspondencefrom S$8.79Min. 6 days
- BOURNS 3290W-1-103RoHS directive (corresponding to 10 substances) Correspondencefrom S$59.99Min. 6 days
- BOURNS 3006P-7-102LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 6 days
- BOURNS 3299W-1-201LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.59Min. 6 days
- BOURNS 3266X-1-203LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 3 days
- BOURNS 3223W-1-203ERoHS directive (corresponding to 10 substances) Correspondencefrom S$6.49Min. 6 days
- BOURNS 3266W-1-203LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 3 days
- BOURNS 3329H-1-103LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 3 days
- BOURNS PDA241-HRT02-504A2RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.79Min. 3 days
- BOURNS 3224G-1-503ERoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 6 days
- BOURNS 3266W-1-101LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 7 days
- BOURNS 3266W-1-201LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 3 days
- BOURNS 3329H-1-104LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 6 days
- BOURNS 3266X-1-501LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 6 days
- BOURNS 3266X-1-502LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 6 days
- BOURNS 3266W-1-204LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.79Min. 3 days
- BOURNS 3310H-003-104LRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 6 days
- BOURNS 3329P-1-103LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.89Min. 6 days
- BOURNS 3224X-1-503ERoHS directive (corresponding to 10 substances) Correspondencefrom S$7.99Min. 6 days
- BOURNS 3266X-1-103LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 6 days
- BOURNS 3299W-1-204LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.39Min. 6 days
- BOURNS PCW1J-B24-KAB103LRoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 6 days
- BOURNS 3266X-1-104LFRoHS directive (corresponding to 10 substances) Correspondencefrom S$8.99Min. 6 days