Tape Switches
- OJIDEN (Osaka Jido Denki) Sensing edge type Medium edgeIt is a sensor that has a built-in tape switch in the outer housing and is also called a safety edge that applies its characteristics and functions. It is effective as a collision detection sensor for automatic doors (elevators, vehicles, residential doors, high-speed shutter doors), prevention o... Read MoreColor Blackfrom S$259.90Min. 14 days
- OJIDEN (Osaka Jido Denki) Sensing Edge Compact TypeIt is a sensor that has a built-in tape switch in the outer housing and is also called a safety edge that applies its characteristics and functions. It is effective as a collision detection sensor for automatic doors (elevators, vehicles, residential doors, high-speed shutter doors), prevention o... Read Morefrom S$279.90Min. 23 days
- ESCO 50cm tape switch (black)Operating Temperature Range (℃) -10℃~+60℃ Insulation Resistance (MΩ) 100MΩ or more (DC500V megger) Withstand Load N (kgf) 1470N (Φ100 pressing plate for 1 minute) Rated Current (A) 1A Overall Length (mm) 500 Withstand Voltage AC 500V (1 minute) Rated Voltage (V) AC/DC28V Color Black Protection Class Drip-proof type (equivalent to IP54) Esco Part No. EA940FL-50 Material (Jacket) PVC (polyvinyl chloride) Product Name Tape switchfrom S$149.90Min. 6 days
- OJIDEN (Osaka Jido Denki) Sensing edge type Micro edgeIt is a sensor that has a built-in tape switch in the outer housing and is also called a safety edge that applies its characteristics and functions. It is effective as a collision detection sensor for automatic doors (elevators, vehicles, residential doors, high-speed shutter doors), prevention o... Read MoreMaterial (Jacket) PVC (polyvinyl chloride)from S$229.90Min. 14 days
- OJIDEN (Osaka Jido Denki) Sensing edge type Large edgeIt is a sensor that has a built-in tape switch in the outer housing and is also called a safety edge that applies its characteristics and functions. It is effective as a collision detection sensor for automatic doors (elevators, vehicles, residential doors, high-speed shutter doors), prevention o... Read MoreColor Black Material (Jacket) TPE (Polyolefin Elastomer)from S$379.90Min. 20 days
- ESCO 50cm tape switch (yellow)Withstand Voltage AC 500V (1 minute) Rated Voltage (V) AC/DC28V Product Name Tape switch Material (Jacket) PVC (polyvinyl chloride) Protection Class Drip-proof type (equivalent to IP54) Rated Current (A) 1A Color yellow Withstand Load N (kgf) 1470N (Φ100 pressing plate for 1 minute) Esco Part No. EA940FK-50 Operating Temperature Range (℃) -10℃~+60℃ Insulation Resistance (MΩ) 100MΩ or more (DC500V megger) Overall Length (mm) 500from S$149.90Min. 6 days
- ESCO 1m tape switch (yellow)Insulation Resistance (MΩ) 100MΩ or more (DC500V megger) Withstand Load N (kgf) 1470N (Φ100 pressing plate for 1 minute) Withstand Voltage AC 500V (1 minute) Material (Jacket) PVC (polyvinyl chloride) Esco Part No. EA940FK-100 Rated Voltage (V) AC/DC28V Operating Temperature Range (℃) -10℃~+60℃ Overall Length (mm) 1000 Operating Force About 23N (2300gf) Color yellow Product Name Tape switch Rated Current (A) 1A Protection Class Drip-proof type (equivalent to IP54)from S$249.90Min. 6 days
- OJIDEN (Osaka Jido Denki) Sensing edge type Mini edgeIt is a sensor that has a built-in tape switch in the outer housing and is also called a safety edge that applies its characteristics and functions. It is effective as a collision detection sensor for automatic doors (elevators, vehicles, residential doors, high-speed shutter doors), prevention o... Read MoreMaterial (Jacket) PVC (polyvinyl chloride)from S$249.90Min. 6 days
- ESCO 1m tape switch (black)Operating Temperature Range (℃) -10℃~+60℃ Overall Length (mm) 1000 Insulation Resistance (MΩ) 100MΩ or more (DC500V megger) Withstand Load N (kgf) 1470N (Φ100 pressing plate for 1 minute) Rated Current (A) 1A Withstand Voltage AC 500V (1 minute) Rated Voltage (V) AC/DC28V Color Black Protection Class Drip-proof type (equivalent to IP54) Esco Part No. EA940FL-100 Material (Jacket) PVC (polyvinyl chloride) Product Name Tape switchfrom S$239.90Min. 6 days
- OJIDEN (Osaka Jido Denki) Standard type tape switchOperating Temperature Range (℃) -10~+60 Rated Current (A) 1 Insulation Resistance (MΩ) 100 or more (at DC500 megger) Rated Voltage (V) AC/DC28 Withstand Voltage AC500V (1 minute) Material (Jacket) PVC (polyvinyl chloride)Discontinued