Mat Switches
Other Related Pages
- MonotaRO Mat switchA highly sensitive mat switch with a thin structure and few steps during installation. It can also be installed under the carpet. Human detection (conduction between leads when stepped on). Good as an indoor mat switch. * This product is an A-contact switch. It cannot be used as a B contact. * Si... Read MoreColor Light gray Material PVC (skin) Maximum Allowable Contact Current (A) 100mA Allowable Load 2000N (Φ40 plane static load / 1 minute) Maximum Allowable Contact Voltage (V) 30 Operating Temperature Range (℃) 10~40℃
- OJIDEN (Osaka Jido Denki) Thin mat switchBy laying it under a carpet or mat, it acts as a hidden switch and is effective for crime prevention and detection. CVP type series (UL standard certified product) A thin mat switch with a thickness of 4.4 mm that is drip-proof and has excellent durability. Use directly or by laying it under a ma... Read MoreOperating Temperature Range (℃) -5~+60 Rated Current (A) 1 Thickness (mm) 4.4 Rated Voltage (V) AC/DC28 Waterproof Specifications Heat seal drip-proof type Color Olive Material Vinyl Lead Wire With 2-wire type about 1.8m
- OJIDEN (Osaka Jido Denki) Mat Switch* The outlet plug is not included. * Although the mat is drip-proof, do not use it in a place where it is submerged or constantly exposed to water. There is a risk of short circuit or electric shock. Also, waterproof the external connections.Operating Temperature Range (℃) -10~+60 Rated Current (A) 1
- Tokyo sensor Mat SwitchIt has a simple structure. Excellent impact resistance and durability. The surface uses a block pattern to prevent slipping. Safety sensor for human detection in factories. Sensor to prevent intrusion into dangerous areas. A security sensor that detects the intrusion of people.Rated Voltage AC/DC 5~24V±10% Operating Temperature Range -10~50℃ Insulation Resistance (MΩ) 0MΩ or more (DC250V) Dynamic Load 80N Surface Block pattern
- Tokyo sensor Matt SWRated Current (A) 0.01 to 0.3A (resistive load) Rated Voltage (V) AC, DC 5V ~ 24V ± 10%from S$779.90Min. 3 days
- OJIDEN (Osaka Jido Denki) Thin mat switchPE type series (for indoor use) Non-waterproof type with a thickness of 2.4 mm, used for indoor use. It can be cut and used to secure a wide area sensor. Two-wire lead wires are connected by soldering and laid under a floor board or carpet for use. Crime prevention (insertion under the carpet), w... Read MoreOperating Temperature Range (℃) -5~+60 Rated Current (A) 1 Mass (kg) 3.5 Dimension (mm) 7500×762×2.4 Rated Voltage (V) AC/DC28 Operating Force About 50N (5.1kgf) Waterproof Specifications Non drip-proof type Material Polyethylene film Lead Wire Separately Color Yellowfrom S$1,499.00Min. 24 days
- OJIDEN (Osaka Jido Denki) Mat switchAs a wandering detection mat, it can be installed easily and inconspicuously. Made of softer material, it is more durable and textured.Lead Wire (2-wire) Robot cable approx.1.5m Operating Temperature Range (℃) -10~+50 Rated Current (A) 1 Dimensions (height H x width W x thickness t) (cm) 585×890×4.4 Rated Voltage (V) AC/DC28 Mass (kg) About 1.4 Operating Force Approx. 60N (Φ90 pressing plate) Color Beige RoHS directive (corresponding to 10 substances) Correspondence Protection Class Drip-proof type Material Made of vinylfrom S$649.90Min. 9 days
- OJIDEN (Osaka Jido Denki) Mat switchBy laying it under a carpet or mat, it acts as a hidden switch and is effective as a security sensor. 2.4mm thick non-waterproof type, used for indoor use. It can be cut and used to secure a wide area sensor. Bend, cut, curl, 2-wire lead. Separately, connect by soldering etc. and lay it under the... Read MoreOperating Temperature Range (℃) -5~+60 Dimension (mm) 7500×380×2.4 Rated Voltage (V) AC/DC28 Withstand Voltage AC500V (1 minute) Mass (kg) About 1.8 Operating Force About 28N (2.8kgf) Waterproof Specifications Non drip-proof type Material (Jacket) Polyethylene film Color YellowDiscontinued