Limit Switches
Other Related Pages
- OMRON Compact Limit Switch D4C- □Small limit switch that boasts small size, thinness, and high sealing performance Acquired EN, UL, CSA and CCC standards. High sealing performance conforming to IEC IP67. The plunger part has a seal packing and diaphragm, and the built-in switch part has a protective cap and a triple seal structu... Read MoreStructure - Wiring Connection -
- Panasonic ML Mini Limit SwitchLong life. Compact and lightweight, with high mechanical strength. OT (movement after operation) is large and absorbs impact load. The switch body has a dustproof and oilproof structure. For sequence control of food machines, automatic packaging machines, transport equipment, machine tools, insta... Read MoreInductive Load (A) (cosΦ≒0.4)AC125V/6、AC250V/4、DC115V/0.05 Resistive Load (cosΦ≒1)AC125V10A、AC250V10A、DC115V0.4A Operation Ambient Temperature (℃) -20~+60 Maximum switching frequency (times / minute) 120 Contact Resistance (mΩ) 15 or less (initial value) Contact Configuration 1c Vibration Resistance 55Hz (double amplitude 1.5mm) or less Ambient Humidity to Use 95% RH or less (at 20 ℃) Load Voltage (V) AC125/AC250/DC115 Contact Material AgCdO contact Dimension Tolerance (mm) ±0.4
- OMRON Compact Enclosed Switch ZC- □ 55A compact, high-precision enclosed switch with high durability of 10 million times or more and high repeatability with a built-in micro switch. The mounting pitch is the same as the shape Z. Compared to general limit switches, the force (OF) required for operation is small.
- OMRON Compact Safety Limit Switch 2-Contact Series (with Direct Opening Operation) D4NWe provide a wide range of standard safety limit switches globally. The contact configuration is 1NC / 1NO, 2NC, 2NC / 1NO, 3NC. (MBB specification is available for slow action) We also have an M12 connector type that saves man-hours and facilitates replacement work. Au clad contacts with high co... Read MoreRated Insulation Voltage (V) (Ui)300 Operation Ambient Temperature (℃) -30 to +70 (but no freezing) Allowable Operating Speed 1 to 500 mm / s (D4N-1120) Open Thermal Current (A) 10(EN60947-5-1) Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000m/s2 Mechanical Durability 15 million times or more Contact Resistance (mΩ) 25 or less Shock Resistance (Malfunction) 300m/s2 Rated Frequency (Hz) 50/60 Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class II (double insulation) Protection Class IP67(EN60947-5-1) Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1) Allowable Operation Frequency (Times/Min) Up to 30 Insulation Resistance (MΩ) over 100
- OMRON Compact Enclosed Switch SHL- □Small general-purpose horizontal type. Micro load type is also available in series Acquired EN, UL, CSA, and CCC standards A robust and precise die-casting case with a built-in coil spring switch that boasts high durability. It is small and can be used for applications where the strength is uncer... Read More
- Panasonic VL Mini Limit SwitchA durable structure that is about 1/3 the size of Panasonic's vertical limit. Uses gold clad contacts that can be used for minimum loads with little chatter and bounce. Both front and back sides can be mounted. With a lamp that can be used in a wide range of voltages. Dust-proof, drip-proof, ... Read MoreInductive Load (A) (cosΦ≒0.4)AC125V/3、AC250V/2、DC125V/0.1 Resistive Load (cosΦ≒1)AC125V5A、AC250V5A、DC125V0.4A Operation Ambient Temperature (℃) -20~60 Maximum Operating Frequency 120 times / minute Vibration Resistance 55Hz (double amplitude 1.5mm) or less Ambient Humidity to Use 95% RH or less (at 20 ℃) Load Voltage (V) AC125/AC250/DC125 Contact Material Au clad Ag alloy contacts (cadmium free) Type of Terminal General type Contact Configuration Two-circuit double-break type (lalb) Dimension Tolerance (mm) ±0.4
- OMRON Regular-use Enclosed Switch (Side Mounting Type) ZE / XEBuilt-in basic switch for type Z general use. It is highly durable and has a large breaking capacity. When the cover is removed, the terminal of the built-in switch is on the front, so connection is easy.Operation Ambient Temperature (℃) -10-80 (no icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Contact Resistance (mΩ) 15 or less (initial value) Rated Frequency (Hz) 50/60 Terminal Temperature Rising 50deg or less Mass (g) About 260-280 Type of Terminal Fitting Side mounting
- OMRON Small Limit Switch HL-5000A compact, low-priced, highly practical limit switch. The head, box, and cover use an uneven meshing method to maintain robustness. The unique head structure allows a large OT for smooth operation. Easy-to-use structure for wiring work with the box conduit port open. Acquired ccc standard. Ideal ... Read MoreOperation Ambient Temperature (℃) -10 to 65 (no icing) Ambient Humidity to Use 35~95%RH
- azbil (Yamatake Corporation) Regular-Use Compact Limit SwitchUL / CSA / CE / CCC marking product. A two-circuit double-cut basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof structure. (Protection class IP67) With operation position setting display. (Roller lever type / roller plunger type)Rated Carrying Current (A) (lth)10 Operating Temperature Range (℃) -10~+70 (no freezing) Allowable Operation Frequency 120 times/min or less Rated Working Voltage 120/240V AC、30V DC Contact Type 2 circuits Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Type Basic type Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
- azbil (Yamatake Corporation) Compact Standard / Horizontal Type Limit SwitchAchieves a machine life of 20 million times or more. (Adopts original 2-spring structure) High precision. (MD = 0.1mm maximum) High sealability, oil resistance / immersion resistance (JIS), IP67 (IEC) Uses O-ring seal and integrally molded diaphragm seal. Compact, space-saving, and continuous clo... Read MoreOperating Temperature Range (℃) -10~+70 (no freezing) Allowable Operation Frequency 120 times/min or less Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Rated Voltage (V) AC125、250、DC8、14、30、115、230 Contact Type C (single pole double throw SPDT) Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
- OMRON 2-Circuit Limit Switch WL General TypeThe circuit is surely cut off by splitting two circuits. IP67 compliant structure with O-rings and cover seals. Since it has obtained UL, CSA, TUV, EN / IEC, and CCC standard certification, it is ideal for machines for export. High-precision type ideal for position control. The movement to the op... Read MoreRated Insulation Voltage (V) (Ui)250(EN60947-5-1) Operating Patterns - Type of Operation - Operation Ambient Temperature (℃) -10-80 (no icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short Circuit Current (A) 100(EN60947-5-1) Short Circuit Protection Device 10A fuse gG or gI (IEC269) Rated Sealed Thermal Current 10A、0.5A(EN60947-5-1) Pollution Degree (Environment to Use) 3(EN60947-5-1) Ambient Humidity to Use 35~95%RH Terminal Screw 4-M4 Rated Frequency (Hz) 50/60 Electric Shock Protection Class Class I Type of Sign Front mounting, rear mounting Conduit Size G1/2 Service Life General form Shape General-purpose vertical type Protection Class IP67 Allowable Operation Frequency (Times/Min) Mechanical: 120, Electrical: 30 Earth Terminal None Shock Resistance (m/s2) Up to 1000
- OMRON Limit switch connector SCVarious machine tools and control devices use cabtyre cables and flexible tubes of various thicknesses as lead wires for limit switches. For this reason, the waterproof and drip-proof properties of the conduit port become a problem. These can be solved by using a SC connector that matches the out... Read More
- Fuji Electric Standard Limit Switch K244It has a mechanical life of 10 million times or more at 3000 times / hour of continuous use.Operation Ambient Temperature (℃) -5~+60 Allowable Current (A) 10 (continuous) Mechanical Life 10 million times or more Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Shock Resistance (m/s2) 200 Withstand Voltage 2500V AC for 1 minute Rated input current (A) 50 Operating Ambient Humidity (% RH) 85 or less Operating Frequency (operation/hour) Continuous use 3000
- OMRON Touch Switch D5BVersatile tactile switch that detects objects from multiple directions Uses a slow action switch mechanism. Gold-plated contacts for high contact reliability with a small load. Direct input to microcomputers, programmable controllers, etc. is possible. There are 3 types of small outer diameters, ... Read More
- Panasonic DL Mini Limit SwitchA small limit switch that has excellent contact forced disconnection and environmental resistance, and is also economical. Food processing, light machinery such as packaging machines, general factory equipment such as assembly lines * Regarding operating characteristics-The variable roller arm ty... Read MoreVibration Resistance 10-55Hz (double amplitude 1.5mm) Maximum Operating Frequency 120 times / minute Operating Humidity Range 95% RH or less Contact Material AgCdO contact Contact Configuration Two-circuit double-break type (lalb)from S$19.99Min. 2 days
- azbil (Yamatake Corporation) IEC Standard Compliant Vertical Explosion Proof Switch LX7000 SeriesObtained various certifications from KEMA (Europe), Industrial Safety Technology Association (Japan), NEPSI (China), and KOSHA (Korea). Hydrogen gas can also be used in the atmosphere. The case cover is made of die-cast aluminum alloy and is light and robust. The die-cast surface has excellent co... Read Morefrom S$299.90Min. 2 days
- azbil (Yamatake Corporation) Compact Small Capacity / Horizontal Type Limit SwitchAchieves a machine life of 20 million times or more. (Adopts original 2-spring structure) High precision. (MD = 0.1mm maximum) High sealability, oil resistance / immersion resistance (JIS), IP67 (IEC) Uses O-ring seal and integrally molded diaphragm seal. Compact, space-saving, and continuous clo... Read MoreOperating Temperature Range (℃) -10~+70 (no freezing) Allowable Operation Frequency 120 times/min or less Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Rated Voltage (V) AC115、DC8、14、30 Contact Type C (single pole double throw SPDT) Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
- azbil (Yamatake Corporation) General-purpose compact limit switch LS seriesUL / CSA / CE / CCC marking product. Built-in 2-circuit double-cut basic switch in a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof structure (protection class IP67).from S$99.90Min. 2 days
- OMRON Small enclosed switch VESmall and lightweight enclosed switch type V Small basic switch is enclosed in a die-cast case for excellent dust resistance and mechanical strength. In the case of cam arm type and cam roller arm type, the arm position can be set to any position 360 °.Rated Voltage (V) AC125、250、DC8、14、30、125、250
- OMRON 2-circuit limit switchA wide variety of 2-circuit limit switches. There are a wide variety of types such as OT large over-travel type, with lamp that can confirm operation, cold-resistant type, heat-resistant type, and corrosion-resistant type. In addition to the standard type, we also have a lineup of micro load type... Read More
- ESCO 125V / 10A [With lever] Limit switchInsulation Resistance (MΩ) 100mΩ or more (DC500V) Rating 10A 125V AC Contact Resistance (Ω) 20mΩ or more Mounting 22.2X10.3mm Withstand Voltage AC1500V for 1 minute Esco Part No. EA940DK-1 Circuit configuration Push ON Type of Actuator With leverfrom S$3.09Min. 2 days
- Fuji Electric Limit switch Roller leverOperation Ambient Temperature (℃) -10~+80 Mechanical Durability 10 million times Operating Ambient Humidity (% RH) 95 or less Protection Class IP67 (IEC standard) Rated Carrying Current (A) -
- ESCO Limit switch (flexible rod type)Operation Ambient Temperature (℃) -10 ° C to + 80 ° C (with no icing) Insulation Resistance (MΩ) 100MΩ or more (with DC500V mega) Mechanical Durability 15 million times or more Contact Resistance (Ω) 25mΩ or less (initial value) Ambient Humidity to Use 35~95%RH Type of Actuator Coil spring (spring diameter Φ6.5) Esco Part No. EA940DK-17A Protection Class IP67 Specification OMRON: WLNJ-N
- azbil (Yamatake Corporation) Waterproof / Vertical Limit Switch VCL SeriesBuilt-in 2 sets of single pole double throw (SPDT) type switches. Can be used as a 2-point detection type switch or as a multi-circuit control type switch.Operating Force OF (N) 1.4 Pretravel (PT) 28.6mmfrom S$249.90Min. 2 days
- OMRON Compact Heavy Equipment Limit Switch D4A- □ N Head* The head is a single item. The rotary lever type head does not include a lever.from S$46.99Min. 6 days
- OMRON Multiple limit switch VBShaped VB is now available. The head box is integrated to improve head strength and sealing performance. Significant increase in mechanical durability (5 million times) Can be used for sequence control of various machine tools, transfer machines, etc. Since an oil filter is provided, even if oil ... Read MoreOperation Ambient Temperature (℃) -10 to +80 (no icing) Pollution Degree (Environment to Use) 3(EN60947-5-1) Ambient Humidity to Use 35~95%RH
- ASA ELECTRONICS INDUSTRY Touch SwitchMaterial (Case, nut, shaft) SUS303 Movement Differential (MD) 0.1mm or less Protection Class IP67 equivalent
- OMRON Simple connector for limit switch SCLimit switch connector * Since it is a resin connector, please use a metal connector such as SC-1 to 5M when sealing is particularly required. * Not suitable for environments exposed to oil or water.from S$1.19Min. 6 days
- OMRON General-Purpose Enclosed Switch (Base Mounting Type) ZVA general-purpose enclosed switch with a large breaking capacity and high durability. When the cover is removed, the terminal of the built-in switch is on the front, so connection is easy.Allowable Operation Frequency (Times/Min) (Mechanical) 120, (Electrical) 20 Operation Ambient Temperature (℃) -10-80 (no icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Contact Resistance (mΩ) 15 or less (initial value) Rated Frequency (Hz) 50/60 Terminal Temperature Rising 50deg or less Type of Sign Bottom Protection Class IP65from S$56.99Min. 104 days
Filter by categories