All Category

Safety Limit Switches

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Compact Safety Limit Switch 2-Contact Series (with Direct Opening Operation) D4N
    OMRON Compact Safety Limit Switch 2-Contact Series (with Direct Opening Operation) D4N
    We provide a wide range of standard safety limit switches globally. The contact configuration is 1NC / 1NO, 2NC, 2NC / 1NO, 3NC. (MBB specification is available for slow action) We also have an M12 connector type that saves man-hours and facilitates replacement work. Au clad contacts with high co... Read More
    Rated Insulation Voltage (V)  (Ui)300  Operation Ambient Temperature (℃)  -30 to +70 (but no freezing)  Allowable Operating Speed  1 to 500 mm / s (D4N-1120)  Open Thermal Current (A)  10(EN60947-5-1)  Vibration Resistance (Malfunction)  10-55Hz 0.75mm single amplitude  Conditional Short Circuit Current (A)  100(EN60947-5-1)  Shock Resistance (Destruction)  1000m/s2  Mechanical Durability  15 million times or more  Contact Resistance (mΩ)  25 or less  Shock Resistance (Malfunction)  300m/s2  Rated Frequency (Hz)  50/60  Ambient Humidity to Use  95% RH or less  Electric Shock Protection Class  Class II (double insulation)  Protection Class  IP67(EN60947-5-1)  Pollution Degree (Environment to Use)  Pollution degree 3 (EN60947-5-1)  Allowable Operation Frequency (Times/Min)  Up to 30  Insulation Resistance (MΩ)  over 100 
    Rating:
    92%
    from S$38.99
    Min. 6 days
  2. Safety Limit Switch D4B- □ N
    OMRON Safety Limit Switch D4B- □ N
    from S$74.99
    Min. 102 days
  3. Compact pull reset safety limit switch D4N- □ R
    OMRON Compact pull reset safety limit switch D4N- □ R
    A series of pull reset type is added to the type D4N. In addition to the conventional 1NC / 1NO and 2NC, 3 contact types of 2NC / 1NO and 3NC are available. The M12 connector type, which saves man-hours and facilitates replacement work, is also on sale. Au clad contacts with high contact reliabil... Read More
    Rated Insulation Voltage (V)  (Ui)300  Operation Ambient Temperature (℃)  -30 to +70 (but no freezing)  Allowable Operating Speed  1 to 500 mm / s (D4N-1A20R)  Mechanical Durability  1,000,000 times or more  Open Thermal Current (A)  10(EN60947-5-1)  Vibration Resistance (Malfunction)  10-55Hz 0.75mm single amplitude  Conditional Short Circuit Current (A)  100(EN60947-5-1)  Shock Resistance (Destruction)  1000m/s2  Contact Resistance (mΩ)  25 or less  Shock Resistance (Malfunction)  300m/s2  Rated Frequency (Hz)  50/60  Ambient Humidity to Use  95% RH or less  Electric Shock Protection Class  Class II (double insulation)  Protection Class  IP67(EN60947-5-1)  Pollution Degree (Environment to Use)  Pollution degree 3 (EN60947-5-1)  Allowable Operation Frequency (Times/Min)  Up to 30  Insulation Resistance (MΩ)  over 100 
    from S$56.99
    Min. 6 days
  4. Compact safety limit switch D4N
    OMRON Compact safety limit switch D4N
    Discontinued
  5. Compact safety limit switch D4F
    OMRON Compact safety limit switch D4F
    World's smallest class safety limit switch Limit switch (4 contacts) with the world's smallest direct opening operation mechanism. High-sensitivity safety limit switch. The built-in switch is available in 2-contact / 4-contact types. Protective structure IP67. Obtained UL, EN (TUV) and CC... Read More
    Rated Insulation Voltage (V)  (Ui)250  Operation Ambient Temperature (℃)  -30 to +70 (but no freezing)  Mechanical Durability  10 million times or more  Vibration Resistance (Malfunction)  10-55Hz 0.75mm single amplitude  Conditional Short Circuit Current (A)  100(EN60947-5-1)  Shock Resistance (Destruction)  1000m / s 2 or more  Allowable Operating Speed  1mm~0.5m/s  Open Thermal Current (A)  2.5(EN60947-5-1)  Shock Resistance (Malfunction)  300m / s 2 or more  Rated Frequency (Hz)  50/60  Ambient Humidity to Use  95% RH or less  Electric Shock Protection Class  Class I (with ground wire)  Protection Class  IP67(EN60947-5-1)  Allowable Operation Frequency (Times/Min)  Mechanical: 120, Electrical: 30  Contact Spacing (mm)  Minimum 2x2  Pollution Degree (Environment to Use)  Pollution degree 3 (EN60947-5-1) 
    Discontinued
  6. Small safety limit switch  3 contacts, MBB series (with direct opening operation)  D4N
    OMRON Small safety limit switch 3 contacts, MBB series (with direct opening operation) D4N
    Rated Insulation Voltage (V)  (Ui)300  Operation Ambient Temperature (℃)  -30 to +70 (but no freezing)  Allowable Operating Speed  1 to 500 mm / s (D4N-1120)  Open Thermal Current (A)  10(EN60947-5-1)  Vibration Resistance (Malfunction)  10-55Hz 0.75mm single amplitude  Conditional Short Circuit Current (A)  100(EN60947-5-1)  Shock Resistance (Destruction)  1000m/s2  Mechanical Durability  15 million times or more  Contact Resistance (mΩ)  25 or less  Shock Resistance (Malfunction)  300m/s2  Rated Frequency (Hz)  50/60  Ambient Humidity to Use  95% RH or less  Electric Shock Protection Class  Class II (double insulation)  Protection Class  IP67(EN60947-5-1)  Pollution Degree (Environment to Use)  Pollution degree 3 (EN60947-5-1)  Allowable Operation Frequency (Times/Min)  Up to 30  Insulation Resistance (MΩ)  over 100 
    Discontinued
  7. SL1 series seal
    azbil (Yamatake Corporation) SL1 series seal
    Discontinued
  8. Safety limit D4N
    OMRON Safety limit D4N
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction