Small limit switch that boasts small size, thinness, and high sealing performance Acquired EN, UL, CSA and CCC standards. High sealing performance conforming to IEC IP67. The plunger part has a seal packing and diaphragm, and the built-in switch part has a protective cap and a triple seal structu... Read More
A compact, low-priced, highly practical limit switch. The head, box, and cover use an uneven meshing method to maintain robustness. The unique head structure allows a large OT for smooth operation. Easy-to-use structure for wiring work with the box conduit port open. Acquired ccc standard.
Ideal ... Read More
Operation Ambient Temperature (℃) -10 to 65 (no icing) Ambient Humidity to Use 35~95%RH
UL / CSA / CE / CCC marking product. A two-circuit double-cut basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof structure. (Protection class IP67) With operation position setting display. (Roller lever type / roller plunger type)
Rated Carrying Current (A) (lth)10 Operating Temperature Range (℃) -10~+70 (no freezing) Allowable Operation Frequency 120 times/min or less Rated Working Voltage 120/240V AC、30V DC Contact Type 2 circuits Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Type Basic type Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
The circuit is surely cut off by splitting two circuits. IP67 compliant structure with O-rings and cover seals. Since it has obtained UL, CSA, TUV, EN / IEC, and CCC standard certification, it is ideal for machines for export. High-precision type ideal for position control. The movement to the op... Read More
Rated Insulation Voltage (V) (Ui)250(EN60947-5-1) Operating Patterns - Type of Operation - Operation Ambient Temperature (℃) -10-80 (no icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short Circuit Current (A) 100(EN60947-5-1) Short Circuit Protection Device 10A fuse gG or gI (IEC269) Rated Sealed Thermal Current 10A、0.5A(EN60947-5-1) Pollution Degree (Environment to Use) 3(EN60947-5-1) Ambient Humidity to Use 35~95%RH Terminal Screw 4-M4 Rated Frequency (Hz) 50/60 Electric Shock Protection Class Class I Type of Sign Front mounting, rear mounting Conduit Size G1/2 Service Life General form Shape General-purpose vertical type Protection Class IP67 Allowable Operation Frequency (Times/Min) Mechanical: 120, Electrical: 30 Earth Terminal None Shock Resistance (m/s2) Up to 1000
It has a mechanical life of 10 million times or more at 3000 times / hour of continuous use.
Operation Ambient Temperature (℃) -5~+60 Allowable Current (A) 10 (continuous) Mechanical Life 10 million times or more Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Shock Resistance (m/s2) 200 Withstand Voltage 2500V AC for 1 minute Rated input current (A) 50 Operating Ambient Humidity (% RH) 85 or less Operating Frequency (operation/hour) Continuous use 3000
A small limit switch that has excellent contact forced disconnection and environmental resistance, and is also economical.
Food processing, light machinery such as packaging machines, general factory equipment such as assembly lines
* Regarding operating characteristics-The variable roller arm ty... Read More
Vibration Resistance 10-55Hz (double amplitude 1.5mm) Maximum Operating Frequency 120 times / minute Operating Humidity Range 95% RH or less Contact Material AgCdO contact Contact Configuration Two-circuit double-break type (lalb)
Obtained various certifications from KEMA (Europe), Industrial Safety Technology Association (Japan), NEPSI (China), and KOSHA (Korea). Hydrogen gas can also be used in the atmosphere. The case cover is made of die-cast aluminum alloy and is light and robust. The die-cast surface has excellent co... Read More
UL / CSA / CE / CCC marking product. Built-in 2-circuit double-cut basic switch in a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof structure (protection class IP67).
A wide variety of 2-circuit limit switches. There are a wide variety of types such as OT large over-travel type, with lamp that can confirm operation, cold-resistant type, heat-resistant type, and corrosion-resistant type. In addition to the standard type, we also have a lineup of micro load type... Read More
Operation Ambient Temperature (℃) -10~+80 Mechanical Durability 10 million times Operating Ambient Humidity (% RH) 95 or less Protection Class IP67 (IEC standard) Rated Carrying Current (A) -
Operation Ambient Temperature (℃) -10 ° C to + 80 ° C (with no icing) Insulation Resistance (MΩ) 100MΩ or more (with DC500V mega) Mechanical Durability 15 million times or more Contact Resistance (Ω) 25mΩ or less (initial value) Ambient Humidity to Use 35~95%RH Type of Actuator Coil spring (spring diameter Φ6.5) Esco Part No. EA940DK-17A Protection Class IP67 Specification OMRON: WLNJ-N
Built-in 2 sets of single pole double throw (SPDT) type switches. Can be used as a 2-point detection type switch or as a multi-circuit control type switch.
It has excellent durability against the heat of direct sunlight outdoors and significant changes in temperature. UL / CSA / GB standard certified product.
Multi-storey car park, ski lift, aerial work platform
Allowable Operating Speed (Highest) 0.5m / s, (lowest) 1.7mm / s Rated Carrying Current (A) (lth)10 Operating Temperature Range (℃) -10~+70 (no freezing) Mechanical Life 10 million times or more Contact Type 2 circuits Allowable Operation Frequency 60 times / min or less Operating Humidity Range 98% RH or less Protection Class IP67(IEC60529、JIS C 0920) Terminal Shape M4 screw (switch terminal screw) Conformed Standard NECA C 4508/JIS C 8201-5-1 Type Outdoor environment resistant type Pretravel (PT) Standard type 20 ° (maximum)
Obtained explosion-proof certification from KEMA (Europe), Industrial Safety Technology Association (Japan), NEPSI (China), and KOSHA (Korea). Can be used even in a hydrogen gas atmosphere. The case cover is made of die-cast aluminum alloy and is light and robust. The die-cast surface has excelle... Read More
Conduit Size - Rated Working Voltage - Connector Shape - Built-in Switch - Wiring Connection - Operation Ambient Temperature (℃) -10 to +80 (no icing) Return Force (N) 0.98 min Allowable Operating Speed 1 mm to 1 m / s (for WLMCA2) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Vibration Resistance (Malfunction) 10~55Hz double amplitude 1.5mm Mechanical Durability 30 million times or more Ambient Humidity to Use 35~95%RH Protection Class IP67 Allowable Operation Frequency (Times/Min) Mechanical: 120, Electric: 30 Type of Terminal Screw terminal (G1 / 2 conduit) Shock Resistance (m/s2) Up to 1000 Shock Resistance (Malfunction) (m/s2) Up to 300 Operating Force OF (N) Up to 9.81
UL / CSA / CE / CCC marking product. A two-circuit double-cut basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof structure. (Protection class IP67) With operation position setting display. (Roller lever type / roller plunger type)
Rated Carrying Current (A) (lth)10 Operating Temperature Range (℃) -10 to +120 (with no icing) Rated Working Voltage 120/240V AC、30V DC Contact Type 2 circuits Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Type Heat-resistant type Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
UL / CSA / CE / CCC marking product. A two-circuit double-cut basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof structure. (Protection class IP67) With operation position setting display. (Roller lever type / Roller plunger type) "
Allowable Operating Speed (Highest) 0.5m / s, (lowest) 1.7mm / s Rated Carrying Current (A) (lth)10 Operating Temperature Range (℃) -10~+70 (no freezing) Mechanical Life 10 million times or more Allowable Operation Frequency 120 times/min or less Rated Working Voltage 120/240V AC、30V DC Contact Type 2 circuits Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Type Corrosion resistant type Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
Operation Ambient Temperature (℃) -10~+80 Mechanical Durability 10 million times Shock Resistance (m/s2) 300 Operating Ambient Humidity (% RH) 95 or less Protection Class IP67 (IEC standard)
Operation Ambient Temperature (℃) -10 ° C to + 80 ° C (with no icing) Insulation Resistance (MΩ) 100MΩ or more (with DC500V mega) Mechanical Durability 15 million times or more Contact Resistance (Ω) 25mΩ or less (initial value) Ambient Humidity to Use 35~95%RH Esco Part No. EA940DK-16A Protection Class IP67 Specification OMRON: WLD28-N Type of Actuator Seal, top roller, plunger
Operation Ambient Temperature (℃) -10 ° C to + 80 ° C (with no icing) Insulation Resistance (MΩ) 100MΩ or more (with DC500V mega) Mechanical Durability 15 million times or more Contact Resistance (Ω) 25mΩ or less (initial value) Ambient Humidity to Use 35~95%RH Esco Part No. EA940DK-15A Protection Class IP67 Specification OMRON: WLD18-N Type of Actuator Seal top plunger
Operation Ambient Temperature (℃) -10~+80 Mechanical Durability 10 million times Shock Resistance (m/s2) 300 Operating Ambient Humidity (% RH) 95 or less Protection Class IP67 (IEC standard) Type of Actuator Rod lever type Contact Part Snap action type