All Category

Horizontal Limit Switches, for Regular-use

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. ML Mini Limit Switch
    Panasonic ML Mini Limit Switch
    Long life. Compact and lightweight, with high mechanical strength. OT (movement after operation) is large and absorbs impact load. The switch body has a dustproof and oilproof structure. For sequence control of food machines, automatic packaging machines, transport equipment, machine tools, insta... Read More
    Inductive Load (A)  (cosΦ≒0.4)AC125V/6、AC250V/4、DC115V/0.05  Resistive Load  (cosΦ≒1)AC125V10A、AC250V10A、DC115V0.4A  Operation Ambient Temperature (℃)  -20~+60  Maximum switching frequency (times / minute)  120  Contact Resistance (mΩ)  15 or less (initial value)  Contact Configuration  1c  Vibration Resistance  55Hz (double amplitude 1.5mm) or less  Ambient Humidity to Use  95% RH or less (at 20 ℃)  Load Voltage (V)  AC125/AC250/DC115  Contact Material  AgCdO contact  Dimension Tolerance (mm)  ±0.4 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  2. Compact Enclosed Switch ZC- □ 55
    OMRON Compact Enclosed Switch ZC- □ 55
    A compact, high-precision enclosed switch with high durability of 10 million times or more and high repeatability with a built-in micro switch. The mounting pitch is the same as the shape Z. Compared to general limit switches, the force (OF) required for operation is small.
    Rating:
    93%
    from S$1.99
    Min. 6 days
  3. Compact Enclosed Switch SHL- □
    OMRON Compact Enclosed Switch SHL- □
    Small general-purpose horizontal type. Micro load type is also available in series Acquired EN, UL, CSA, and CCC standards A robust and precise die-casting case with a built-in coil spring switch that boasts high durability. It is small and can be used for applications where the strength is uncer... Read More
    Rating:
    100%
    from S$49.99
    Min. 124 days
  4. VL Mini Limit Switch
    Panasonic VL Mini Limit Switch
    A durable structure that is about 1/3 the size of Panasonic's vertical limit. Uses gold clad contacts that can be used for minimum loads with little chatter and bounce. Both front and back sides can be mounted. With a lamp that can be used in a wide range of voltages. Dust-proof, drip-proof, ... Read More
    Inductive Load (A)  (cosΦ≒0.4)AC125V/3、AC250V/2、DC125V/0.1  Resistive Load  (cosΦ≒1)AC125V5A、AC250V5A、DC125V0.4A  Operation Ambient Temperature (℃)  -20~60  Maximum Operating Frequency  120 times / minute  Vibration Resistance  55Hz (double amplitude 1.5mm) or less  Ambient Humidity to Use  95% RH or less (at 20 ℃)  Load Voltage (V)  AC125/AC250/DC125  Contact Material  Au clad Ag alloy contacts (cadmium free)  Type of Terminal  General type  Contact Configuration  Two-circuit double-break type (lalb)  Dimension Tolerance (mm)  ±0.4 
    Rating:
    96%
    from S$43.99
    Min. 7 days
  5. Regular-use Enclosed Switch (Side Mounting Type) ZE / XE
    OMRON Regular-use Enclosed Switch (Side Mounting Type) ZE / XE
    Built-in basic switch for type Z general use. It is highly durable and has a large breaking capacity. When the cover is removed, the terminal of the built-in switch is on the front, so connection is easy.
    Operation Ambient Temperature (℃)  -10-80 (no icing)  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Contact Resistance (mΩ)  15 or less (initial value)  Rated Frequency (Hz)  50/60  Terminal Temperature Rising  50deg or less  Mass (g)  About 260-280  Type of Terminal Fitting  Side mounting 
    Rating:
    83%
    from S$56.99
    Min. 6 days
  6. Compact Standard / Horizontal Type Limit Switch
    azbil (Yamatake Corporation) Compact Standard / Horizontal Type Limit Switch
    Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure) High precision. (MD = 0.1mm maximum) High sealability, oil resistance / immersion resistance (JIS), IP67 (IEC) Uses O-ring seal and integrally molded diaphragm seal. Compact, space-saving, and continuous clo... Read More
    Operating Temperature Range (℃)  -10~+70 (no freezing)  Allowable Operation Frequency  120 times/min or less  Rated Frequency (Hz)  45~65 and dc  Operating Humidity Range  98% RH or less  Rated Voltage (V)  AC125、250、DC8、14、30、115、230  Contact Type  C (single pole double throw SPDT)  Protection Class  IP67(IEC60529、JIS C 0920)  Conformed Standard  NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1  Pollution Degree (Environment to Use)  Pollution degree 3 (EN60947-5-1) 
    Rating:
    97%
    from S$28.99
    Min. 2 days
  7. Compact Small Capacity / Horizontal Type Limit Switch
    azbil (Yamatake Corporation) Compact Small Capacity / Horizontal Type Limit Switch
    Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure) High precision. (MD = 0.1mm maximum) High sealability, oil resistance / immersion resistance (JIS), IP67 (IEC) Uses O-ring seal and integrally molded diaphragm seal. Compact, space-saving, and continuous clo... Read More
    Operating Temperature Range (℃)  -10~+70 (no freezing)  Allowable Operation Frequency  120 times/min or less  Rated Frequency (Hz)  45~65 and dc  Operating Humidity Range  98% RH or less  Rated Voltage (V)  AC115、DC8、14、30  Contact Type  C (single pole double throw SPDT)  Protection Class  IP67(IEC60529、JIS C 0920)  Conformed Standard  NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1  Pollution Degree (Environment to Use)  Pollution degree 3 (EN60947-5-1) 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  8. Small enclosed switch VE
    OMRON Small enclosed switch VE
    Small and lightweight enclosed switch type V Small basic switch is enclosed in a die-cast case for excellent dust resistance and mechanical strength. In the case of cam arm type and cam roller arm type, the arm position can be set to any position 360 °.
    Rated Voltage (V)  AC125、250、DC8、14、30、125、250 
    Rating:
    100%
    from S$69.99
    Min. 6 days
  9. 125V / 10A [With lever] Limit switch
    ESCO 125V / 10A [With lever] Limit switch
    Insulation Resistance (MΩ)  100mΩ or more (DC500V)  Rating  10A 125V AC  Contact Resistance (Ω)  20mΩ or more  Mounting  22.2X10.3mm  Withstand Voltage  AC1500V for 1 minute  Esco Part No.  EA940DK-1  Circuit configuration  Push ON  Type of Actuator  With lever 
    from S$3.09
    Min. 2 days
  10. General-Purpose Enclosed Switch (Base Mounting Type) ZV
    OMRON General-Purpose Enclosed Switch (Base Mounting Type) ZV
    A general-purpose enclosed switch with a large breaking capacity and high durability. When the cover is removed, the terminal of the built-in switch is on the front, so connection is easy.
    Allowable Operation Frequency (Times/Min)  (Mechanical) 120, (Electrical) 20  Operation Ambient Temperature (℃)  -10-80 (no icing)  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Contact Resistance (mΩ)  15 or less (initial value)  Rated Frequency (Hz)  50/60  Terminal Temperature Rising  50deg or less  Type of Sign  Bottom  Protection Class  IP65 
    from S$56.99
    Min. 104 days
  11. Limit switch with forced contact release mechanism LJA series
    azbil (Yamatake Corporation) Limit switch with forced contact release mechanism LJA series
    A limit switch with a contact forced release mechanism with a built-in snap action mechanism, which is indispensable for conforming to EC directives of general industrial machines and acquiring CE marking. Obtained EN standard certification with the symbol mark of the control switch with the cont... Read More
    Sensitivity Adjustment 
    from S$259.90
    Min. 31 days
  12. ZCKD15
    TELEMECANIQUE SENSORS ZCKD15
    from S$119.90
    Min. 3 days
  13. 125V / 10A [Without lever] Limit switch
    ESCO 125V / 10A [Without lever] Limit switch
    Rating  10A 125V AC  Operation  Push ON  Esco Part No.  EA940DK-2 
    from S$3.09
    Min. 6 days
  14. ZCKM1
    TELEMECANIQUE SENSORS ZCKM1
    from S$139.90
    Min. 6 days
  15. Compact / Horizontal Limit Switch SL1-G140
    azbil (Yamatake Corporation) Compact / Horizontal Limit Switch SL1-G140
    from S$119.90
    Min. 47 days
  16. Compact sealed switch D4E-N
    OMRON Compact sealed switch D4E-N
    Further improve the performance of the D4E model. Matches the needs of light, thin, short and small, high durability, and high sealing. The lever ratio of the leaf spring of the built-in switch has been changed to improve snap action and high durability. A cover is used for the built-in switch, a... Read More
    Discontinued
  17. HL limit switch
    Panasonic HL limit switch
    A compact, high-performance limit switch with excellent environmental resistance.
    Vibration Resistance  10-55Hz (double amplitude 1.5mm)  Maximum Operating Frequency  120 times / minute  Operating Humidity Range  95% RH or less 
    Rating:
    100%
    Discontinued
  18. Regular-use Enclosed Switch (Side Diagonal Mounting Type) ZV2
    OMRON Regular-use Enclosed Switch (Side Diagonal Mounting Type) ZV2
    "A general-purpose enclosed switch with a large breaking capacity and high durability. When the cover is removed, the terminal of the built-in switch is on the front, so connection is easy. "
    Allowable Operation Frequency (Times/Min)  (Mechanical) 120, (Electrical) 20  Operation Ambient Temperature (℃)  -10-80 (no icing)  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Contact Resistance (mΩ)  15 or less (initial value)  Rated Frequency (Hz)  50/60  Terminal Temperature Rising  50deg or less  Protection Class  IP65  Type of Sign  Side diagonal 
    Discontinued
  19. BZE6-2RQ8
    honeywell BZE6-2RQ8
    Discontinued
  20. SL micro limit switch
    Panasonic SL micro limit switch
    Ultra-small size horizontal type. Food processing, spinning, assembly line, etc.
    Contact Material  AgNi contacts  Operation Ambient Temperature (℃)  -20-60 (no icing at low temperatures)  Contact Configuration  1C contact  Maximum Operating Frequency  120 times / minute  Operating Humidity Range  95% RH or less 
    Rating:
    80%
    Discontinued
  21. High capacity micro switch BA series
    azbil (Yamatake Corporation) High capacity micro switch BA series
    Large current can be opened and closed. By increasing the contact contact pressure, it is possible to open and close a large current. A wide range of switches with actuators and auxiliary actuators. It is ideal for circuits with large inrush currents such as solenoid lamps and when large current ... Read More
    Movement Differential (MD)  0.05~0.19  Contact Spacing  0.5mm  Pretravel (PT)  1.3 max  Return Force (N)  2.79 min  Rating (A)  20  Operating Force OF (N)  3.89~6.12  Rated Voltage (V)  AC125、250、480、DC125、250  Terminal Screw  M4  Circuit configuration  Single pole double throw (SPDT)  Standard to Conform  UL/CSA 
    Rating:
    100%
    Discontinued
  22. Compact limit switch LCS series with forced contact opening mechanism
    azbil (Yamatake Corporation) Compact limit switch LCS series with forced contact opening mechanism
    Equipped with a contact forced opening mechanism that promises reliable contact opening even in the unlikely event of contact welding. Light industrial machines such as woodworking machines, textile machines and printing machines * For use in an environment exposed to water or oil, select a high-... Read More
    Electrical Rating  (AC125、250、380V)6A、(DC24、60、220V)5A  Contact Configuration  2-circuit double break type  Pretravel (PT)  20~26°  Contact Material  Silver alloy rivet contacts 
    Discontinued
  23. Compact / Horizontal General Limit Switch LCB Series
    azbil (Yamatake Corporation) Compact / Horizontal General Limit Switch LCB Series
    General-purpose dust-proof and oil-proof structure limit switch with engineering plastic body. Mechanical life 10 million times or more Compact, lightweight and has high mechanical strength. The switch body has a dustproof and oilproof structure (IP64).
    Standard to Conform  UL/CSA 
    Discontinued
  24. VL mini limit switch
    Panasonic VL mini limit switch
    Small and precise vertical limit. With lamps that are indispensable for maintenance and inspection, we have a lineup of neon lamps for AC and LED lamps for DC. Machine tools, transport equipment, assembly lines, general factory equipment, etc.
    Connector  (Lamp) Spring type  Operation Ambient Temperature (℃)  -20~60  Vibration Resistance  10-50Hz (double amplitude 1.5mm)  Maximum Operating Frequency  120 times / minute  Operating Humidity Range  95% RH or less (at 20 ℃)  Contact Material  Au clad Ag alloy contacts (cadmium free)  Contact Configuration  Two-circuit double-break type (lalb) 
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction