All Category

High-precision Limit Switches (for Micrometer)

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. High precision switch D5A
    OMRON High precision switch D5A
    High-precision switch that detects micron displacement It can be used for cutting edge wear detection of drills, cutting tools, etc., and origin detection of workpieces. Uses a ceramic plunger that has excellent wear resistance and is not affected by temperature changes (M5, M8, slim type). Direc... Read More
    Operation Ambient Temperature (℃)  -20 to +75 (no icing)  Mechanical Durability  10 million times or more  Vibration Resistance (Malfunction)  10~55Hz double amplitude 1.5mm  Allowable Operating Speed  1μm~0.5m/s  Ambient Humidity to Use  35-85% RH or less  Rated Frequency (Hz)  50/60  Shock Resistance (m/s2 Up to 1000  Shock Resistance (Malfunction) (m/s2 Up to 300 
    from S$259.90
    Min. 6 days
  2. General limit D5A
    OMRON General limit D5A
    from S$89.99
    Min. 54 days
  3. General limit NL
    OMRON General limit NL
    from S$489.90
    Min. 84 days
  4. High precision switch 4-way type (optical system) D5F
    OMRON High precision switch 4-way type (optical system) D5F
    Repeatability (μm)  1 or less  Power Supply Voltage (V)  12 to 24±10% DC, ripple (pp) 10% or less  Mechanical Durability  5 million times or more  Electrical Durability  5 million times or more  Output Current (mA)  Up to 100  Current Consumption (mA)  Up to 30 
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction