Touch Switches
Other Related Pages
- OMRON Touch Switch D5BVersatile tactile switch that detects objects from multiple directions Uses a slow action switch mechanism. Gold-plated contacts for high contact reliability with a small load. Direct input to microcomputers, programmable controllers, etc. is possible. There are 3 types of small outer diameters, ... Read More
- ASA ELECTRONICS INDUSTRY Touch SwitchMaterial (Case, nut, shaft) SUS303 Movement Differential (MD) 0.1mm or less Protection Class IP67 equivalent
- OMRON Limit type touch switch NLDetects with a light touch, and the light emitting diode operates at the moment of contact, so the movement of the response is extremely small and highly accurate position detection is possible. It can detect minute displacements and lightweight objects without the need for operating force. Check... Read MoreOperation Ambient Temperature (℃) -10 to +60 (no icing) PTI (Proof Tracking Index) 175 Shock Resistance 200m / s 2 ) Pollution Degree (Environment to Use) 3(IEC947-5-1) Ambient Humidity to Use 35~95%RH Protection class ClassⅡ Switch Category D(IEC335) Protection Class IP60from S$299.90Min. 34 days
- ASA ELECTRONICS INDUSTRY Flat switchMovement Differential (MD) 0.1mm or less Pretravel (PT) 0.2~0.5 Operating Force (N) 0.5 Stroke (mm) 3 Protection Class IP65 Material (Shaft) SUS303 Material (Case) Zinc alloy die casting Repeatability (mm) ±0.002from S$53.99Min. 3 days
- ASA ELECTRONICS INDUSTRY Ball touch switchTouch from top to side and diagonally. Detection of objects passing from the side, etc. * Do not apply more than 20N to the contact part. * Do not push the ball support from the side with a force of 10N or more. * The corner that hits the ball is preferably R0.5 or higher.Operation Ambient Temperature (℃) -20 to -85 (no condensation) Movement Differential (MD) 0.1mm or less Pretravel (PT) 0.1~0.3mm Operating Force (N) 1(MAX) Stroke (mm) 1.5 (vertical direction) Current Consumption (mA) 15(MAX) Output Current (mA) 15(MAX) Ambient Humidity to Use 20~95%RH Operating Voltage DC5~24V Output Specifications NPN open connector Repeatability (mm) ±0.002from S$58.99Min. 4 days
- OMRON Cylindrical touch switch D5C antenna onlyProtection Class IP67 equivalent Type Plunger antenna only Antenna Plunger shapefrom S$48.99Min. 34 days
- OMRON Cylindrical touch switch D5C antenna onlyAntenna Free attachment type Type Free attachment type antenna only Protection Class IP67 equivalentfrom S$32.99Min. 64 days
- Metrol High precision MT touch switch P10DHSince a linear motion ball bearing is used for the bearing, it is suitable for sliding, declination, and offset.Discontinued
- Metrol Ultra compact high precision PT touch switch PTWorld's smallest class high-precision touch switch M5 x 17 mm, 1 μm repeatability 3 million times durability A small sensor with M5 or Φ5 and a length of 17 mm. The repeating accuracy (range) of the operating point can be selected from 1 μm / 3 μm.Discontinued
- Metrol CS touch switch CSRThe rotary lever slides against the detector and hits the declination, and a signal is output from the internal non-contact transmitter. The stroke can be changed by the lever length, and the contact force can be lowered. (Up to 0.1N) The contact portion can be changed according to the detector.Differential Distance 0.05mm (Lever length 25mm) Stroke 30° Direction of Rotation Clockwise (CW) Specification Movement until operation 5 ° or less Contact Configuration Non-contact typeDiscontinued
- Metrol CS touch switch CS / CSJ / CSS / CSK / CSPThe code protector has been abolished and the main unit has been made more compact. (Excluding CSJ) [Good operating point accuracy] Repeatability (range) of 5 μm / 3 μm / 10 μm. Judgment mistakes due to erroneous signals and chocolate stops can be reduced. [No difference] Continuous detection of ... Read MoreDiscontinued
- Metrol High precision MT touch switch P11 / P21Suitable for low height spaces. Since it is often used for machine tools that are subject to coolant and chips, boot protection without gaps is a typical specification. Can be equipped with an air blow pipe. Contact parallelism 0.01 mm. Contact diameter can be up to Φ10 plane. There is an overrun... Read MoreDiscontinued
- Metrol CS touch switch CSMMini switch. Effective for equipment in tight spaces and when miniaturization is required. The stroke is longer (1.5 mm) than the stopper mini STM with a switch. There is no stopper function. Since the waterproof type has a sealed structure, there will be a delay in returning when used at low tem... Read MoreDiscontinued
- Panasonic Small Magne LimitThe second version of Magne Limit, which is easier to use and smaller in size to meet market needs. For detecting the opening / closing of safety covers for production maintenance / inspection machines, etc., for detecting the opening / closing of closets and storage doors. * Please note that the... Read MoreContact Material AgNi contacts Included Accessories 1 adsorption plate (AZC3801) Contact Configuration 1c Operating Humidity Range 85% RH or less Color Ash gray Protection Class IP40Discontinued
- Metrol CS touch switch CSCSignificant cost reduction by not requiring a sequencer. The OK range can be adjusted.Discontinued
- Metrol CS touch switch CSHSince a linear bush is used for the bearing, it is suitable for sliding, declination, and offset. The switch part is a cartridge type. Replacement work can be done easily, and maintenance costs can be reduced. There is no need to worry about switch damage due to twisting of the cord when it is at... Read MoreDiscontinued
- Metrol High precision MT touch switch P08 / P10 / P12[Good operating point accuracy] Repeatability of 0.5 μm / 2 μm (range) Judgment mistakes due to erroneous signals and chocolate stops can be reduced. [No difference] Continuous detection of minute displacement is possible. [No drift] There is no signal point drift due to power supply voltage and ... Read MoreDiscontinued
- Metrol High precision MT touch switch P10MCSince the contact ball rotates, it is suitable for detecting sliding parts. Since there is no difference, it can be used to determine the presence or absence of slight unevenness and the thickness of the sheet. Unlike the case of a micro switch with a difference and a proximity sensor, there is n... Read MoreDiscontinued