Various machine tools and control devices use cabtyre cables and flexible tubes of various thicknesses as lead wires for limit switches. For this reason, the waterproof and drip-proof properties of the conduit port become a problem. These can be solved by using a SC connector that matches the out... Read More
Limit switch connector
* Since it is a resin connector, please use a metal connector such as SC-1 to 5M when sealing is particularly required. * Not suitable for environments exposed to oil or water.
Easy input by hand while moving Uses a hand-friendly plastic rod type. One-way operation. With a stopper that works only with a touch from one direction. The body color is yellow, which is easy for workers to understand. Three types are available according to the mounting location. A series with ... Read More
Dimension E (mm) 25 Dimension B (mm) 70 Finish Cationic coating Dimension A (mm) 58.7 Dimension C (mm) 120 Material Steel (SPCC) Esco Part No. EA949RR-1 Dimension D (mm) 100 Hole Diameter (Φmm) (Bracket fixing hole) 7 x 2 locations Dimension F (mm) 15
Material (Case, shaft, ball) SUS303 Repeatability (mm) 0.02 Movement Differential (MD) 0.1mm or less Pretravel (PT) 2±0.5mm Stroke (mm) 5 Protection Class IP65