Microswitches
Other Related Pages
- OMRON Seal type ultra-small basic switch D2SWStable sealing performance is ensured by using epoxy resin. Can be used in places exposed to water or dust. Automobiles, vending machines, refrigerators, ice machines, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.Allowable Operation Frequency (Times/Min) (Mechanical) 300, (Electrical) 60 Contact Spacing (mm) 0.5 (standard value) PTI (Proof Tracking Index) 175 Ambient Humidity to Use 95% RH or less (at +5 to + 35 ° C) Electric Shock Protection Class Class I Shock Resistance (Destruction) Up to 1000m / s 2 Shock Resistance (Malfunction) Up to 300m / s 2
- OMRON Miniature Basic Switch VThermosetting case type V-15 / type V-10 type Can be used for applications such as cutting off current when opening and closing doors
- OMRON Compact Basic Switch D2MVA small basic switch that achieves high reliability while operating with an ultra-low load. Uses twin crossbar contacts to achieve excellent contact reliability. The unique internal mechanism ensures high contact contact force even in ultra-low load operation. Can be used for detection of light o... Read More
- OMRON Compact Basic Switch VXHigh contact force even at low load operation Can be used for light object detection, etc.Contact Spacing (mm) 0.5 (standard value) PTI (Proof Tracking Index) 175 Operating Humidity Range 85% RH or less (at 5 to 35 ° C) Electric Shock Protection Class ClassⅠ Protection Class IEC IP40
- OMRON Ultra Compact Basic Switch SSUltra-compact and high durability of 30 million times Achieves high durability of 30 million times by adopting a simple and stable split two-spring spring. series Obtained safety standards such as UL, CSA, EN Soldering terminals
- OMRON Compact Basic Switch v Heat ResistantSmall basic switch that thoroughly pursues reliability and safety Can be used for applications such as current cutoff when opening and closing doors.
- OMRON Ultra-small basic switch (pin push button type) D2FUltra-small basic switch with abundant terminal variations High precision and high durability due to the split 2-spring structure. Uses an integrally molded terminal structure that prevents the flux from crawling up.Movement Differential (MD) 0.12mm max Contact Spacing (mm) 0.25 Overtravel (OT) 0.25mm minimum Mechanical Durability 1,000,000 times or more (60 times / min) Contact Type 1c (double throw type) Allowable Operating Speed 1~500mm/s Operating Position OP (mm) 5.5±0.3 Ambient Humidity to Use 85% RH or less (at +5~+ 35 ° C) Contact Specifications Crossbar Protection Class IEC IP40 Allowable Operation Frequency (Times/Min) Mechanical: 200 Electrical: 30 Type of Actuator Pin push button type
- OMRON Small basic switch D2RVDemonstrates high reliability in minute load areas in bad atmosphere (dust, high humidity, silicon gas, etc.) Uses a reed switch inside the switch. Demonstrates high contact reliability in the minute load region. The mounting pitch is the same as the V small basic switch. High durability with a b... Read MoreRated Current (A) (Opening and closing) DC 0.25 (maximum) Rated Voltage (V) (Opening and closing) DC100 (maximum) Contact Capacity (Rated) DC10W (maximum) Allowable Operating Speed 0.1mm to 1m / s (Pin pushbutton type) Mechanical Durability 10 million times or more (60 times/min) Contact Resistance (mΩ) 150 or less (initial value) Ambient Humidity to Use 80% RH or less (at +5 to + 35 ° C) Protection Class IEC IP40 Shock Resistance (Malfunction) (m/s2) Maximum 200 (operation limit position) Shock Resistance (m/s2) Maximum 500 (operation limit position) Allowable Operation Frequency (Times/Min) Mechanical: 200 Electrical: 200
- OMRON High Capacity Basic Switch AHigh-capacity basic switch with a current capacity of 20A and an inrush current of 75A. The outer shape is the same as the basic switch for general type Z except for the push button position, but it has the performance to withstand an inrush current of 75A.
- OMRON Z / X / DZ Common Accessories (Terminal Protection Cover)It can be attached to the Z / A / X / DZ switch. It is for protecting the case of the basic switch and the terminal connection line, etc., and should be used to prevent short circuits between terminals due to accumulation of dust, disconnection due to grounding or vibration of the connection line... Read MoreMaterial (Main Unit) Metal plate press forming Mounting Side Side mounting Model of Suitable Main Unit Z/A/X/DZ
- OMRON Light torque basic switch D2MCHighly reliable, light torque (0.5mN ・ m) rotary operation basic switch The 0.5A rated type uses a crossbar type gold alloy contact. Demonstrates contact reliability in the minute load region. A coil spring is used for the movable spring. High durability with more than 10 million mechanical times.Contact Spacing (mm) 0.5 (standard value) Mechanical Durability 10 million times or more (60 times/min) Electrical Durability 100,000 times or more (30 times / min) Allowable Operating Speed 1°~360°/s Movement Differential (MD) 3 ° minimum Ambient Humidity to Use 85% RH or less (at +5~+ 35 ° C) Mass (g) About 10 Protection Class IEC IP40 Overtravel (OT) Minimum 17 ° Pretravel (PT) Up to 21 °
- OMRON Microswitch Common Accessories Actuator VAL / VAV / VAMIt is a convenient auxiliary metal fitting to be used when operating the micro switch with a cam or dog, or when transmitting mechanical movement that is not coaxial with the push button of the switch. The VAL series is suitable for operating microswitches with a rotating cam or sliding that is r... Read MoreType Hinge / long lever typefrom S$4.89Min. 6 days
- OMRON Small Door Switch D3DWiring-saving with crimp connector terminals. As for the actuator, we have a lineup of plunger type and lever type. The crimp connector contributes to saving wiring and man-hours. The switch is a one-touch snap-fit type. Achieves a long stroke with a unique mechanism. RoHS compliant.
- OMRON Subminiature Basic Switch D2SUltra-small series with excellent flux resistance Adopts an integrally molded terminal structure that prevents flux from creeping up. The accuracy of the operating position (OP) is as high as ± 0.25 mm, making peripheral design and positioning easy. Uses a pin push button shape that facilitates o... Read MoreAllowable Operating Speed 0.1mm to 1m / s (Pin pushbutton type) Contact Spacing (mm) 0.5 (standard value) Mass (g) 1.6 (Pin push button type) Operating Humidity Range 85% RH or less (at +5~+ 35 ° C) Protection Class IEC IP40 Allowable Operation Frequency (Times/Min) Mechanical: 400 Electrical: 60
- OMRON Sealed ultra-small basic switch D2JWUltra-small and seal type Protective structure is JIS immersion type, IEC IP67 compliant. (However, excluding the terminal part) It can be used at an ambient temperature of -40 to + 85 ° C. Achieves high durability and high contact reliability by adopting gold alloy crossbar contacts and coil spr... Read MoreContact Spacing (mm) 0.5 Mechanical Durability 1,000,000 times or more (60 times / min) Electrical Durability 100,000 times or more (30 times / min) Ambient Humidity to Use 35 to 98% RH (at +5 to + 35 ° C) Contact Specifications Crossbar Rated Voltage (V) DC30 Rating DC30V 0.1A (resistive load) Minimum Applicable Load DC5V 1mA Material (Contact) Gold alloy Allowable Operation Frequency (Times/Min) Mechanical: 240 Electrical: 30
- OMRON Ultra-compact Basic Switch D3MCrimping connector terminals contribute to wiring and man-hour savings Crimping connectors can save wiring. Space saving is realized by pulling out the terminals horizontally. The actuator is available in two directions. The degree of freedom in mounting the switch is expanded. The mounting pitch... Read More
- OMRON Ultra small basic switch D2MQThin snap action switch with a depth of 2.7 mm Despite its ultra-small size, it has a snap action mechanism and good electrical characteristics. Can be used in applications where strict space efficiency is required and high reliability is required.
- OMRON Magnetic blowout basic switch XA permanent magnet for enabling arc blowout is built into the DC current dedicated switch contact mechanism with a built-in magnetic blowout mechanism. The shape, mounting method, etc. are the same compact size as the basic switch for general use of type Z.Protection Class IP00from S$32.99Min. 6 days
- OMRON Small door switch D3DCRated Resistance Load Current (A) 0.1 Contact Resistance (mΩ) 300 or less (initial value) Operating Humidity Range 85% RH or less (at +5~+ 35 ° C) Rated Voltage (V) DC30 Protection Class IEC IP00 Shock Resistance (Malfunction) (m/s2) Up to 100 Shock Resistance (m/s2) Up to 500 Color White
- OHM ELECTRIC Micro Switch CoverMaximum order quantity 100Mounting Hole Spacing Can be used with P = 25.4 microswitch Operating Temperature Range -25℃~70℃
- OMRON Sealed ultra-small basic switch D2HWThe industry's smallest size, long stroke type that can be turned on and off firmly The body size is 78% of the conventional volume, contributing to the miniaturization of mechanical products. Long stroke specifications that are easy to use without a lever (OT reference value: 1.4 mm). Elimin... Read MoreContact Spacing (mm) 0.5 Mechanical Durability 1,000,000 times or more (30 times/min) Contact Resistance (mΩ) 100 or less (initial value) Electrical Durability 100,000 times or more (20 times / min) Allowable Operation Frequency (Times/Min) 30 Ambient Humidity to Use 95% RH or less (at +5 to + 35 ° C) Contact Specifications Crossbar Rated Voltage (V) DC5/12 Minimum Applicable Load DC5V 1mA Rating DC5V 1mA~DC12V 2A Material (Contact) Gold alloy Protection Class IEC IP67 (excluding terminals)
- OMRON Ultra-small basic switch J-77A high capacity opening and closing is possible despite the ultra-small size Snap action switch capable of high capacity opening and closing (7A AC250V) despite the ultra-small size. Can be used as a control switch for applications that require strict space efficiency.Contact Spacing (mm) 0.35 Mechanical Durability 10 million times or more (60 times/min) Contact Resistance (mΩ) 15 or less (initial value) Electrical Durability 50,000 times or more (20 times / min) Ambient Humidity to Use 85% RH or less (at +5~+ 35 ° C) Minimum Applicable Load DC5V 1mA Protection Class IEC IP40 Shock Resistance (Malfunction) (m/s2) Maximum 200 ( Pin push button type) Allowable Operation Frequency (Times/Min) Mechanical: 400, Electrical: 30 Material (Contact) Silver alloy + gold plating Shock Resistance (m/s2) Up to 1000 Contact Specifications rivetfrom S$38.99Min. 6 days
- OMRON Sealed Ultra-Small Basic Switch D2QWAllowable Operation Frequency (Times/Min) 120 Rated Voltage (V) DC30/14 Protection Class IEC IP67 (excluding terminals) Cover M3 screw mounting
- OMRON Door power switch (panel mount) D2DPower switch for doors with a contact gap of 3 mm or more Secures a contact gap of 3 mm or more required for power switches (standard type). Safety is taken into consideration by adopting a double return spring structure and a forced release structure. A series with a pull-on lock mechanism that ... Read MoreMechanical Durability 10 million times or more (60 times/min) Electrical Durability 100,000 times or more (30 times / min) Allowable Operating Speed 10mm~1m/s PTI (Proof Tracking Index) 175 Contact Resistance (mΩ) 50 or less (initial value) Ambient Humidity to Use 85% RH or less (at +5~+ 35 ° C) Rated Voltage (V) AC250 Electric Shock Protection Class ClassⅡ Minimum Applicable Load DC5V 160mA Protection Class IEC IP40 Allowable Operation Frequency (Times/Min) Mechanical: 300 Electrical: 60 Mounting Panel mount Material (Contact) Silver Shock Resistance (m/s2) Up to 1000 Contact Specifications rivetfrom S$9.29Min. 5 days
- OMRON Basic switch for high temperature TZStable operation even in a high temperature atmosphere of 400 ° C Ceramic is used for the insulator, Co-based special alloy is used for the spring material, and a special alloy is used for the contacts to ensure operation in a high temperature atmosphere and contact reliability. Stable operation ... Read MoreOperation Ambient Temperature (℃) -65 to 400 (no icing) Contact Spacing (mm) 0.5 Contact Resistance (mΩ) 100 or less (initial value) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Mechanical Durability 100,000 times or more Electrical Durability 50,000 times or more Ambient Humidity to Use 85% RH or less Electric Shock Protection Class ClassⅠ Protection Class IP00 Allowable Operation Frequency (Times/Min) Mechanical: 60, Electrical: 20 Shock Resistance (m/s2) Up to 500 Material (Contact) platinum Contact Specifications rivetfrom S$249.90Min. 6 days
- HRS (HIROSE ELECTRIC) Hirose door interlock micro switchOne-touch mounting Large stroke cheat lock type availableRoHS directive (corresponding to 10 substances) Correspondence Circuit configuration Single pole double throwfrom S$13.99Min. 2 days
- HRS (HIROSE ELECTRIC) Hirose door interlock micro switchHA68 / HA69 2-circuit type One-touch mounting Large strokeRoHS directive (corresponding to 10 substances) Correspondence Circuit configuration Double pole double throwfrom S$13.99Min. 2 days
- OMRON Dust-proof ultra-small basic switch D2FDRated Voltage (V) AC125/DC30
- OMRON Z / X / DZ common accessories (actuator only)Use this when operating the micro switch with a cam or dog, or when transmitting mechanical movement to the push button of the switch.
- OMRON Surface mount switch D3SHRated Resistance Load Current (A) 0.001 Mechanical Durability 150,000 times or more (20 times / min) Mass (g) About 0.02 Rated Voltage (V) DC5 Contact Configuration SPST-NO Mounting method Surface mount Type of Actuator levelfrom S$3.89Min. 12 days
- OMRON Sealed ultra-small basic switch D2AWRated Resistance Load Current (A) 0.1 Rated Voltage (V) DC12 Protection Class IEC IP67 Suitable for IEC60529 Material (Case) Rubber Material (Contact) Silver platingfrom S$1,499.00Min. 6 days
- ESCO AC250V / 15A micro switch (spring short push button)Esco Part No. EA940DK-38from S$26.99Min. 6 days
- OMRON Compact non-contact door switch / Non-contact door switch controller D40Afrom S$169.90Min. 6 days