Signal Converters
Other Related Pages
- U.R.D. Clamp Type Sensors / Converter Integrated Current ConverterAC current detection / DC voltage output average value rectification type current converter dedicated to commercial power supply 50 / 60Hz. 0-5VDC measurement signal is output directly from the sensor without the need for a power supply. Clamp type sensor / converter integrated type, extremely ea... Read MoreSpecification (Output ripple) Within 5% of output Storage Environment -30 ℃ ~ + 90 ℃, ≤85% RH, no condensation Screw Tightening Torque (N・M) 0.3 Allowable current 100% (continuous), 150% (1 min) Responsiveness 300ms (typ) Desorption times About 100 times
- U.R.D. Clamp-type sensor / RMS converter integrated current converterCommercial power supply 50 / 60Hz distortion waveform is detected by effective value. Directly output the instrumentation signal of 4-20mA DC. Clamp type sensor / converter integrated type, extremely easy to install. Supports a wide range of currents from 0 to 5A to 0 to 500A. A 2-wire transmissi... Read MoreSpecification (Output ripple) Within 5% of output Screw Tightening Torque (N・M) 0.3 Responsiveness 100ms (typ) Allowable current 120% (continuous), 150% (1min) Desorption times About 100 times Power Supply DC20~30V (25mA typ) Linearity ± 2% FS (50 / 60Hz sine wave)from S$139.90Min. 2 days
- M-SYSTEM Isolator (2 outputs)Unified signal isolation for instrumentation (DC insulation between input and output). Can be closely attached. Application example ... Insulation between panel instruments, computer systems, and field equipment Insulation between telemeter systems and input equipment For impedance conversion whe... Read MoreInput Signal A: 4-20mA DC (input resistance 250Ω)from S$459.90Min. 2 days
- M-SYSTEM IsolatorUnified signal isolation for instrumentation (DC insulation between input and output) Can be closely attachedPower supply 100V AC Output Signal 4-20mA DC (load resistance 750Ω or less) Input Signal A: 4-20mA DC (input resistance 250Ω)
- M-SYSTEM Distributor converterPower supply for 2-wire transmitter of 4 to 20mA DC. Available in 24V DC and 42V DC voltage. Insulation between signal and power supply. With a short-circuit protection circuit on the transmitter side. Compatible with smart transmitters. Can be closely attached.Power supply 100V ACfrom S$199.90Min. 2 days
- M-SYSTEM IsolatorUnified signal isolation for instrumentation (DC insulation between input and output). Can be closely attached. Application example ... Insulation between panel instruments, computer systems, and field equipment Insulation between telemeter systems and input equipment For impedance conversion whe... Read Morefrom S$459.90Min. 2 days
- M-SYSTEM Distributor converterConverter for analog 2-wire transmitter. With input short circuit protection circuit. Compatible with smart transmitters. World power supply is available. Can be closely attached. Application example: Used in combination with a 2-wire transmitterfrom S$489.90Min. 2 days
- M-SYSTEM Distributor converterPower is supplied to a 2-wire transmitter (output signal: 4 to 20mA DC), and the transmission signal is converted into an insulated DC signal. Compatible with smart transmitters. Compact terminal block structure. Can be closely attached. Equipped with power indicator LED.Output Signal 4-20mA DC (load resistance 550Ω or less)from S$439.90Min. 2 days
- M-SYSTEM DC input converterA converter with a compact plug-in structure that inputs a DC signal. A DC signal is converted into a unified signal by an analog circuit. High-speed response type is available. World power supply is available. Can be closely attached. Application example ... Insulate between the panel and field ... Read Morefrom S$569.90Min. 5 days
- Watanabe Electric Isolation converter (isolator)RoHS directive (corresponding to 10 substances) Correspondence CE-compatible product Yesfrom S$299.90Min. 8 days
- Watanabe Electric Multi-range insulation converterRoHS directive (corresponding to 10 substances) Correspondence 1st input signal DC current / voltage 1st output signal DC current / voltagefrom S$229.90Min. 8 days
- Watanabe Electric High speed isolatorRoHS directive (corresponding to 10 substances) Correspondence CE-compatible product Yesfrom S$679.90Min. 8 days
- Watanabe Electric 2-output pulse isolator (with sensor power supply)RoHS directive (corresponding to 10 substances) Correspondence Input Signal Voltage pulse or ON-OFF pulsefrom S$439.90Min. 8 days
- M-SYSTEM DC input converterA converter with a compact terminal block structure that inputs a DC signal. A DC signal is converted into a unified signal by an analog circuit. Can be closely attached. Equipped with power indicator LED.from S$389.90Min. 5 days
- Watanabe Electric Load cell converterRoHS directive (corresponding to 10 substances) Correspondence CE-compatible product Nonefrom S$399.90Min. 8 days
- MTT DC signal converterInsulated 1-output / 2-output DC signal converter with a thin plug-in structure that converts a DC current signal or voltage signal into various DC signals. DC signal converter (isolator). *Without moisture-proof coating.Fuse (Power) 160mA fuse Storage Temperature (℃) -10~60 Screw Tightening Torque (N・M) 0.8~1 Type of Sign Wall mounting, DIN rail mounting shared Temperature Characteristics Within ± 0.2% of span for 10 ° C changefrom S$499.90Min. 6 days
- M-SYSTEM DC input converterA DC signal is converted into a unified signal by an analog circuit. DC insulation between input and output. Input / output withstand voltage 2000V AC high-speed response type (approx. 25ms) is available. Can be closely attached.Input Signal 0-10V DC (input resistance 1MΩ or more) Power supply 100V AC Output Signal 4-20mA DC (load resistance 750Ω or less)from S$389.90Min. 2 days
- M-SYSTEM CT converterInsulates AC current of 0 to 5A or 0 to 1A unified by CT. Converted to a DC signal. Adopts a true effective value calculation circuit method. Compact terminal block structure. Can be closely attached. Equipped with power indicator LED.Input Signal 0 to 5A AC (input loss 0.5VA or less)from S$569.90Min. 5 days
- M-SYSTEM Input isolatorConverts a high-level DC input signal into two mutually isolated DC signals. A base for multiple mounting that combines maintainability and high-density mounting is available.from S$329.90Min. 5 days
- Watanabe Electric RTD temperature converter (response 25ms) WSP-RTS-FRoHS directive (corresponding to 10 substances) Correspondencefrom S$689.90Min. 8 days
- Watanabe Electric Potentiometer converterRoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 8 days
- MTT IsolatorA terminal block type isolated 1-output DC signal converter (isolator) that converts a DC current signal or voltage signal into various DC signals. *Without moisture-proof coating.Fuse (Power) 250mA fuse Storage Temperature (℃) -10~60 Screw Tightening Torque (N・M) 0.8~1 Outer dimensions, Width W x Height H x Depth D (mm) 25×94×40 Mass (g) 90 or less Power supply DC24 Allowable Voltage Range (V) DC24±10% Type of Sign DIN rail mounting Temperature Characteristics Within ± 0.2% of span for 10 ° C changefrom S$389.90Min. 6 days
- M-SYSTEM Distributor converterConverter for analog 2-wire transmitter. With input short circuit protection circuit. Compatible with smart transmitters. World power supply is available. Can be closely attached. Application example: Used in combination with 2-wire transmitters from various companiesInput Signal 24V DC nominal 4-20mA DCfrom S$879.90Min. 5 days
- Watanabe Electric AC current converterResponse Speed Approx. 700 ms (0 to 90%) RoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 13 days
- Watanabe Electric Isolation converter (isolator) WSP-DS-13RoHS directive (corresponding to 10 substances) Correspondence Input Signal DC0~5Vfrom S$499.90Min. 8 days
- M-SYSTEM Digital alarmPlug-in type 4-point alarm (2 points are also available). Actual amount can be displayed and set. Hysteresis width can be changed. On-delay timer. Upper and lower limits can be set. Can be set with the front key. The set value can be locked with a soft key. Contact on or off can be selected at th... Read Morefrom S$999.00Min. 5 days
- M-SYSTEM DC input converter (2 outputs)A converter with a compact plug-in structure that inputs a DC signal. A DC signal is converted into a unified signal by an analog circuit. High-speed response type is available. World power supply is available. Can be closely attached. Application example: Insulate between the panel and field equ... Read Morefrom S$799.90Min. 5 days
- Watanabe Electric Micro signal isolation converterRoHS directive (corresponding to 10 substances) Correspondence CE-compatible product Nonefrom S$399.90Min. 8 days
- U.R.D. Sensor / converter integrated current converterAC current detection / DC voltage output average value rectification type current converter. High reliability with integrated sensor / converter structure. No external attached circuit is required. Insulation measurement is possible. Excellent linearity in the range of 1: 100 or more.Output Voltage 0 to 5VDC / 0 to rated current Screw Tightening Torque (N・M) 0.7 Output Terminal 2.8 X 0.5 X 5L terminal Mass (g) 60from S$99.90Min. 7 days
- M-SYSTEM Distributor converterPower is supplied to a 2-wire transmitter (output signal: 4 to 20mA DC), and the transmission signal is converted into an insulated DC signal. Compact terminal block structure. Can be closely attached.from S$499.90Min. 5 days
- Watanabe Electric Isolation converter (isolator)RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 8 days
- Watanabe Electric AC voltage converterResponse Speed Approx. 700 ms (0 to 90%) RoHS directive (corresponding to 10 substances) Correspondencefrom S$399.90Min. 8 days
- Watanabe Electric PT converter (true RMS type)Response Speed Approx. 500 ms (0 to 90%) RoHS directive (corresponding to 10 substances) Correspondence CE-compatible product Nonefrom S$599.90Min. 8 days
- Watanabe Electric High speed isolator WSP-DE-36RoHS directive (corresponding to 10 substances) Correspondence Input Signal DC4~20mAfrom S$589.90Min. 8 days