Interface (Communication) RS232C, RS422 / RS485 Operation Ambient Temperature (℃) -10 to +55 (no freezing) Storage Temperature (℃) -25 to +65 (no freezing) Outer Dimensions (mm) 105 x 90 x 65 (excluding protrusions) Shock Resistance (m/s2) 150 Power Consumption 15W or less, 0.8A or less Ambient Humidity to Use 25 to 85% (non-condensing) Mass (g) About 300 Protection Class Built-in panel type (equivalent to IP20) Type DC power supply Input Voltage (V) DC24 (-15 to + 10% ripple included) Power Supply Voltage (V) DC24(-15~+10%) Material (Main Unit) PC resin, ABS resin Communication Protocol RS232C、RS-422/RS-485
Operation Ambient Temperature (℃) (During communication) -10 to +55 Storage Temperature (℃) -25~+65 Cable Length (m) 1.9 Current Consumption (mA) 250 or less (power supply voltage 5.0 V) Storage Humidity (%) 35 to 85% (non-condensing) Mass (g) Approx. 120 (with cable and connector) Power Supply Voltage (V) DC5±5% Type USB type 1.9M
Protective structures IP65F and 67F support adverse environments exposed to water and oil It is possible to read even metal panels that are often used in FA sites. The LED is easy to see from the side. The optical design and auxiliary buzzer provide feedback on the operating status. Equipped with... Read More
Reading (mm) Distance: 0-5 Operation Environment Indoor Type RFID tag: KEYFOB
Input Impedance (Ω) - Output Voltage (V) - Output Specifications - Input Specifications - Input Voltage (V) - Short Circuit Current (mA) - Output Current (mA) - Operation Ambient Temperature (℃) -10 to +55 (no freezing) Storage Temperature (℃) -25 to +65 (no freezing) Outer Dimensions (mm) 65 x 65 x 65 (excluding protrusions) Mass (g) About 150 Antenna Connectable antenna / 1CH (V680-HS @@) Type of Terminal Fitting DIN rail mounting Network type Device Net compatible Protection Class IP20 (IEC60529 standard) Material (Case) PC + ABS resin
Protective structures IP65F and 67F support adverse environments exposed to water and oil It is possible to read even metal panels that are often used in FA sites. The LED is easy to see from the side. The optical design and auxiliary buzzer provide feedback on the operating status. Equipped with... Read More
A new compact and slim size ID controller. Equipped with the same commands as the existing V600-CA1A / -CA2A controller. 2ch input. Supports RS-232C / RS-422 / RS-485 communication with one unit. A new function that pursues ease of use. Can be directly connected to a PC from a USB port (USB 1.1 c... Read More
Interface (Upper) RS-232C, RS-422, RS-485 Leakage Current (mA) less than 10
Protective structures IP65F and 67F support adverse environments exposed to water and oil It is possible to read even metal panels that are often used in FA sites. The LED is easy to see from the side. The optical design and auxiliary buzzer provide feedback on the operating status. Equipped with... Read More
Insulation Resistance (MΩ) 100 or more (DC500V mega) Maximum Power Consumption (W) 2.4 Mounting Hole Diameter (Φmm) 22 Inrush Current (A) 25 or less Withstand Voltage (V/min) AC500 Mass (g) About 70 Rated Voltage (V) DC24 Rated Insulation Voltage (V) DC50 Protection Class IP65F/IP67F Communication Function Modbus TCP Server Terminal Shape Push-in terminal Main Unit Type Standard type Type of Letter UTF-8/ASCII/Shift-JIS/GB2312/ISO8859-1 Ambient Humidity (% RH) Use: 10-95 (however, no condensation)
RFID system (dedicated to V680 series) that realizes wiring saving by supporting DeviceNet. Up to 24-bit read is possible. The light can be switched in 8-bit units / 16-bit units.
Shock Resistance (m/s2) (Malfunction) 200, (endurance) 300 Storage Temperature (℃) -25~+65 Operation Ambient Temperature (℃) 0~+55 Vibration Resistance 10~55Hz double amplitude 1.5mm Mass (g) 150 or less Ambient Humidity to Use 35 to 85% RH (no condensation) Outer Dimensions (mm) 65×65×60 Withstand Voltage (V/min) AC500 (between isolated circuits) Structure Built-in panel type Atmosphere No corrosive gas