Safety Switches
Other Related Pages
- IDEC HS5 Series Door Handle Actuator Backside Manual Lock Release Button Kit for Framefrom S$87.99Min. 5 days
- OMRON Small Electromagnetic Lock / Safety Door Switch D4sl-NYou can change the direction just by pulling the head spacer with your finger, which greatly reduces the work time.Lock Strength (Fzh) Minimum 1300N Operation Ambient Temperature (℃) -10~+55 (no freezing) Allowable Operating Speed 0.05~1m/s Mechanical Durability 1,000,000 times or more Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000 (m/s 2 ) or more Vibration Resistance (Malfunction) 10~55Hz one amplitude 0.35mm Rated Insulation Voltage (V) 150(EN60947-5-1) Contact Resistance (mΩ) 200 or less Rated Frequency (Hz) 50/60 Shock Resistance (Malfunction) 80 (m/s 2 ) or more Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class II (double insulation) Rated Voltage (V) DC24 Direct Opening Travel (mm) Min 15 (EN60947-5-1) Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)from S$199.90Min. 188 days
- OMRON Small Safety Door Switch D4NSNext-generation safety door switch contact configuration for multi-contact, man-hour saving, and minute load is available in 3 contact types of 2NC / 1NO and 3NC in addition to the conventional 1NC / 1NO and 2NC. The M12 connector type, which saves man-hours and facilitates replacement work, is a... Read Morefrom S$48.99Min. 6 days
- OMRON Small Electromagnetic Lock / Safety Door Switch Operation KeyD4SL-N seriesSpecification With cushion rubber
- IDEC HS5D Safety SwitchEquipped with an operation head detachment detection function to ensure higher safety
- NKK SWITCHES (Nippon Kaiheiki Kogyou) Tilt switch DS series A typeTilt to switch ON-OFF. Wide angle ON state range. High contact stability against micro vibration. Sealed structure. High contact reliability. Same dimensions as AA batteries. Safety devices, FA equipment, measuring instruments, amusement equipmentOperating Temperature Range (℃) -10~70 Storage Temperature Range (℃) -25~85 Current Capacity 0.1A 12V DC Contact Resistance (mΩ) 100 or less (DC 2-4V at 100mA) Mechanical Durability for Switching 100,000 times or more Electrical Durability for Opening and Closing 100,000 times or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC 250V 50MΩ or more Specification Inclined / Battery type Functional Operation Single pole single throw
- IDEC HS6B Type Safety SwitchProtection Class IP67 Manual Unlock KEY None Solenoid None with or without Indication Lamp Nonefrom S$63.99Min. 153 days
- OMRON Safety Door Switch D4BSWhen the protective door of a machine tool etc. is opened, the contact is directly opened by the dedicated operation key and the control circuit is cut off. Acquired EN standard corresponding to CE marking conformity. Obtained UL and CSA certification. The direct opening operation mechanism (NC c... Read MoreRated Insulation Voltage (V) (Ui)600(EN60947-5-1) Operation Ambient Temperature (℃) -40 to +80 (no icing) Allowable Operating Speed (m/s) 0.1~0.5 Allowable Operating Speed 0.1~0.5m/s Mechanical Durability 1,000,000 times or more Vibration (Malfunction) Hz 10-500 One-sided amplitude 0.65mm Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (m/s2) 1000 or more Rated Sealed Thermal Current 20(EN60947-5-1) Contact Resistance (mΩ) 25 or less Pollution Degree (Environment to Use) 3(EN60947-5-1) Shock Resistance (Malfunction) (m/s2) 300 or more Rated Frequency (Hz) 50/60 Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class I (with ground terminal) Protection Class IP67(EN60947-5-1) Direct Opening Travel (mm) Minimum 20mm (EN60947-5-1) Contact Gap (mm) Minimum 2x2 Allowable Operation Frequency (Times/Min) Up to 30from S$69.99Min. 5 days
- IDEC HS5L type safety switch with solenoidSpecification Available category 4 with or without Indication Lamp Existence (green) Protection Class IP67 Conduit Size M20from S$249.90Min. 108 days
- OMRON Electromagnetic lock / safety door switch operation key D4JLType Adjustable (horizontal)from S$25.99Min. 6 days
- OMRON Compact non-contact type door switch controller G9SX-NSUses an electronic detection method to achieve more stable operation than conventional non-contact door switches.Power Consumption (W) 0.5 or less Shock Resistance (Malfunction) 100m/s2 Ambient Humidity to Use 25~85%RH Shock Resistance (Destruction) 300m/s2 Rated Voltage (V) DC24 Function Dedicated controller for D40A Specification Overvoltage category IIfrom S$539.90Min. 203 days
- SIEMENS Siemens safety disconnect switchRoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 3 days
- OMRON Electromagnetic lock / safety door switch operation key D4BLType Operation key Shape Vertical mounting type
- EATON Eaton safety disconnect switch 3-poleNumber of Poles 3 IP grade IP65from S$64.99Min. 3 days
- IDEC HE5B enable switchThe enable switch is a switch for workers who are surprised by the unexpected operation of the machine to avoid danger by unconscious operation. During manual operation of the machine, if a surprised operator releases or squeezes the enable switch in response to sudden and unexpected machine oper... Read Morefrom S$87.99Min. 123 days
- Line Seiki Safety door SWA non-contact type safety switch. Safety measures for dangerous parts of the device.Operation Ambient Temperature (℃) -20~+60 Cable Length (m) 3 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP67 Applicable Standard RoHA、CEfrom S$139.90Min. 2 days
- OMRON Compact electromagnetic lock / safety door switch Slide key unitD4SL-N seriesfrom S$299.90Min. 6 days
- IDEC HS6E type safety switch with solenoidProtection Class IP67 Solenoid Included Manual Unlock KEY Included with or without Indication Lamp Nonefrom S$329.90Min. 103 days
- OMRON Enable grip switchIn addition to the standard type, a type with a push button switch for emergency stop and a type with a momentary push button switch are also available with a lineup conduit connector.Type Body Standard Low voltage directive, GS-ET-22from S$399.90Min. 6 days
- ASA ELECTRONICS INDUSTRY Door sensorMaterial (Case) GF reinforced PBT (black) Protection Class IP67 equivalent Mounting M3 Tightening torque 0.8N ・ mfrom S$11.99Min. 3 days
- EATON Eaton Safety disconnect switch 1 poleNumber of Poles 1 electric phase 1 Rated Voltage (V) 415ac Width (mm) 75 Length (mm) 90 RoHS directive (corresponding to 10 substances) Correspondence IP grade IP65 Constitution NO Type of Sign Panel Mount Auxiliary Contact Yes Specification [Padlock tray] Availablefrom S$77.99Min. 3 days
- ASA ELECTRONICS INDUSTRY Door switchMovement Differential (MD) 0.1mm or less Operating Force (N) 0.8 Pretravel (PT) 03~0.8mm Stroke (mm) 8 Material (Case) Glass FB reinforced PBT Protection Class IP65 Mounting M3 Tightening torque 0.3N ・ m Material (Shaft) SUS303 Repeatability (mm) ±0.01from S$24.99Min. 3 days
- IDEC Safety switch with HS1E solenoidA safety switch with a solenoid that has a contact configuration corresponding to the main circuit duplication + lock monitor circuit and pursues a safer system. (Partially discontinued in November 2012)from S$12.99Min. 4 days
- EATON Eaton Safety Disconnect Switch 3 + N poleNumber of Poles 3 + N IP grade IP65from S$56.99Min. 3 days
- Panasonic Safety door switch with ultra-thin electromagnetic lockIntroducing the world's thinnest class * safety door switch with electromagnetic lock! Built-in 5 contacts Manual unlocking can be operated from 3 directions Space saving is realized by diagonally pulling out the cable Two types of lock methods can be selected Easy-to-read LED operation indic... Read MoreStandard UL/C-UL、CE、TUV Pull-out Strength (N) (When locked) 500 or more Main contact 1NC+1NCfrom S$279.90Min. 13 days
Filter by categories