Safety Door Switches
Other Related Pages
- OMRON Small Electromagnetic Lock / Safety Door Switch D4sl-NYou can change the direction just by pulling the head spacer with your finger, which greatly reduces the work time.Lock Strength (Fzh) Minimum 1300N Operation Ambient Temperature (℃) -10~+55 (no freezing) Allowable Operating Speed 0.05~1m/s Mechanical Durability 1,000,000 times or more Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000 (m/s 2 ) or more Vibration Resistance (Malfunction) 10~55Hz one amplitude 0.35mm Rated Insulation Voltage (V) 150(EN60947-5-1) Contact Resistance (mΩ) 200 or less Rated Frequency (Hz) 50/60 Shock Resistance (Malfunction) 80 (m/s 2 ) or more Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class II (double insulation) Rated Voltage (V) DC24 Direct Opening Travel (mm) Min 15 (EN60947-5-1) Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)from S$199.90Min. 188 days
- OMRON Small Safety Door Switch D4NSNext-generation safety door switch contact configuration for multi-contact, man-hour saving, and minute load is available in 3 contact types of 2NC / 1NO and 3NC in addition to the conventional 1NC / 1NO and 2NC. The M12 connector type, which saves man-hours and facilitates replacement work, is a... Read Morefrom S$48.99Min. 6 days
- OMRON Small Electromagnetic Lock / Safety Door Switch Operation KeyD4SL-N seriesSpecification With cushion rubber
- OMRON Safety Door Switch D4BSWhen the protective door of a machine tool etc. is opened, the contact is directly opened by the dedicated operation key and the control circuit is cut off. Acquired EN standard corresponding to CE marking conformity. Obtained UL and CSA certification. The direct opening operation mechanism (NC c... Read MoreRated Insulation Voltage (V) (Ui)600(EN60947-5-1) Operation Ambient Temperature (℃) -40 to +80 (no icing) Allowable Operating Speed (m/s) 0.1~0.5 Allowable Operating Speed 0.1~0.5m/s Mechanical Durability 1,000,000 times or more Vibration (Malfunction) Hz 10-500 One-sided amplitude 0.65mm Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (m/s2) 1000 or more Rated Sealed Thermal Current 20(EN60947-5-1) Contact Resistance (mΩ) 25 or less Pollution Degree (Environment to Use) 3(EN60947-5-1) Shock Resistance (Malfunction) (m/s2) 300 or more Rated Frequency (Hz) 50/60 Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class I (with ground terminal) Protection Class IP67(EN60947-5-1) Direct Opening Travel (mm) Minimum 20mm (EN60947-5-1) Contact Gap (mm) Minimum 2x2 Allowable Operation Frequency (Times/Min) Up to 30from S$69.99Min. 6 days
- OMRON Electromagnetic lock / safety door switch operation key D4JLType Adjustable (horizontal)from S$25.99Min. 6 days
- OMRON Electromagnetic lock / safety door switch operation key D4BLType Operation key Shape Vertical mounting type
- Line Seiki Safety door SWA non-contact type safety switch. Safety measures for dangerous parts of the device.Operation Ambient Temperature (℃) -20~+60 Cable Length (m) 3 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP67 Applicable Standard RoHA、CEfrom S$139.90Min. 2 days
- OMRON Compact electromagnetic lock / safety door switch Slide key unitD4SL-N seriesfrom S$299.90Min. 6 days
- ASA ELECTRONICS INDUSTRY Door sensorMaterial (Case) GF reinforced PBT (black) Protection Class IP67 equivalent Mounting M3 Tightening torque 0.8N ・ mfrom S$11.99Min. 3 days
- ASA ELECTRONICS INDUSTRY Door switchMovement Differential (MD) 0.1mm or less Operating Force (N) 0.8 Pretravel (PT) 03~0.8mm Stroke (mm) 8 Material (Case) Glass FB reinforced PBT Protection Class IP65 Mounting M3 Tightening torque 0.3N ・ m Material (Shaft) SUS303 Repeatability (mm) ±0.01from S$24.99Min. 3 days
- Panasonic Safety door switch with ultra-thin electromagnetic lockIntroducing the world's thinnest class * safety door switch with electromagnetic lock! Built-in 5 contacts Manual unlocking can be operated from 3 directions Space saving is realized by diagonally pulling out the cable Two types of lock methods can be selected Easy-to-read LED operation indic... Read MoreStandard UL/C-UL、CE、TUV Pull-out Strength (N) (When locked) 500 or more Main contact 1NC+1NCfrom S$279.90Min. 13 days
- OMRON Electromagnetic lock / safety door switch D4JLLock strength 3000N A variety of monitoring patterns can be realized with 2 circuits + 2 monitor contacts in the safety circuit. Gold clad contacts are used as standard to support both general and minute loads. The trapped key type avoids the danger of being left behind in the fence. With the rel... Read MoreRated Insulation Voltage (V) (Ui)300(EN60947-5-1) Operation Ambient Temperature (℃) -10~+55 (no freezing) Allowable Operating Speed 0.05~0.5m/s Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000m / s 2 or more Contact Resistance (mΩ) 25 or less (per contact) Rated Frequency (Hz) 50/60 Shock Resistance (Malfunction) 80m / s 2 or more Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class II (double insulation) Protection Class IP67(EN60947-5-1) Pretravel (PT) Minimum 15mm (EN60947-5-1) Contact Spacing (mm) Minimum 2x2 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1) Allowable Operation Frequency (Times/Min) Up to 30 Pull-out Strength (N) When locked: Minimum 3000 Material (Head) plasticfrom S$359.90Min. 124 days
- OMRON Electromagnetic lock / safety door switch D4BLAfter the cutting tool is stopped due to the inertia of the machine, the protective cover is unlocked by the signal / push button switch of the controller, etc. When the operation key is inserted, the mechanical lock is automatically performed. A mechanism that unlocks the solenoid for the first ... Read MoreVoltage (V) (For solenoid) 24 Rated Insulation Voltage (V) (Ui)300(EN60947-5-1) Operation Ambient Temperature (℃) -10~+55 (no freezing) Allowable Operating Speed 0.05~0.5m/s Mechanical Durability 1,000,000 times or more Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000 (m/s 2 ) or more Rated Sealed Thermal Current 10A(EN60947-5-1) Vibration Resistance (Malfunction) 10~55Hz one amplitude 0.35mm Shock Resistance (Malfunction) 300 (m / s 2 ) or more Rated Frequency (Hz) 50/60 Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class I (with ground terminal) Protection Class IP67(EN60947-5-1) Direct Opening Travel (mm) Minimum 20 (EN60947-5-1) Contact Gap (mm) Minimum 2x2 Lock Strength Minimum 700N (GS-ET-19) Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1) Allowable Operation Frequency (Times/Min) Up to 30 Contact Resistance (mΩ) less than 50from S$439.90Min. 104 days
- Panasonic Safety door switch with keyProblems in machine safety and safety measures are solved with a safety door switch with a key! Hostage control Partial mode switching Energy saving, no power supply required Operation head detachment detection function equipped The key adopts a pin tumbler structure with high security A type wit... Read MoreStandard UL/C-UL、CE、TUV Cable Length (m) 5from S$299.90Min. 13 days
- OMRON Compact safety hinge door switch (arm lever type) D4NHIn addition to the conventional 1NC / 1NO and 2NC, we have a lineup of 3 contact types of 2NC / 1NO and 3NC, and MBB specifications have been added to the small safety hinge door switch contact configuration made of resin that supports space saving of machines. Au clad contacts with high contact ... Read MoreRated Insulation Voltage (V) (Ui)300 Operation Ambient Temperature (℃) -30 to +70 (but no freezing) Mechanical Durability 1,000,000 times or more Open Thermal Current (A) 10(EN60947-5-1) Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000m / s 2 or more Contact Resistance (mΩ) 25 or less Allowable Operating Speed 2~360°/s Shock Resistance (Malfunction) 300m / s 2 or more Rated Frequency (Hz) 50/60 Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class II (double insulation) Protection Class IP67(EN60947-5-1) Contact Spacing (mm) Minimum 2x2 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1) Allowable Operation Frequency (Times/Min) Up to 30 Insulation Resistance (MΩ) over 100from S$74.99Min. 124 days
- Panasonic (Panasonic Industrial Devices SUNX) Rugged safety door switchAdjustable holding force of sturdy metal case type actuator Equipped with two cable inlets Equipped with an emergency stop button type Door handle system compatible Actuator with inner handle for emergency escape is available! The inner handle is for unlocking only! A lockout tag compatible with ... Read Morefrom S$379.90Min. 23 days
- Panasonic Ultra-thin safety door switchIntroducing the world's thinnest class * safety door switch! All models with built-in 3 contacts Cable pull-out type Actuator insertion port can be selected in either of 2 directions Actuator can be selected according to the shape and application of the door Can be attached to any doorStandard UL/C-UL、CE、TUVfrom S$63.99Min. 8 days
- IDEC HS1B serieswith or without Indication Lamp Existence (green) Protection Class IP67 Solenoid Nonefrom S$279.90Min. 54 days
- OMRON Slim Type Safety Door Switches Operation Key D4gs-NType Adjustable (vertical)from S$25.99Min. 6 days
- Phoenix Contact PSRswitchRFID method non-contact safety door switch (sensor MULTI CODE)Model Number 2702975 RoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 83 days
- OMRON Compact Safety Hinge Door Switch (Shaft Type) D4NHRated Insulation Voltage (V) (Ui)300 Operation Ambient Temperature (℃) -30 to +70 (but no freezing) Mechanical Durability 1,000,000 times or more Open Thermal Current (A) 10(EN60947-5-1) Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000m / s 2 or more Contact Resistance (mΩ) 25 or less Allowable Operating Speed 2~360°/s Shock Resistance (Malfunction) 300m / s 2 or more Rated Frequency (Hz) 50/60 Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class II (double insulation) Protection Class IP67(EN60947-5-1) Contact Spacing (mm) Minimum 2x2 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1) Type of Actuator Shaft type Allowable Operation Frequency (Times/Min) Up to 30 Insulation Resistance (MΩ) over 100from S$74.99Min. 124 days
- Autonics Infrared door sensorLong-distance detection: 0 ~ 10m. High ambient illuminance: Sunlight within 100,000 lux. A structure that makes it easy to connect the sensor head to the controller. Convenient sensitivity setting (automatic sensitivity setting by One push method). Self-diagnosis function. Compact size (W77 x ... Read MoreDetection Distance (m) 10 Dimensions (Length L x Width W x Height H) (mm) 44×77×30 Power Supply Voltage (V) AC/DC12~24 Standard to Conform CE、RoHS RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP30 (IEC standard) Ambient Illumination to Use (Lx) Sunlight 100,000 lux or lessfrom S$129.90Min. 23 days
- Phoenix Contact PSRswitchRFID method non-contact safety door switch (sensor UNI CODE)Model Number 2702972 RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 83 days
- Line Seiki Safety unitIt is possible to monitor the contacts of multiple safety switches. Suitable for safety category 4 environment. Safety measures for dangerous parts of the device.Allowable Voltage Fluctuation -15~+10% Operation Ambient Temperature (℃) -20 to +60 (no icing) Opening / Closing Life (times) 10 million or more Mass (g) 178 RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard RoHA、CE Wiring Connection Terminal block connectorfrom S$439.90Min. 6 days
- Phoenix Contact PSRswitchRFID method non-contact safety door switch (actuator)Model Number 2702973 RoHS directive (corresponding to 10 substances) Correspondencefrom S$32.99Min. 83 days
- Phoenix Contact PSRswitchRFID method non-contact safety door switch (sensor FIX CODE)Model Number 2702976 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 83 days
- OMRON Small electromagnetic lock / safety door switch D4SLIndicator Lamp 24 VDC drive type (orange LED display) Material (Head) Metal Type Metal release key typeDiscontinued