Tilt to switch ON-OFF. Wide angle ON state range. High contact stability against micro vibration. Sealed structure. High contact reliability. Same dimensions as AA batteries.
Safety devices, FA equipment, measuring instruments, amusement equipment
Operating Temperature Range (℃) -10~70 Storage Temperature Range (℃) -25~85 Current Capacity 0.1A 12V DC Contact Resistance (mΩ) 100 or less (DC 2-4V at 100mA) Mechanical Durability for Switching 100,000 times or more Electrical Durability for Opening and Closing 100,000 times or more RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance DC 250V 50MΩ or more Specification Inclined / Battery type Functional Operation Single pole single throw
The enable switch is a switch for workers who are surprised by the unexpected operation of the machine to avoid danger by unconscious operation. During manual operation of the machine, if a surprised operator releases or squeezes the enable switch in response to sudden and unexpected machine oper... Read More
In addition to the standard type, a type with a push button switch for emergency stop and a type with a momentary push button switch are also available with a lineup conduit connector.
Type Body Standard Low voltage directive, GS-ET-22
Number of Poles 1 electric phase 1 Rated Voltage (V) 415ac Width (mm) 75 Length (mm) 90 RoHS directive (corresponding to 10 substances) Correspondence IP grade IP65 Constitution NO Type of Sign Panel Mount Auxiliary Contact Yes Specification [Padlock tray] Available
A safety switch with a solenoid that has a contact configuration corresponding to the main circuit duplication + lock monitor circuit and pursues a safer system. (Partially discontinued in November 2012)
Number of Poles 3+N Rated Voltage (V) 690ac RoHS directive (corresponding to 10 substances) Correspondence IP grade IP65 Specification [Padlock tray] Available
Key selector switch with direct opening operation function Highly secure pin tumbler structure Safety door switch with key SG-B2 series can be combined with hostage control