All Category

Alarms

View : Grid List
Filter

Items 1 - 40 of 1229

Set Ascending Direction
  1. Indicator Light Neon Bracket
    SATO PARTS Indicator Light Neon Bracket
    * Caution for soldering (Please solder with the lug facing down or horizontal)
    Withstand Voltage  AC 1500V (1 minute) 
    Rating:
    92%
    from S$7.39
    Min. 2 days
  2. Light bulb (incandescent bulb)
    MonotaRO Light bulb (incandescent bulb)
    It is a high quality product made in Japan. As it is individually wrapped, it is convenient for storage. As a replacement light bulb for the indicator light * Do not apply excessive force such as dropping or hitting the light bulb, or scratch it. * If it is damaged, the glass pieces may scatter a... Read More
    Light Bulb (W)  1(30V)  Bolster  Ba9s 
    Rating:
    80%
    from S$1.99
    Min. 2 days
  3. Electronic sound alarm signal phone BM series
    PATLITE Electronic sound alarm signal phone BM series
    It has two built-in tones that are easy to distinguish and are suitable for emergency notification. If there are two signal inputs at the same time, channel 1 has priority. (Peeping sound) It can be operated by turning the power switch ON / OFF.
    Operating Temperature Range (℃)  -10~60  Operating Humidity Range  85% or less  External Contact Capacity (mA)  over 100  Contact Input Type  Power input method 
    Rating:
    82%
    from S$63.99
    Min. 2 days
  4. Wall Mounting Bracket
    PATLITE Wall Mounting Bracket
    Rating:
    89%
    from S$25.99
    Min. 2 days
  5. Small revolving light SKH-EA series
    PATLITE Small revolving light SKH-EA series
    Gloves: Acrylic resin with excellent weather resistance and translucency A best-selling rotating light used in a wide range of applications. Light bulbs are easily available and use automotive light bulbs that are resistant to vibration. Uses a small motor that achieves long life, high durability... Read More
    Type  Small rotating light  Standard  CE marking  Protection Class  IP23  Bolster  BA15S  Number of Flashes (min -1 [times/min])  170  Bulb Shape  Glass ball G18 
    Rating:
    91%
    from S$179.90
    Min. 2 days
  6. Nicomini Slim Single Color Thin
    NIKKEI MFG Nicomini Slim Single Color Thin
    Anyway, slim LED rotating light! Because it is motorless, it has achieved miniaturization that was difficult with long-life rotating light. It is an ultra-compact Φ45 with a height of 61 mm, which is unparalleled anywhere else, and most of it is a light emitting part. Ultra-bright LED is used as ... Read More
    Type  Thin LED rotating light  Operating Temperature Range (℃)  -10~50  Power Input (V)  AC/DC12~24  Protection Class  IP23  Power Consumption (W)  0.8  Rated Voltage (V)  AC/DC12~24 
    Rating:
    93%
    from S$67.99
    Min. 2 days
  7. Power LED revolving light LRSC type
    Arrow(Schneider Electric) Power LED revolving light LRSC type
    The newly developed "spot lens" improves visibility from the vertical direction even with standard products. Introducing Φ106 size LED energy-saving rotating light. Best-selling products are finally LED! Low-cost LED rotating light Since the light source is an LED, it has a long life, i... Read More
    Rating:
    20%
    from S$169.90
    Min. 2 days
  8. Speaker for Voice
    TOKYO CONE PAPER MFG.CO.LTD(Toptone) Speaker for Voice
    Impedance (Ω) 
    Rating:
    87%
    from S$9.29
    Min. 2 days
  9. High Brightness LED Lamp
    ESCO High Brightness LED Lamp
    Rating:
    66%
    from S$7.49
    Min. 2 days
  10. Wall mounting bracket
    NIKKEI MFG Wall mounting bracket
    Rating:
    70%
    from S$16.99
    Min. 2 days
  11. Strong anti-vibration large LED rotating light RLR series
    PATLITE Strong anti-vibration large LED rotating light RLR series
    A large maintenance-free reconciliation lamp that uses an LED light source to handle harsh usage conditions. Long life with LED light source + brushless motor + bearing adopted gear system Vibration resistance performance that can withstand 11.2G vibration (excluding RLR-M2) Two high-power LED li... Read More
    Outer Diameter (Φmm)  162  Number of Flashes (min -1 [times/min])  105 
    Rating:
    96%
    from S$399.90
    Min. 2 days
  12. LED rotating light Φ70 / Nico torch
    NIKKEI MFG LED rotating light Φ70 / Nico torch
    The area of visible light is increased by the structure with a Fresnel lens on the glove. It is designed to efficiently irradiate 20 high-brightness Φ5 LEDs, incorporate the Fresnel lens structure, which is the lens structure of the lighthouse, into the glove, and further efficiently diffuse and ... Read More
    Rotation speed (times / min)  130  Number of LED (pieces)  20(Φ5) 
    Rating:
    72%
    from S$77.99
    Min. 2 days
  13. Micro speaker
    TOKYO CONE PAPER MFG.CO.LTD(Toptone) Micro speaker
    Mass (g)  Frequency (Hz)  (Minimum resonance) 550  Opening Diameter (Φmm)  (Vibration plate) 36  Sound Pressure Level (dB)  (Output) 83 W / m  Maximum Input (W)  0.8  Rated Input (W)  0.5  Circuit  Rare earth magnet (Samakoba, Neoji) type  RoHS directive (corresponding to 10 substances)  Correspondence  Impedance (Ω)  Frequency range  Fo~5000Hz 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  14. Repair parts rotor rubber
    PATLITE Repair parts rotor rubber
    Rating:
    94%
    from S$6.39
    Min. 2 days
  15. LED bulb (maintenance parts LFTD)
    IDEC LED bulb (maintenance parts LFTD)
    Bolster  SX6S/8×5.4  Main Unit Type  Separate type  Mounting Hole Diameter (Φmm)  16 
    Rating:
    80%
    from S$77.99
    Min. 123 days
  16. Horn speaker integrated multi electronic sound revolving light RT series
    PATLITE Horn speaker integrated multi electronic sound revolving light RT series
    Large horn with a loud volume of 105 dB (at 1 m) Clear sound quality with a wide range from bass to treble. The volume is as loud as 105 dB (at 1 m), and you can adjust the volume with the built-in volume control knob. Designed with an emphasis on bass, the sound quality is easy on the ears. Due ... Read More
    Operating Temperature Range (℃)  -20 to +50 (85% or less humidity)  Protection Class  IP23  Outer Diameter (Φmm)  162  Sound Pressure Level (dB)  Up to 105 (at 1m)  External Contact Capacity (mA)  More than 10  Playback Channel  8 (bit input), 32 (binary input) 
    Rating:
    67%
    from S$499.90
    Min. 2 days
  17. Arrow Trilen Horn Speaker Type Medium Electronic Sound Alarm (Single Type)
    Arrow(Schneider Electric) Arrow Trilen Horn Speaker Type Medium Electronic Sound Alarm (Single Type)
    A compact, lightweight, low-cost single type for signals and alarms of all devices and equipment. It is a general-purpose type that is small but has a maximum volume of 102 dB and is inexpensive. You can select one of the 8 to 10 tones with a switch. You can easily switch tones and adjust the vol... Read More
    Type  Single type  Color  White gray  Operating Temperature Range (℃)  -20~50  Rated Output (W)  Rated Time  Continuous  Sound Pressure Level (dB)  Up to 102 (1m forward) 
    Rating:
    90%
    from S$339.90
    Min. 2 days
  18. Repair parts motor
    PATLITE Repair parts motor
    * Soldering work is required to replace the motor.
    Rating:
    97%
    from S$63.99
    Min. 2 days
  19. Thin MP3 playback alarm BSV/BSV-L series
    PATLITE Thin MP3 playback alarm BSV/BSV-L series
    Thin design contributes to space saving of equipment Space saving design, depth only 19.9 mm Thin but up to 87dB (at 1m) It can be easily installed from the front without any special tools. It is equipped with a function that can reduce the sound by switching the signal input. You can rewrite mes... Read More
    Rating:
    93%
    from S$159.90
    Min. 2 days
  20. Fused Holder for Lamp Lighting Type 10A
    SAKAZUME ELECTRIC Fused Holder for Lamp Lighting Type 10A
    Rating:
    100%
    from S$13.99
    Min. 2 days
  21. Light Bulb
    PATLITE Light Bulb
    Rating:
    95%
    from S$25.99
    Min. 2 days
  22. LED rotating light Φ120 nico torch
    NIKKEI MFG LED rotating light Φ120 nico torch
    High brightness and wide flash range. Improved visibility even in the daytime! Motorless and quiet. Since it is controlled by a microcomputer without using a motor, there are no consumable parts such as motors and gears, and stable rotation operation is performed. In addition, there is no jarring... Read More
    Protection Class  IP23  Mounting Hole Diameter (Φmm) 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  23. Wall bracket
    NIKKEI MFG Wall bracket
    L metal fittings to be attached to the wall
    Rating:
    80%
    from S$19.99
    Min. 2 days
  24. Pedestal with magnet
    NIKKEI MFG Pedestal with magnet
    Suitable for  VL04M type  Diameter (Φmm)  65 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  25. Nico UFO Repair Glove
    NIKKEI MFG Nico UFO Repair Glove
    Replacement glove cover for Nico UFO It can be replaced when the Niko UFO glove cover is broken.
    Material  acrylic resin 
    Rating:
    100%
    from S$8.49
    Min. 2 days
  26. Rotating light Incandescent light bulb
    MonotaRO Rotating light Incandescent light bulb
    An incandescent light bulb type rotating light. One replacement light bulb is built into the main body, which is a great deal. For crime prevention and alerting in parking lots and factories. * When the rotating light is on, it may cause a fire, so keep away flammable materials such as paper and ... Read More
    Included Accessories  1 spare bulb  Color  Yellow  Bolster  BA15S  Number of Flashes (min -1 [times/min])  130  Bulb Shape  Glass ball G18  Leader line type  18AWG UL1015 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  27. Indicator Related
    Arrow(Schneider Electric) Indicator Related
    from S$10.99
    Min. 2 days
  28. Φ84 direct power LED rotating light Arrow LRX type
    Arrow(Schneider Electric) Φ84 direct power LED rotating light Arrow LRX type
    from S$169.90
    Min. 2 days
  29. Horn type electronic sound alarm (electronic sound) EHS series
    PATLITE Horn type electronic sound alarm (electronic sound) EHS series
    Even though it became smaller, it was loud !! High volume with the industry's highest level maximum sound pressure of 110 dB (at 1 m) "Signal mode" that is easy to hear even under noise and two types of sound characteristics that match the industry's first scene・ Comfortable &q... Read More
    from S$329.90
    Min. 2 days
  30. Panel-mount Audible Alarm Signal Horn BK Series
    PATLITE Panel-mount Audible Alarm Signal Horn BK Series
    Built-in 32 sounds in one unit. Embedded type with clear sound quality.
    Operating Temperature Range (℃)  -20 to +50 (85% or less humidity)  Sound Pressure (dB/m)  Up to 90 
    Rating:
    20%
    from S$279.90
    Min. 2 days
  31. Small power LED rotating light
    Arrow(Schneider Electric) Small power LED rotating light
    Rating:
    100%
    from S$169.90
    Min. 145 days
  32. Pikalite PKL type Φ106 type
    KOITO Pikalite PKL type Φ106 type
    Pikalite is designed to prevent damage to external parts and internal structures. You can use it with confidence for equipment that transmits vibration, such as transport vehicles and machine tools. The newly developed "spot lens" designed to match industrial vehicles has improved visib... Read More
    Type  Power LED  Number of Flashes (min -1 [times/min])  140  Inrush Current (A) 
    Rating:
    70%
    from S$119.90
    Min. 2 days
  33. Cutting rel EL + inverter set 2 white
    Wonder Kit Cutting rel EL + inverter set 2 white
    The popular small EL inverter unit "INV-60" and an EL plate that can be cut are included in the set! The emission color is the popular white. It also comes with a wiring agent for connecting the EL plate and an aluminum tape for processing the EL sheet terminals, so you can use it immed... Read More
    Output Voltage  Approx. 100 Vrms (± 15%) [RMS voltage]  Power Supply Voltage (V)  DC12 (DC10.8 to 13.2 possible)  Light Color  White  Output Frequency (Hz)  Approx. 600 (± 15%)  Terminal Block  Corresponding wire / AWG26-16  Operating current (mA)  About 55 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  34. DC12V / 35W Detachable rotary light (with magnet / green)
    ESCO DC12V / 35W Detachable rotary light (with magnet / green)
    Rating:
    100%
    from S$169.90
    Min. 2 days
  35. Solar-powered Nico Solar
    NIKKEI MFG Solar-powered Nico Solar
    Medium-sized LED rotating light with integrated solar cell in places where power cannot be supplied. It charges with sunlight during the day and operates automatically when it gets dark. Since the solar cell part is integrated with the main body, it is compact and easy to install. There are two t... Read More
    Type  Solar LED rotating light  Material  Polycarbonate resin  Operating Temperature Range (℃)  -10~50  Protection Class  IP55  Function  Rotate / flash  Number of Flashes (min -1 [times/min])  (Rotation) 233, (Flashing) 74 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  36. Color plate (for SLC series LED and incandescent bulb)
    IDEC Color plate (for SLC series LED and incandescent bulb)
    from S$3.59
    Min. 4 days
  37. L metal fittings for Minikko 66
    Arrow(Schneider Electric) L metal fittings for Minikko 66
    Material  SPCC  Suitable Models  ASS、ASSC、ASSE、ASST、ASSX  Color  Ivory 
    from S$19.99
    Min. 2 days
  38. Φ156 Large power LED rotating light Arrow LRMZ type
    Arrow(Schneider Electric) Φ156 Large power LED rotating light Arrow LRMZ type
    Light Source  Power LED  Flash speed (min -1 140 
    Rating:
    90%
    from S$389.90
    Min. 125 days
  39. LF2B LED lighting unit
    IDEC LF2B LED lighting unit
    Protection Class  IP65 
    from S$259.90
    Min. 3 days
  40. Separately mounted transformer
    IDEC Separately mounted transformer
    Rating:
    100%
    from S$16.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1229

Set Ascending Direction