Horn Speakers
Other Related Pages
- TOKYO CONE PAPER MFG.CO.LTD(Toptone) Micro speakerFrequency (Hz) (Minimum resonance) 550 Sound Pressure Level (dB) (Output) 83 W / m Opening Diameter (Φmm) (Vibration plate) 36 Rated Input (W) 0.5 Maximum Input (W) 0.8 Impedance (Ω) 8 Mass (g) 9 RoHS directive (corresponding to 10 substances) Correspondence Frequency range Fo~5000Hz Circuit Rare earth magnet (Samakoba, Neoji) type
- Arrow(Schneider Electric) Arrow Trilen Horn Speaker Type Medium Electronic Sound Alarm (Single Type)A compact, lightweight, low-cost single type for signals and alarms of all devices and equipment. It is a general-purpose type that is small but has a maximum volume of 102 dB and is inexpensive. You can select one of the 8 to 10 tones with a switch. You can easily switch tones and adjust the vol... Read MoreOperating Temperature Range (℃) -20~50 Rated Output (W) 2 Lead Wire Length (mm) 500 Rated Time Continuous Type Single type Sound Pressure Level (dB) Up to 102 (1m forward) Color White gray
- PATLITE Horn type electronic sound alarm (electronic sound) EHS seriesEven though it became smaller, it was loud !! High volume with the industry's highest level maximum sound pressure of 110 dB (at 1 m) "Signal mode" that is easy to hear even under noise and two types of sound characteristics that match the industry's first scene・ Comfortable &q... Read Morefrom S$329.90Min. 2 days
- Arrow(Schneider Electric) Medium Horn Speaker Alarm Type Electronic Sound Alarm Arrow ST-25AM TypeRated Output (W) 2 Lead Wire Length (mm) 500 Type Multi type Sound Pressure Level (dB) Up to 105 (1m forward) Leader line type VCTF (Φ8.5) 11 coresfrom S$399.90Min. 2 days
- Arrow(Schneider Electric) DIN72 electronic sound alarm alarm melody type 12-24Vfrom S$249.90Min. 2 days
- NIKKEI MFG Horn speakerMass (g) 370 Power Supply 8Ω・15W Frequency Characteristic 500~5000Hzfrom S$43.99Min. 2 days
- Arrow(Schneider Electric) Electronic sound alarm cone speaker typeThe compact size makes it ideal for embedded control panel installation. You can easily switch tones and adjust the volume with the front operation. Wiring is done at the terminal block on the back.Operating Temperature Range (℃) -20~50 Mass (kg) 0.2 Rated Output (W) 0.2 Power Consumption (W) 1.9W/1.4W 4.8W/3.0W Operating Humidity Range 35% to 85% RH (no condensation) Power Supply Voltage (V) AC/DC12V AC/DC24V Rated Time Continuous RoHS directive (corresponding to 10 substances) Correspondence Mounting DIN72 Protection Class IP54 (embedded mounting) Type of Control Multi sound Sound Pressure Level (dB) Up to 90 (1m forward)
- ELPA (Asahi Electric) Small SpeakerRated Input (W) 0.2 Frequency Characteristic 40Hz~10kHz Diameter (Φmm) 57 Impedance (Ω) 8from S$5.99Min. 2 days
- Arrow(Schneider Electric) Medium horn speaker alarm type electronic sound alarmfrom S$329.90Min. 6 days
- PATLITE Horn type electronic sound alarm (MP3 playback) EHV seriesPower increases even when it gets smaller! Two types of sound characteristics can be set according to the scene you are using.from S$589.90Min. 3 days
- Arrow(Schneider Electric) Electronic sound alarm Small horn speaker Alarm single typeSince the activation of the electronic sound is a power control operation, the set tone is played just by applying a voltage to the lead wire.Operating Temperature Range (℃) -30~50 Buzzer Sound 2 tones (Peepo / Peep) Rated Time Continuous Type of Control Electronic sound signal Tone Horn speaker type Protection Class IP53 Color White grayfrom S$399.90Min. 7 days
- Murata Manufacturing Piezoelectric sounderLow power consumption. Since it has a non-contact structure, its life is semi-permanent, there is no electrical noise, and there is almost no effect on peripheral circuits. Compliant with JEITA standard (RC-8180A). For confirmation sounds of various OA equipment such as copiers, printers and keyb... Read MoreShape Pin typefrom S$9.49Min. 2 days
- Wonder Pure Speaker guard for 5-6cm unitBonnote 06 Enclosure / KP-BSP000, Integrated Powered Speaker System Assembly Kit / WP-PSS600W, and other speaker guards for 5 to 6 cm speaker units. Protects the speaker diaphragm from external shocks. It has a simple structure that does not deteriorate the sound quality, is made of tough steel w... Read MoreMaterial Steel wire (black matte paint) Outer Diameter (Φmm) 54 Mounting hole pitch (mm) 7.1 Included Accessories 8 metal spacers, 8 tapping screwsfrom S$17.99Min. 2 days
- Arrow(Schneider Electric) Electronic sound alarm cone speaker typeThe compact size makes it ideal for control panels. If multiple electronic sound activation signals are input at the same time, the signal with the lower number is given priority. Binary input is also possible with the changeover switch (at the time of bit input). Wiring is done at the terminal b... Read MoreOperating Temperature Range (℃) -20~50 Mass (kg) 0.4 Power Consumption (W) 3.5W/3.0W 8.5W/7.0W Operating Humidity Range 35% to 85% RH (no condensation) Inrush Current (A) 4.5/1.5 Power Supply Voltage (V) AC/DC12V AC/DC24V Rated Time Continuous RoHS directive (corresponding to 10 substances) Correspondence Mounting DIN96 Protection Class IP54 (embedded mounting) Type of Control Multi sound Rated Output (W) Up to 2 Sound Pressure Level (dB) Up to 96 (1m forward)from S$329.90Min. 14 days
- Arrow(Schneider Electric) Motor sirenThe painting is melamine resin baking, which can withstand harsh environments. A single-blade streamlined siren that is ideal for ships. It is a waterproof gland with (20C) and is connected with a terminal box.from S$1,299.00Min. 14 days
- Arrow(Schneider Electric) Electronic sound alarm Medium horn speaker Alarm typeYou can easily switch tones and adjust the volume with the knob on the back without removing the lid. If multiple electronic sound activation signals are input at the same time, the signal with the lower number is given priority. (At the time of bit input) With a registration mode, you can set an... Read MoreOperating Temperature Range (℃) -10~50 Rated Output (W) 2 Operating Humidity Range 35% to 85% RH (no condensation) Lead Wire Length (mm) 500 Buzzer Sound Alarm 43 tone Color Body: White gray Rear lid: Transparent Rated Time Continuous RoHS directive (corresponding to 10 substances) Correspondence Tone Horn speaker type Protection Class IP53 Type of Control Multi sound Interface PNP open collector Sound Pressure Level (dB) Up to 105 (1m forward)from S$589.90Min. 7 days
- NIKKEI MFG Sound alarm multicolor bit input 4 soundUsing the power LED, 3 color display is performed in 1 step, and 4 types of messages can be selected by lighting, blinking, rotating and bit input. It can be used for various purposes that require voice, such as in factories.Specification MP3 speech synthesis Input bit Color Multicolor Dimension (Φmm) 120from S$749.90Min. 12 days
- Kyohritsu Electronic Industry Speaker guard for 8cm unitProtects the speaker diaphragm from external shocks. It has a simple structure that does not deteriorate the sound quality. Made of tough steel wire with a thickness of Φ1.6 mm, black matte coating. Comes with a 10mm long metal spacer and black screws. In addition to the bass reflex enclosure ass... Read MoreThread Pitch (mm) (Mounting screw) 118 Included Accessories 8 metal spacers, 8 tapping screws Outer Diameter (Φmm) 90 Material Steel wire Φ1.6 (black matte paint)from S$19.99Min. 6 days
- Arrow(Schneider Electric) DIN96 Voice Synthesis Alarm Voice Type 100-230VType of Connection NPN connectionfrom S$779.90Min. 7 days
- Arrow(Schneider Electric) Electronic sound alarm (horn) 43 sounds DC PNP specificationColor Whitefrom S$459.90Min. 94 days
- NIKKEI MFG Solar type voice synthesis alarm Φ120 / Nico Solar VoiceIt is a combination product of a power supply (12V 2.3Ah) equipped with a solar panel using a long-life silicon glass panel and a rechargeable battery, a voice synthesis alarm that operates at low voltage (DC12V), and a blinking / rotating Nikovoice. There are two emission colors, red and yellow.... Read MoreRotation speed (times / min) 140 Battery Life 2-3 years Mass (kg) 2.6 Number of Blinks (Times / Minute) 240 Number of LED (pieces) 32(Φ5) Continuous Operation Time 4 hours Battery DC12V・2.3Ah Type of Operation External signal operationfrom S$1,999.00Min. 11 days
- VISATON FR10 8OHMRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 3 days
- VISATON FRS 7 4OHMRoHS directive (corresponding to 10 substances) Correspondencefrom S$27.99Min. 3 days
- VISATON FRWS 5 8OHMRoHS directive (corresponding to 10 substances) Correspondencefrom S$24.99Min. 3 days
- Star Micronics Kitchen melody speaker mC-SoundA melody speaker that informs you of the issuance of order slips in the kitchen.from S$199.90Min. 9 days
- Wonder Pure Speaker guard for 16cm unitThe best speaker guard for 16cm units. It is a speaker guard made of high-quality steel plate and painted black matte. In addition, the attached fixing screws are also particular about the appearance, and the screw heads are painted black. This will make the screws less noticeable from the speake... Read MoreDimensions, Height H x Width W x Thickness t (mm) 200×200×10 Material Steel sheet (black matte paint) Included Accessories Black trapping screw 4 × 20 (4 pcs)from S$59.99Min. 5 days
- NIKKEI MFG Sound alarm multicolor binary 15 soundUsing the power LED, 3 color display is performed in 1 step, and 15 types of messages can be selected by lighting / blinking / rotating and binary input. It can be used for various purposes that require voice, such as in factories.Specification MP3 speech synthesis Dimension (Φmm) 120 Input binary Color Multicolorfrom S$749.90Min. 12 days
- SUS Loud volume alarm with e-CONLoud volume up to 110 dB. You can play 15 kinds of sounds.Cable Length (m) 5 Type EHS-M1TA Manufacturer Patritefrom S$539.90Min. 10 days
- SUS Voice player with e-CONYou can play 4 patterns of audio data (MP3). BSV-24N-D (Patrol Light)Cable Length (m) 2 Type IB-MCT001 Manufacturer Inaba Denki Sangyofrom S$329.90Min. 10 days