All Category

Alarms / Other Related Supplies

View : Grid List
Filter

Items 1 - 40 of 429

Set Ascending Direction
  1. Electronic sound alarm signal phone BM series
    PATLITE Electronic sound alarm signal phone BM series
    It has two built-in tones that are easy to distinguish and are suitable for emergency notification. If there are two signal inputs at the same time, channel 1 has priority. (Peeping sound) It can be operated by turning the power switch ON / OFF.
    Operating Temperature Range (℃)  -10~60  Mass (kg)  0.1  Playback Channel  2 tones CH1: Peep Peep, CH2:  Operating Humidity Range  85% or less  Contact Input Type  Power input method  External Contact Capacity (mA)  over 100 
    Rating:
    82%
    from S$63.99
    Min. 2 days
  2. Wall mounting bracket
    NIKKEI MFG Wall mounting bracket
    Rating:
    70%
    from S$16.99
    Min. 2 days
  3. Repair parts rotor rubber
    PATLITE Repair parts rotor rubber
    Rating:
    94%
    from S$6.39
    Min. 2 days
  4. Repair parts motor
    PATLITE Repair parts motor
    * Soldering work is required to replace the motor.
    Rating:
    97%
    from S$63.99
    Min. 2 days
  5. Thin MP3 playback alarm BSV/BSV-L series
    PATLITE Thin MP3 playback alarm BSV/BSV-L series
    Thin design contributes to space saving of equipment Space saving design, depth only 19.9 mm Thin but up to 87dB (at 1m) It can be easily installed from the front without any special tools. It is equipped with a function that can reduce the sound by switching the signal input. You can rewrite mes... Read More
    Rating:
    93%
    from S$159.90
    Min. 2 days
  6. Fused Holder for Lamp Lighting Type 10A
    SAKAZUME ELECTRIC Fused Holder for Lamp Lighting Type 10A
    Rating:
    100%
    from S$8.69
    Min. 2 days
  7. Wall bracket
    NIKKEI MFG Wall bracket
    L metal fittings to be attached to the wall
    Rating:
    80%
    from S$19.99
    Min. 2 days
  8. Pedestal with magnet
    NIKKEI MFG Pedestal with magnet
    Suitable for  VL04M type  Diameter (Φmm)  65 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  9. Indicator Related
    Arrow(Schneider Electric) Indicator Related
    from S$10.99
    Min. 2 days
  10. Board electronic sound alarm signal phone BK series
    PATLITE Board electronic sound alarm signal phone BK series
    Built-in 32 sounds in one unit. Embedded type with clear sound quality.
    Operating Temperature Range (℃)  -20 to +50 (85% or less humidity)  Sound Pressure (dB/m)  Up to 90 
    Rating:
    20%
    from S$279.90
    Min. 2 days
  11. Cutting rel EL + inverter set 2 white
    Wonder Kit Cutting rel EL + inverter set 2 white
    The popular small EL inverter unit "INV-60" and an EL plate that can be cut are included in the set! The emission color is the popular white. It also comes with a wiring agent for connecting the EL plate and an aluminum tape for processing the EL sheet terminals, so you can use it immed... Read More
    Board dimensions (width W x depth D x height H) (mm)  33×40×14  Light Emitting Area (mm)  About 52 × 149  Operating current (mA)  About 55  Output Voltage  Approx. 100 Vrms (± 15%) [RMS voltage]  Output Frequency (Hz)  Approx. 600 (± 15%)  Terminal Block  Corresponding wire / AWG26-16  Power Supply Voltage (V)  DC12 (DC10.8 to 13.2 possible)  Light Color  White 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  12. L metal fittings for Minikko 66
    Arrow(Schneider Electric) L metal fittings for Minikko 66
    Suitable Models  ASS、ASSC、ASSE、ASST、ASSX  Color  Ivory  Material  SPCC 
    from S$19.99
    Min. 2 days
  13. Separate Transformer (Maintenance Parts)
    IDEC Separate Transformer (Maintenance Parts)
    Rating:
    100%
    from S$16.99
    Min. 2 days
  14. Fuse holder for basic type 10A
    SAKAZUME ELECTRIC Fuse holder for basic type 10A
    Isolation Voltage  2kV (1 minute)  Material (Main Unit)  PBT  Material (Clip)  Phosphor bronze nickel plating 
    Rating:
    80%
    from S$2.49
    Min. 2 days
  15. SD card
    PATLITE SD card
    You can rewrite messages for MP3 compatible products. As message rewriting and tone change
    Specification  Patlite SD card  Trusco Part No.  793-2065  Capacity (GB)  Mass (g) 
    from S$99.90
    Min. 2 days
  16. Board electronic sound alarm signal phone BD-A series
    PATLITE Board electronic sound alarm signal phone BD-A series
    from S$159.90
    Min. 2 days
  17. Repair parts Xenon substrate
    PATLITE Repair parts Xenon substrate
    Included Accessories  2 mounting screws  Suitable Models  XM series / XP series 
    from S$179.90
    Min. 2 days
  18. Protective seal for magnet
    NIKKEI MFG Protective seal for magnet
    It is attached to the magnet surface and used to prevent damage to the other device when it is fixed.
    from S$4.59
    Min. 2 days
  19. Angle adjustment bracket
    IDEC Angle adjustment bracket
    from S$46.99
    Min. 5 days
  20. Repair parts Gloves for revolving light indicators
    PATLITE Repair parts Gloves for revolving light indicators
    Rating:
    100%
    from S$19.99
    Min. 2 days
  21. Inverter for EL
    Wonder Kit Inverter for EL
    Inverter (high voltage generation) board for EL plate light emission. Since the output voltage can be adjusted with the attached volume, it can be used with various large and small EL boards, and the brightness can be adjusted to your liking. It is also possible to turn it on automatically when i... Read More
    Board dimensions (width W x depth D x height H) (mm)  79.4 × 60.3 × 33 (including solder part)  Standby current  Approx. 20 mA (when EL is off)  Power Supply Voltage (V)  DC12  Area (cm 2 Luminous / 70-400  Specification  No case  Operating current (mA)  Up to 120 
    Rating:
    80%
    from S$69.99
    Min. 2 days
  22. EL inverter 60 [Completed PCB]
    Wonder Kit EL inverter 60 [Completed PCB]
    A small inverter (high voltage generation) unit for emitting light from an EL plate. Since it is a completed unit, you can easily emit light from the EL board just by connecting the power supply.
    Board dimensions (width W x depth D x height H) (mm)  33 x 40 x 14 (including solder part)  Operating current (mA)  About 55  Output Voltage  Approx. 100 Vrms (± 15%) [RMS voltage]  Output Frequency (Hz)  Approx. 600 (± 15%)  Power Supply Voltage (V)  DC12 (DC10.8 to 13.2 possible) 
    from S$29.99
    Min. 2 days
  23. Side pedestal for Nicopuchi
    NIKKEI MFG Side pedestal for Nicopuchi
    A pedestal that secures NICO PETIT to the side.
    Suitable for  VL02P type 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  24. Board electronic sound alarm Signal phone Bracket for BK/BKV
    PATLITE Board electronic sound alarm Signal phone Bracket for BK/BKV
    from S$49.99
    Min. 5 days
  25. lens
    IDEC lens
    from S$1.69
    Min. 6 days
  26. LED alternate flashing circuit (FF circuit)
    Silicon Kit LED alternate flashing circuit (FF circuit)
    This is a principle learning kit that focuses on switching operation, which is a part of the transistor function.
    Rating:
    100%
    from S$7.99
    Min. 2 days
  27. Interface converter
    PATLITE Interface converter
    from S$539.90
    Min. 2 days
  28. Bracket cover
    NIKKEI MFG Bracket cover
    Cosmetic cover for wall bracket
    from S$29.99
    Min. 2 days
  29. Outdoor mount rubber
    NIKKEI MFG Outdoor mount rubber
    It corresponds to IP55 by using the mount rubber.
    from S$17.99
    Min. 2 days
  30. Lens frame
    IDEC Lens frame
    from S$2.29
    Min. 6 days
  31. Nikopuchi plane base
    NIKKEI MFG Nikopuchi plane base
    A pedestal that fixes NICO PETIT on a flat surface.
    Suitable for  VL02P type 
    from S$7.99
    Min. 2 days
  32. Repair parts Anti-vibration rubber with bolts
    PATLITE Repair parts Anti-vibration rubber with bolts
    For fixing the main body
    from S$29.99
    Min. 2 days
  33. Mount rubber 09R
    NIKKEI MFG Mount rubber 09R
    By using this mount rubber, the protection characteristic is IP55.
    Suitable for  VK09R type 
    from S$17.99
    Min. 2 days
  34. Pole fixing adapter
    NIKKEI MFG Pole fixing adapter
    Auxiliary metal fittings that attach the inside of the wall bracket to the pole.
    Suitable for  Φ60 or more (pole)  Size 
    from S$32.99
    Min. 2 days
  35. Mount rubber 07R
    NIKKEI MFG Mount rubber 07R
    By using this mount rubber, the protection characteristic is IP55.
    Suitable for  VL07R type 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  36. fuse
    SAKAZUME ELECTRIC fuse
    from S$0.63
    Min. 5 days
  37. Repair parts Glove packing
    PATLITE Repair parts Glove packing
    from S$14.99
    Min. 26 days
  38. Direct unit
    IDEC Direct unit
    from S$11.99
    Min. 6 days
  39. Flat bracket
    NIKKEI MFG Flat bracket
    Used when fixing the main body to a flat part
    Size 
    from S$53.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 429

Set Ascending Direction