Rotating Stack Lights
- PATLITE Small stacked revolving light KJS/KJSB seriesLightweight and compact size ideal for small devices.from S$179.90Min. 3 days
- PATLITE Electronic Sound Laminated Revolving Light KJT SeriesThe laminated rotating light and sound are integrated, giving a warning to the multi and demonstrating its power in all situations.from S$359.90Min. 109 days
- Arrow(Schneider Electric) Medium-sized stacked rotating lampNumber of Tiers 2 Color Red yellowDiscontinued
- Arrow(Schneider Electric) Small stacking type rotating lamp Red Yellow GreenNumber of Tiers 3 Color Red yellow greenDiscontinued
- Arrow(Schneider Electric) Small stacked bulb rotating lightIt is a direct mounting type that can be directly attached to machines. Multi-functional display is possible with the area of one unit. Each stage can be controlled individually. Protective characteristic IP23 (when mounted in the forward direction). The 2-stage and 3-stage types have one spare b... Read MoreFlash speed (min -1 ) 140 Lead Wire Length (mm) 400 Material Globe / PMMA resin, Body / ABS resin Protection Class IP23 Light Source Light bulb Maximum Outer Diameter (mm) Φ86Discontinued
- Arrow(Schneider Electric) Large stacked rotating light Red Yellow Green BlueNumber of Tiers 4 Color Red yellow green blueDiscontinued