Standard Rotating Lights
A revolving light is a type of light in which a light source in a colorful plastic cover rotates. Highly visible revolving lights are used in various applications such as warnings, emergency lights, emergency vehicles and police car lamps. Revolving lights that are often attached to vehicles are made of plastic or acrylic covers that are resistant to vibrations, and the colors vary from red to blue to yellow. If you want to use it for a long time, we recommend the LED type with excellent life and durability. The power source is battery-powered and can also be used in places where there is no power source. In addition to size and color, there are other types that operate in a sensitive manner.
Other Related Pages
- PATLITE Small revolving light SKH-EA seriesGloves: Acrylic resin with excellent weather resistance and translucency A best-selling rotating light used in a wide range of applications. Light bulbs are easily available and use automotive light bulbs that are resistant to vibration. Uses a small motor that achieves long life, high durability... Read MoreMaximum External Dimensions (mm) 100 Installation Height (mm) 146 Number of Flashes (min -1 [times/min]) 170 Bolster BA15S Standard CE marking Bulb Shape Glass ball G18 Protection Class IP23 Type Small rotating light
- NIKKEI MFG Nicomini Slim Single Color ThinAnyway, slim LED rotating light! Because it is motorless, it has achieved miniaturization that was difficult with long-life rotating light. It is an ultra-compact Φ45 with a height of 61 mm, which is unparalleled anywhere else, and most of it is a light emitting part. Ultra-bright LED is used as ... Read MoreOperating Temperature Range (℃) -10~50 Power Consumption (W) 0.8 Rated Voltage (V) AC/DC12~24 Power Input (V) AC/DC12~24 Protection Class IP23 Type Thin LED rotating light Dimensions, Diameter x Height H (Φmm x mm) Φ45 × 61 (main unit only)
- Arrow(Schneider Electric) Power LED revolving light LRSC typeThe newly developed "spot lens" improves visibility from the vertical direction even with standard products. Introducing Φ106 size LED energy-saving rotating light. Best-selling products are finally LED! Low-cost LED rotating light Since the light source is an LED, it has a long life, i... Read MoreLead Wire Length (mm) 400
- PATLITE Strong anti-vibration large LED rotating light RLR seriesA large maintenance-free reconciliation lamp that uses an LED light source to handle harsh usage conditions. Long life with LED light source + brushless motor + bearing adopted gear system Vibration resistance performance that can withstand 11.2G vibration (excluding RLR-M2) Two high-power LED li... Read MoreNumber of Flashes (min -1 [times/min]) 105 Outer Diameter (Φmm) 162
- NIKKEI MFG LED rotating light Φ70 / Nico torchThe area of visible light is increased by the structure with a Fresnel lens on the glove. It is designed to efficiently irradiate 20 high-brightness Φ5 LEDs, incorporate the Fresnel lens structure, which is the lens structure of the lighthouse, into the glove, and further efficiently diffuse and ... Read MoreRotation speed (times / min) 130 Number of LED (pieces) 20(Φ5)
- PATLITE Horn speaker integrated multi electronic sound revolving light RT seriesLarge horn with a loud volume of 105 dB (at 1 m) Clear sound quality with a wide range from bass to treble. The volume is as loud as 105 dB (at 1 m), and you can adjust the volume with the built-in volume control knob. Designed with an emphasis on bass, the sound quality is easy on the ears. Due ... Read MoreOperating Temperature Range (℃) -20 to +50 (85% or less humidity) Outer Diameter (Φmm) 162 Playback Channel 8 (bit input), 32 (binary input) Protection Class IP23 External Contact Capacity (mA) More than 10 Nominal Sectional Area (mm2) Power line: 0.75, signal line: 0.3 Lead Wire Length (mm) Power line: 320, signal line: 300 Sound Pressure Level (dB) Up to 105 (at 1m)
- NIKKEI MFG LED rotating light Φ120 nico torchHigh brightness and wide flash range. Improved visibility even in the daytime! Motorless and quiet. Since it is controlled by a microcomputer without using a motor, there are no consumable parts such as motors and gears, and stable rotation operation is performed. In addition, there is no jarring... Read MoreMounting Hole Diameter (Φmm) 6 Protection Class IP23 Dimensions, Diameter x Height H (Φmm x mm) Φ120×155
- MonotaRO Rotating light Incandescent light bulbAn incandescent light bulb type rotating light. One replacement light bulb is built into the main body, which is a great deal. For crime prevention and alerting in parking lots and factories. * When the rotating light is on, it may cause a fire, so keep away flammable materials such as paper and ... Read MoreMass (kg) 0.4 Nominal Sectional Area (mm2) 0.85 Included Accessories 1 spare bulb Maximum External Dimensions (mm) 114 Number of Flashes (min -1 [times/min]) 130 Leader line type 18AWG UL1015 Lead Wire Length (mm) 270 Installation Height (mm) Approx. 156 (excluding screws) Bolster BA15S Bulb Shape Glass ball G18 Color Yellow
- Arrow(Schneider Electric) Φ84 direct power LED rotating light Arrow LRX typeMaximum Outer Diameter (mm) 84 Mounting hole pitch (mm) Φ50from S$169.90Min. 2 days
- KOITO Pikalite PKL type Φ106 typePikalite is designed to prevent damage to external parts and internal structures. You can use it with confidence for equipment that transmits vibration, such as transport vehicles and machine tools. The newly developed "spot lens" designed to match industrial vehicles has improved visib... Read MoreMass (kg) 0.5 Number of Flashes (min -1 [times/min]) 140 Inrush Current (A) 2 Type Power LED
- ESCO DC12V / 35W Detachable rotary light (with magnet / green)Esco Part No. EA983FS-154
- NIKKEI MFG Solar-powered Nico SolarMedium-sized LED rotating light with integrated solar cell in places where power cannot be supplied. It charges with sunlight during the day and operates automatically when it gets dark. Since the solar cell part is integrated with the main body, it is compact and easy to install. There are two t... Read MoreNumber of Flashes (min -1 [times/min]) (Rotation) 233, (Flashing) 74 Operating Temperature Range (℃) -10~50 Operating Time 10-13 hours (sunset-sunrise) Protection Class IP55 Material Polycarbonate resin Function Rotate / flash Type Solar LED rotating light Dimensions, Diameter x Height H (Φmm x mm) Φ105×98
- Arrow(Schneider Electric) Φ156 Large power LED rotating light Arrow LRMZ typeFlash speed (min -1 ) 140 Light Source Power LED Maximum Outer Diameter (mm) Φ156
- Arrow(Schneider Electric) L-type rotating light ASL typeWall-mounted integrated type that does not require installation brackets that were required in the past! The "one-touch connector" method is adopted, and the "easy mounting structure" allows easy mounting and removal on control boards using VVF cables (Φ2, Φ1.6), so the unit c... Read MoreSuitatible Connector For VVF Φ2, Φ1.6 Bolster BA15S/19 Protection Class IP54 Bulb Shape G18 Type ASL rotating light Maximum Outer Diameter (mm) 110 Number of Flashes (min -1 [times/min]) About 130 Installation Height (mm) 165from S$299.90Min. 2 days
- ESCO DC12V / 24V high power LED rotating light (green)Esco Part No. EA983FS-54Afrom S$229.90Min. 2 days
- PATLITE LED revolving light with built-in electronic sound RFT seriesAn LED rotating light with a built-in electronic sound that uses an LED light source that does not require maintenance due to the bulb burning out. The volume is as loud as 90 dB (at 1 m), and you can adjust the volume with the built-in volume control knob. By supporting NPN transistor open colle... Read MoreOperating Temperature Range (℃) -10 to +50 (85% or less humidity) Number of Flashes (min -1 [times/min]) 115±15 Playback Channel Bit input (8CH), binary input (32CH) Sound Pressure Level (dB) Up to 90 (at 1m)from S$489.90Min. 2 days
- Arrow(Schneider Electric) Bulb rotating light with built-in melody alarm electronic soundfrom S$559.90Min. 134 days
- Arrow(Schneider Electric) Φ130 Power LED rotating light Seismic type Direct mounting typeThe "spot lens" improves visibility from above and below even with standard products. Since the light source is an LED, it has a long life, is resistant to vibration, is maintenance-free, and saves power. It can be used up to an environmental temperature of -30 ° C. (Can be used in refr... Read MoreMass (kg) 0.8 Flash speed (min -1 ) 160 Inrush Current (A) 2 Lead Wire Length (mm) 400 Mounting Direct vibration resistance Protection Class IP66 Light Source Power LED Leader line type Wire VCT (Φ8.8) 0.75mm2 × 2 core Operation rotationfrom S$199.90Min. 2 days
- Arrow(Schneider Electric) Ultra-compact power LED rotating lightEven though it is small, the power LED rotating light is powerful. It's bright because it's a curved mirror like a conventional light bulb type!Outer Diameter (Φmm) 84from S$179.90Min. 2 days
- PATLITE Streamlined revolving light HKFM/HKFM-G series rubber coverRubber cover for HKFM / HKFM-G type streamlined rotating light to comply with external protrusion regulation By installing this product, HKFM / HKFM-G type streamlined rotating light will comply with external protrusion regulation.
- NIKKEI MFG LED beacon Nico torch Φ90 High brightnessNew version of Nico Torch 90, ultra-bright type using high power LED / 3W x 8 pieces. With 4 flashes 67 times per minute, it flashes strongly even in the daytime (directly under the sun). The power supply is DC12 to 24V, and AC100 to 200V is newly added to support a wide range. All of the Nico To... Read MoreNumber of LED (pieces) 8 Dimension (Φmm) 90 Specification Power LEDfrom S$249.90Min. 2 days
- Arrow(Schneider Electric) Medium-Sized Rotating Light AM SeriesDue to the drive type by the gear mechanism, there is no uneven rotation even with vibration, and it can be installed upside down. It can be used for various purposes with a novel design that matches squares such as control panels and advertising signs. Ideal for relatively large equipment. It is... Read MoreInstallation Height (mm) 181 Lead Wire Length (mm) About 400 IP grade IP23 Bulb Shape RP35 Maximum Outer Diameter (mm) Φ130from S$259.90Min. 2 days
- PATLITE LED revolving light with built-in electronic sound Option for RFT seriesA dedicated bracket that can be easily mounted on the wall or ceiling without exposing the wiring.from S$129.90Min. 2 days
- NIKKEI MFG LED rotating light Φ22 / Nico PetitSingle-color emission has each color of red, yellow, green, and blue, and multi-color emission emits four colors of red, yellow, green, and blue in one layer. Differences and color differences can be clearly identified. The monochromatic light emitting type is a rotation operation with excellent ... Read Morefrom S$64.99Min. 2 days
- NIKKEI MFG LED rotating light nico torch 120 VL12R typeIt is an array that efficiently irradiates high-intensity LEDs. The glove is designed with a Fresnel lens to increase the area of visible light. To call attention to the surroundingsOperating Temperature Range (℃) -10~50 Power Consumption (W) 1.4 Specification 100-200V wide specification Dimensions, Width W x Depth D x Height H (mm) 120×120×155 Mass (g) 530 Power Input (V) DC12~24 LED Motorless LED Installation Location Outdoor only Type rotationfrom S$149.90Min. 3 days
- NIKKEI MFG LED rotating light Φ90 / Nico torchIntermediate size model Φ90 of "Niko Torch" series. A structure that efficiently illuminates 20 high-brightness LEDs Φ5 x 20. The area of visible light is increased by the structure with a Fresnel lens on the glove. All of the Nico Torch series adopt a Fresnel lens structure for the glo... Read MoreRotation speed (times / min) 140 Number of LED (pieces) 20(Φ5)from S$119.90Min. 3 days
- NICHIDO IND Battery operated LED rotating light Nico UFO Night lighting typeMass (g) 200 Trusco Part No. 356-1348 Height (mm) 75 Diameter (Φmm) 76 Number of LED (pieces) 8 Color Yellowfrom S$119.90Min. 2 days
- NIKKEI MFG LED rotating light Φ45 / Nicomini high brightnessIt uses 3 1W power LEDs to blink 75 times with 4 flashes per minute. The glove color is clear and you can clearly distinguish between when it is off and when it emits light (blinking). Due to the powerful flash, it automatically dims at night. Since it is an outdoor specification, the mounting sc... Read MoreNumber of LED (pieces) 3(1W) Number of Blinks (Times / Minute) 4 flash x 75from S$129.90Min. 9 days
- NIKKEI MFG Battery powered revolving lightThe rechargeable rotating light saves you the trouble of battery replacement. Comes with an AC adapter. It can also be charged from the cigar plug and USB terminal by using optional parts. The gloves are made of polycarbonate, which is hard to break even if dropped. Indicator light for maintenanc... Read MoreMass (kg) 0.25 Dimension (Φmm) 84 Dimensions, Diameter x Height H (Φmm x mm)Φ 84.2×75.7 Charging Method AC adapter Battery Nickel metal hydride battery Operation Mode Rotation mode / blinking modefrom S$129.90Min. 8 days
- NIKKEI MFG LED rotating light 100-200V with buzzerAchieves smooth rotation operation using 32 LEDs. With buzzer It can be used for various purposes other than calling attention to the surrounding area.AC Power Input (V) 100~200 Dimension (Φmm) 120 Specification With buzzerfrom S$259.90Min. 8 days