All Category

Light Bulbs

Other Related Pages

View : Grid List
Filter

2 Item(s)

Set Ascending Direction
  1. Light Bulb
    PATLITE Light Bulb
    Rating:
    96%
    from S$25.99
    Min. 2 days
  2. LED bulb for revolving light
    PATLITE LED bulb for revolving light
    Power saving, long life No need to worry about running out of balls Various compatible models (can be used for high-pressure specifications of small rotating lights) Improved visibility from above and below due to light distribution characteristics optimized for rotating lights
    Storage Temperature Range (℃)  -30℃~+85℃  Operation Ambient Temperature (℃)  -30~+70  Power Consumption (W)  1.7(at AC13.5V)  Current Consumption (mA)  130(at AC13.5V)  Total Luminous Flux (Lm)  45(at AC13.5V)  Mass (g)  9.8(±15%)  Ambient Humidity to Use  90% RH or less, no condensation  Storage Humidity Range  90% RH or less, no condensation  Allowable Voltage Range (V)  AC11~15  Rated Voltage (V)  AC12(50/60Hz)  Operating Voltage  AC13.5V(50/60Hz)  LED Life (Hours)  About 40000  Bolster  BA15s  Light Color  Lamp colour 
    Rating:
    100%
    from S$45.99
    Min. 2 days
View : Grid List
Filter

2 Item(s)

Set Ascending Direction