Brackets for Alarm
Other Related Pages
- SATO PARTS Indicator Light Neon Bracket* Caution for soldering (Please solder with the lug facing down or horizontal)Withstand Voltage AC 1500V (1 minute)
- MonotaRO Light bulb (incandescent bulb)It is a high quality product made in Japan. As it is individually wrapped, it is convenient for storage. As a replacement light bulb for the indicator light * Do not apply excessive force such as dropping or hitting the light bulb, or scratch it. * If it is damaged, the glass pieces may scatter a... Read MoreBolster Ba9s Light Bulb (W) 1(30V)
- IDEC LED bulb (maintenance parts LFTD)Mounting Hole Diameter (Φmm) 16 Bolster SX6S/8×5.4 Main Unit Type Separate type
- NIKKEI MFG Nico UFO Repair GloveReplacement glove cover for Nico UFO It can be replaced when the Niko UFO glove cover is broken.Material acrylic resin
- SATO PARTS Indicator light LED bracket Round Φ3mm cannonball type LED lens* The color of the BL (blue) lens is clear, and the emission color of Y (yellow) is orange. * Other than that, the lens color and emission color are the same. * This product does not have a built-in protection resistance, so connect the protection resistance according to the working voltage in se... Read MoreOperating Temperature Range (℃) -40~85 Nut tightening torque (Nm) 0.6 Suitable Door Thickness to Mount (mm) 1.5~1.8 Mounting Hole Diameter (Φmm) 6.1 Nut Width Across Flats (mm) 8 Withstand Voltage (V/min) AC500 Material (Main Unit) Brass Insulation Resistance (MΩ) DC500V, 100 or more Suitable Crimping Terminal LED lead wire (□ 0.5) Panel Mounting Method Nut tightening Material (Insulator) PBTfrom S$8.99Min. 9 days
- IDEC Lens with switch guard (MC series)Switch guard can be easily realized by replacing the standard lens with this lens with switch guard. (The mounting method is the same as the standard lens) * Cannot be installed when using a guard barrier.from S$5.39Min. 5 days
- Fuji Electric Operation display device Square indicator lensSuitable Model DP36S1N, S4N type
- ESCO Φ15.2mm indicator light neon bracket (red)Esco Part No. EA940DB-62
- SATO PARTS Indicator + LED bracket + DB-40-FLSuitable Door Thickness to Mount (mm) 0.5~2.0 Withstand Voltage AC500V (1 minute) Color (Body) B (black), W (white) RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100MΩ or more Panel Mounting Method One-touch installation Material (Insulator) P.B.T Material (Main Unit) Polycarbonate Lead Wire UL1007 AWG26 stranded wirefrom S$7.79Min. 6 days
- ESCO Φ15.2mm indicator light neon bracket (green)Esco Part No. EA940DB-61
- SATO PARTS Indicator + LED bracket + DB-15-FSuitable Door Thickness to Mount (mm) 1.6(MAX) Withstand Voltage AC500V (1 minute) RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100MΩ or more Suitable Crimping Terminal LED lead wire (mouth 0.5) Color (Body) OR (orange) Panel Mounting Method One-touch installation Material (Insulator) P.B.T Material (Main Unit) Polycarbonatefrom S$5.39Min. 5 days
- IDEC LF1D / LF2D LED lighting unit LF1D-C mini typeShape Box (directly attached) Specification Illuminated part surface: Tempered glassfrom S$399.90Min. 54 days
- ESCO Red / blue LED flashing lights (solar charging)Esco Part No. EA983FS-4from S$39.99Min. 6 days
- Fuji Electric Operation display device Color plateThickness (mm) 1 (plate thickness)from S$0.21Min. 17 days
- Asahi Lamp Pilot lamp T1360V3WRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$3.59Min. 10 days
- IDEC LF1B-N type LED lighting unitOperation Ambient Temperature (℃) -30 to +55 (no icing) Storage Temperature (℃) -35 to +70 (but no freezing) Insulation Resistance 100MΩ or more (DC500V mega) Service Life 40000 hours Operating humidity (% RH) 45 to 85 (no condensation) Rated Voltage (V) DC24 Protection Class IP65 Atmosphere No corrosive gasfrom S$129.90Min. 133 days
- PATLITE Wall Mounting Bracket Cover SZK-104Wall mounting bracket SZK-102 coverMaterial PC Suitable Model SZK-102from S$33.99Min. 2 days